DENSAN(デンサン/ジェフコム)翌々日出荷
全周囲360°照らすことができるLED作業灯。頑丈なLEDパイプ型作業灯:パイプ径70mm。自然な明るさの6000Kの白色LEDを採用、全光束4500Lmで明るい。密閉構造で、防雨型(保護等級IP63)。付属金具で壁面などに固定・吊り下げ使用可能。単独タイプ。換気弁付。キャップ:ステンレス。白色LED 3列
色パイプ:(発光部)透明、(非発光部)乳白色周波数(Hz)50/60定格電圧(V)AC100本体寸法(mm)70×1205×70定格消費電力(W)45全光束(Lm)4500定格寿命(時間)40000平均演色評価数(Ra)80金具固定金具×2(割りピン付)保護等級IP63材質(キャップ)ステンレス色温度(K)6000定格入力電流(A)0.45力率0.85以上LED324個使用環境条件‐10℃~40℃、常湿85%以下使用場所屋外用照射角360°光色昼光色材質(パイプ)ポリカーボネート電球の種類LED電源ケーブル0.75mm2×2、2極プラグエコロジー商品省エネ