KITZ(キッツ)(7件のレビュー)当日出荷から10日以内出荷
耐食性にすぐれたステンレス鋼。キッツステンレス鋼製ねじ込み管継手は、高耐食の特性を持つオーステナイト系。(Ni-Crニッケル-クローム系)の金属で製造されています。この金属には、化学成分の異なる何種類かの鋼種が含まれていますが、当シリーズで採。用するオーステナイト系ステンレス鋼はSC513/SUS304→〔Ni-8%、Cr-18%〕です。
材質SCS13A形状六角ニップル種類ねじ込み継手最高使用圧力(MPa)300℃以下の蒸気・空気・ガス及び油:1.0220℃以下の蒸気・空気・ガス・油及び脈動水:1.4-29℃~120℃の静流水:2.0接続方式両ネジ使用流体蒸気、空気、ガス、油、脈動水最高許容圧力(MPa)1.0(300℃以下の蒸気、空気、ガス、油)、1.4(220℃以下の蒸気、空気、ガス、油、脈動水)、2.0(-29℃~+120℃)