StarTech.com当日出荷
USB シリアル変換:シリアルRS232C(DB9またはDB25)デバイスをパソコンに接続するUSB-シリアル変換アダプター。シリアルDB9/DB25コネクターに付属の固定用ナットを使用してケーブルを固定。ケーブル長:91cm。優れた互換性:シリアルデバイスを接続、設定、監視できるUSB - RS232Cシリアルアダプター。バーコードリーダー/スキャナー、ネットワークスイッチ、レシートプリンター、PLC、医療機器、オシロスコープ、重量計などに幅広く対応。用途:サーバールーム、工業設備制御/オートメーション、物流、POS、AV設備、研究室などのIT関連用途に理想的なUSB シリアルケーブル。従来型のハードウェアを最新のパソコンで引き続き利用可能。仕様:ケーブル長:91cm/最大ボーレート230.4Kbps/FIFO:512バイト/対応OS:Windows、macOS、Linux/チップセット:Prolific PL2303GC/パリティ:Odd、Even、Mark、Space、None/データビット:4、5、6、7、8。ITプロからの信頼を獲得:35年以上に渡りITプロ仕様の製品を展開。メーカーによる製品に関する質問や相談の無料・無期限対応
用途USBポートを介してノートパソコンやタブレットPCにシリアルデバイスを接続。モニタや制御機器の産業用センサーに接続。バーコードスキャナその他のシリアルデバイスをUSBポートに接続。シリアル同期を行うPDA、シリアルモデム、デジタルカメラをPCのUSBポートに接続。シリアル接続採用の自動車用ODB/ODBIIセンサアダプタに接続色グレー長さ(mm)915質量(g)75ポート数1出力RS-232Cケーブル長(m)0.915対応OSWindows PocketPC 2003/Windows Mobile 5/6/CE 4.2/5.2/Embedded System 2009/POS Ready 2009/Vista/7/8/8.1/10/11、Windows Server 2003/2008 R2/2012/2016/2019、macOS 10.6 - 10.15/11.0/12.0/13.0、Linux 2.4.x以降(LTSバージョンのみ)湿度(%RH)5~85コネクタ形状USB Type-A[4ピン]オス - DB9(D-Sub)[9ピン]オス、USB Type-A[4ピン]オス - DB25(D-Sub)[25ピン]オス保存温度(℃)-40~85結線方式ストレート動作温度(℃)0~70ケーブル長(cm)91.5USBタイプUSB2.0対応プロトコルRS-232オス形状USB Type-A[4ピン]、DB9(D-Sub)[9ピン]、DB25(D-Sub)[25ピン]変換タイプオス - オス伝送速度(Kbps)230.4コネクタ1USB Type-Aコネクタ2D-sub9ピン / D-sub25ピン