カテゴリ
- 機構部品(6)
- 空調・照明・電設資材(3)
- 配管・水廻り設備部材(3)
- 制御機器(2)
- 自動車補修部品(2)
- 研磨材(2)
- 日用品(1)
- オフィス家具(1)
- FA担当者のオススメ新商品(1)
- タイヤ・足回り(1)
- 切削工具(1)
- 空圧工具(1)
絞り込み
ブランド
エコロジープロダクト
「pn204」の検索結果

マルパイジョン(同径)
三好キカイ(旧:三好パイジョン)¥1,998税込¥2,1981個当日出荷から9日以内出荷パイプのスライドや転回がしやすい丸穴タイプの製品です。材質アルミ合金RoHS指令(10物質対応)対応
ステンレスパイジョン 片方ボス 204 PN4S204
三好キカイ(旧:三好パイジョン)¥5,016税込¥5,5181個7日以内出荷パイジョンとは、クランプとパイプを組合わせて形づくる、多目的システムアップパーツです。特長:スリット締付け構造・パイプを傷めず六角レンチで組み立てが出来ます。繰り返しの着脱が可能・ジュラルミン材の復元力を活かしています。丸穴でスライド、転回が自在、フレキシブルな組立に。現状に合わせて角穴とも自在に組み合わせ。応用:機械装置・試作・実験・デモ機などのフレーム組立、機能器具・測定・照明・センサーなどの取付けアーム、エアブロー・スプレーガンなどの各種器具取付に。パイジョンとアルミフレームとの組合せに仕様形状記号:204材質SUS304形状片方ボス寸法ΦP:16Φd16ΦD25寸法A36寸法B18寸法C25締付ねじM5寸法L54
クリーンサンディングパッド
3M(スリーエム)¥3,598税込¥3,9581枚当日出荷オービタルエアサンダー20431用のパッドです。トラスコ品番836-3358質量(g)70ペーパー寸法(mm)75×1002018年トラスコ掲載ページ5 0514
ホイールスペーサー
ATHENA(アテナ)¥34,980~税込¥38,478~1セット当日出荷から62日以内出荷Athenaホイールスペーサーは、ホイールとハブの間に取り付けるアクセサリーで、ホイール間の距離を広げ、車両をスタイリッシュでアグレッシブな外観にします。革新的な技術と技術的ノウハウを活かし最高のCNC工作機械を用いて、最高品質のアルミニウム合金で製作されたホイールスペーサーは幅広いラインナップを提供します。融点を伴わない製造工程により、ホイールスペーサーに非常に高い耐摩耗性を与え、取り付ける事で、乗り心地を改善します。ホイールスペーサーキットには、イタリア製のT?V認定の10.9クラスのボルトが含まれています。各車両に合わせて特別に調整されており、ボルト締めバージョンには各用途に適したボルトが含まれています。
エポックペンシルネックボールエンドミル
MOLDINO(旧:三菱日立ツール)¥10,980~税込¥12,078~1本3日以内出荷用途彫込み加工・曲面加工・R加工・ヘリカル加工・取りのこし加工・玉ブチ加工・細部加工仕様仕上げ加工・リブ細部加工材質超硬合金(CARBIDE)表面処理Cコートねじれ角(°)30シャンク径公差(mm)h6刃径公差(mm)0~-0.01刃先R公差(mm)±0.01
有圧換気扇 標準形・三相・排気
光新産業¥39,980税込¥43,9781台6日以内出荷から91日以内出荷相数3P相対湿度90%RH未満塗装色マンセル5Y8/1.5周囲温度(℃)-30~50電源(三相/V)200
有圧換気扇 標準形・単相・排気
光新産業¥39,980税込¥43,9781台6日以内出荷から91日以内出荷適合場所屋内電源(単相/V)100相数1P相対湿度90%RH未満塗装色マンセル5Y8/1.5周囲温度(℃)-20~40
有圧換気扇 標準形・単相・吸気
光新産業¥39,980税込¥43,9781台6日以内出荷電圧(V)100寸法d(mm)10寸法S(mm)6相数1P相対湿度90%RH未満塗装色マンセル5Y8/1.5周囲温度(℃)-20~40極数(P)4
デスクパネル デスクフロント用
トヨスチール(トヨセット)¥73,980税込¥81,3781台31日以内出荷50Xシリーズデスク専用デスクパネルです。デスクパネルと天板との間に40mmのスキ間があるので、デスクパネルを付けたまま配線ダクトカバーの取り外し、開閉、配線作業が可能です。用途50Xデスク フロント用材質/仕上木製、MDF芯材、布張り、29mm厚奥行(mm)29
サーモスタット
多摩興業¥1,698税込¥1,8681個当日出荷から16日以内出荷サーモスタットとは自動車の冷却回路の中にある部品です。 エンジンの温度を適温に保つため、水温を感知し、冷却水を流したり止めたりするバルブです。 また、サーモスタットは、電気が無くても自分で温度を感知し、自分でバルブを開閉させるセンサー&アクチュエータ機能を1つにパッケージした大変優れた部品です。タイプサーモスタット:Bottom Bypass Type(ボトムバイパス型)
ステンレスクランプ204シリーズ
三好キカイ(旧:三好パイジョン)¥4,998税込¥5,4981個4日以内出荷さまざまな使用環境に応えるステンレス製。研究開発・実験のスピード化に貢献。各種機器、装置の取付、組み立てに利用。耐食性、非磁性
透過形(ケーブル)
IDEC(和泉電気)¥21,980税込¥24,1781個5日以内出荷検出距離バリエーション:Tタイプ:透過形Pタイプ:偏光回帰反射形Dタイプ:拡散反射形Bタイプ:距離設定反射形Nタイプ:小スポット反射形本質安全防爆構造SA2E-EX形は、本質安全防爆構造EB3S形センサバリアと接続して使用します。防爆構造:Ex ia IIB T4 Ga使用可能な危険場所:ガス・蒸気:ゾーン0~2グローバル防爆認証取得:【認証番号】IECEx (国際):IECEx CML 24.0007ATEX (欧州):CML 24ATEX2012FM (米国):FM24US0235XJPEx (日本):CML 24JPN2074Ex-CCC (中国):2024012315701270TS (台湾):TD04010Z適合機種SA2E-EX形材質赤色LED、感度調整機能有
偏光回帰反射形(ケーブル)
IDEC(和泉電気)¥13,980税込¥15,3781個5日以内出荷検出距離バリエーション:Tタイプ:透過形Pタイプ:偏光回帰反射形Dタイプ:拡散反射形Bタイプ:距離設定反射形Nタイプ:小スポット反射形本質安全防爆構造SA2E-EX形は、本質安全防爆構造EB3S形センサバリアと接続して使用します。防爆構造:Ex ia IIB T4 Ga使用可能な危険場所:ガス・蒸気:ゾーン0~2グローバル防爆認証取得:【認証番号】IECEx (国際):IECEx CML 24.0007ATEX (欧州):CML 24ATEX2012FM (米国):FM24US0235XJPEx (日本):CML 24JPN2074Ex-CCC (中国):2024012315701270TS (台湾):TD04010Z適合機種SA2E-EX形材質赤色LED、感度調整機能有
ゲートバルブ RS PRO
RS PRO¥15,980税込¥17,5781個7日以内出荷黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO
RS PRO¥3,598税込¥3,9581個7日以内出荷黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO
RS PRO¥8,998税込¥9,8981個7日以内出荷黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
フッキット クリーンサンディングディスクパッド セーバー 20446
3M(スリーエム)¥16,980税込¥18,6781箱(20個)92日以内出荷3Mダブルアクションサンダーの純正アクセサリー用途作業性や仕上げ品質の目的に応じてお選びください。