カテゴリ
- コンプレッサー・空圧機器・ホース(10)
- トラック純正部品(5)
- 自動車純正部品(3)
- 配管・水廻り設備部材(3)
- 空圧工具(2)
- メカニカル部品(1)
- 作業工具(1)
絞り込み
ブランド
「pneumatic valve」の検索結果

10K ステンレス鋼製空圧式ボールバルブ(フルボア)(フランジ形)
KITZ(キッツ)¥48,980~税込¥53,878~1個当日出荷から翌々日出荷形状ストレート使用温度範囲(℃)-20~80※ただし供給空気に凍結なきこと方式フローティング接続方式管フランジ寸法P(mm)Rc1/4材質(ボール)SCS13A/SUS304使用流体空気、ガス材質(キャップ)SCS13A材質(ガスケット)PTFE材質(ステム)SUS304材質(ボールシート)ハイパタイトPTFE材質(パッキン)PTFE材質(塗装)ポリエステル樹脂塗料の焼付塗装ボア径フルボア標準操作圧力(MPa)0.39操作圧力範囲(MPa)0.29~0.69シリンダー耐圧(MPa)0.97駆動軸回転角度(度)90±7開度目盛り90度/6分割バルブ種類ボールバルブ
小型切替バルブ(手動式)
TRUSCO¥5,298税込¥5,8281個当日出荷エアシリンダーなどに供給する空気の流れ方向を切り替えるコンパクトな切替弁です。 パネル取付可能です。 トグル位置は保持型です。 コンパクトの4方向切替バルブです。用途エアシリンダー駆動用の切替バルブに。ポート数5トラスコ品番818-8138材質トグルレバー/ステンレス(SUM24)幅(mm)32切換方式トグル高さ(mm)62質量(g)160取付方式パネル取付奥行(mm)16有効断面積(mm2)5.5管接続口径(IN・OUT)1/8、(EX)M5使用圧力(MPa)0~0.9ねじの種類Rc、M表面処理ボディ/ニッケルメッキ使用流体空気流体温度(℃)5~60材質(ボディ)黄銅切替位置数2位置エキゾースト
エアーリベッター
(17件のレビュー)¥22,980税込¥25,2781台当日出荷最大リベット径Φ6.4mmに対応した、ハイパワータイプのリベッターです。 エアーですのでリベットを強力にかしめ、大量のリベットをすばやくかしめることが可能です。用途リベットのかしめに付属品PT1/4カプラー、専用スパナ×2、ノーズピース(2.4、3.2、4.0、4.8、5.6、6.4)、交換用ジョー×3組、交換用ジョーケース、交換用ジョーブッシャー、スプリングストローク(mm)14高さ(mm)300対応材質鉄・アルミ・ステンレス用使用空気圧力(MPa)0.62リベット径使用範囲(Φmm)2.4、3.2、4.0、4.8、5.6、6.4空気接続口PT1/4販売区分業務用
TACバルブシリーズ
コガネイ(1件のレビュー)¥788税込¥8671袋(5個)当日出荷全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。コンパクトな設計でセルフリリーフ形、ノンリリーフ形(準標準品)を用意。用途制御弁を手や足で操作し主軸切換えます。半自動機やエアを用いた治具のシリンダ制御やエア流路切換えに最適です。
小型切替バルブ(手動式)
TRUSCO(1件のレビュー)¥4,798税込¥5,2781個当日出荷エアシリンダーなどに供給する空気の流れ方向を切り替えるコンパクトな切替弁です。 パネル取付可能です。 トグル位置は保持型です。 コンパクトの3方向切替バルブです。用途エアシリンダー駆動用の切替バルブに。ポート数3トラスコ品番818-8137材質トグルレバー/ステンレス(SUM24)幅(mm)32切換方式トグル高さ(mm)54質量(g)130取付方式パネル取付奥行(mm)16有効断面積(mm2)4.5管接続口径(IN・OUT)1/8、(EX)1/8使用圧力(MPa)0~0.9ねじの種類Rc表面処理ボディ/ニッケルメッキ使用流体空気流体温度(℃)5~60材質(ボディ)黄銅切替位置数2位置エキゾースト
リベットガンピストルグリップ
ATI¥48,980~税込¥53,878~1個当日出荷から翌々日出荷パワー、コントロール性、耐久性を高い次元で実現したピストルグリップ型リベットガンです。 Chicago Pneumatic社の「X」シリーズとパーツの互換性があります。 ビーハイブ型リテーニングスプリング、エアフローコントロールバルブ付です。用途航空機のMRO用材質スチール使用空気圧力(MPa)0.62シャンク径0.401インチ
600型 黄銅製ボールバルブ(フルボア)
東洋バルヴ(33件のレビュー)¥2,898~税込¥3,188~1個当日出荷から4日以内出荷用途多目的・中圧汎用形状ストレート材質(本体)黄銅C3771BE最高使用圧力(MPa)(常温の水・油・ガス)4.1、(150℃以下の水・油・ガス)1.0接続ねじRc接続方式ねじ込み形材質(シート)PTFE使用流体常温水、油・燃料油、ガス、空気・圧縮窒素ガス、静流水(ヘッド揚程加圧式)最高許容圧力(MPa)(常温の水・油・ガス)4.1、(150℃以下の水・油・ガス)1ハンドル形状レバー式材質(Oリング)FKM材質(フタ)C3771BEクラス600材質(弁箱)C3771BE材質(弁棒)C3604BD(ニッケルめっき)ボア径フルボアバルブ種類ボールバルブ接続方向ストレート
空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5
Festo¥13,580税込¥14,9381個7日以内出荷Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781アズワン品番65-8031-11
強力型インパクトレンチ 3インチアンビル
東空販売¥79,980税込¥87,9781台4日以内出荷無負荷回転数(min-1[r.p.m])5000最大トルク(N・m)980全長(mm)340質量(kg)4.3差込角(mm[inch])19[3/4]ホース内径(Φmm)9.5(3/8)空気消費量(m3/min)(負荷時)0.70エアーインレット3/8PT能力ボルト径(mm)22無負荷空気消費量(m3/min)1.1
10K 鋳鉄製ボールバルブ(フランジ形・レバー式)
東洋バルヴ¥8,198~税込¥9,018~1台ほか当日出荷から22日以内出荷材質(本体)ねずみ鋳鉄FC200使用流体静流水(ヘッド揚程加圧式)形状ストレート材質(シート)PTFE最高許容圧力(MPa)目安:0~120℃の静流水: 1.4ハンドル形状レバー式クラス10Kボア径フルボアバルブ種類ボールバルブ接続方向ストレート
エアチューブ PUN-Hシリーズ PUN-Hシリーズ
Festo¥11,880~税込¥13,068~1セット7日以内出荷Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
空気作動弁180-4Aシリーズ
コガネイ¥18,980~税込¥20,878~1個7日以内出荷から8日以内出荷全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。全空気圧制御のマスタバルブやパイロットバルブに最適な、長寿命、高性能を誇るエアバルブ。用途外部からのエアオペレートで主軸切換する方向制御弁。エアによる制御弁の遠隔操作が可能。作動方式内部パイロット形配管接続口径Rc1/8使用流体空気使用圧力範囲(MPa)0.15~0.7保証耐圧力(MPa)1.05使用温度範囲(℃)(雰囲気および使用流体)5~50流量特性音速コンダクタンスC(dm3/(s・bar))1.8、有効断面積(Cv値)(mm2)9.0(0.50)給油不要ポート数5ポート耐衝撃(m/s2)294.2取付方向自由最大作動頻度(Hz)5ポジション3ポジション応答時間(DC12V、DC24V)15ms/35ms以下、(AC100V、AC200V)15ms/20ms以下
空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8
Festo¥27,580税込¥30,3381個7日以内出荷Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo。Its designed with a high-alloy steel barrel to ensure long service life and reliable performance。Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds。The barrel is magnetic, so you can use it for position-sensing applications。Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality。How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68
電動リニアアクチュエータ
Festo¥679,800税込¥747,7801個7日以内出荷Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from Festo。It has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratio。The high-alloy steel piston rod combines long life with superior strength and corrosion resistance。The galvanised steel screws have lifetime lubrication for maintenance-free operation。This robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789アズワン品番65-7994-39