カテゴリ
- 店舗什器・備品(8)
- 事務用品(3)
- 制御機器(2)
- 卓上消耗品(2)
- ポンプ・送風機・電熱機器(2)
- 梱包用品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「ppgi」の検索結果

スチール製ホワイトボード(無地)
WRITEBEST¥2,898税込¥3,1881枚当日出荷コーナーにRがついており安全です。簡単に壁に取り付けができます。PPGI23以上のサイズは適合脚と組み合わせることができます。ペントレーは折り畳み式です。取り外しは出来ません。芯材はリサイクル可能なハニカム構造の繊維で出来ており、軽量で頑丈です。トラスコ品番836-7743材質板面:セラミックスチール(99.9%リサイクル可能)、フレーム:アルミ色【板面】白枠の色シルバー外形寸法(縦×横)(mm)【板面】450×600繰り返し・詰め替え対応
Murata IR検出器
MURATA(村田製作所)¥599税込¥6591個7日以内出荷仕様●検出タイプ: IR検出器●直径: 21mm●高さ: 6.4 mm●PIRセンサ用フレネルレンズ. 村田製作所のPIR検出器 / センサ用のフレネルレンズ製品です。RoHS指令(10物質対応)対応
カフェオレOPPギフトバッグ
HEADS(ヘッズ)(3件のレビュー)¥349~税込¥384~1パック(50枚)当日出荷定番で人気のOPPギフトバッグです。シンプルなギフトに。仕様両面同デザイン材質OPP[透明]
フラワーベースOPPギフトバッグ-1(50枚)
HEADS(ヘッズ)(1件のレビュー)¥1,398税込¥1,5381パック(50枚)当日出荷テイクアウトからディスプレイまで。 店頭でパッと目を惹くデザインと思わず手に取りたくなる持ち手がポイント! このまま持ち帰ることができるので、手間とコストを削減できます。仕様両面異デザイン材質OPP[透明]幅(mm)160厚さ(mm)0.05高さ(mm)500寸法(幅W×高さH)(mm)160×500
ハートレッドOPPギフトバッグ
HEADS(ヘッズ)¥399~税込¥439~1パック(50枚)当日出荷から6日以内出荷ハート柄がとってもキュートなギフトバッグです!材質OPP[透明]厚さ(mm)0.03タイプ両面同デザイン
ラブリーフラワーOPPギフトバッグ
HEADS(ヘッズ)¥619~税込¥681~1パック(50枚)当日出荷から6日以内出荷たくさんのお花を散らしたデザインで、ピンク色が明るく華やかなOPPギフトバッグです。中身を入れた状態でも前面にもお花が散らしてあるので華やかさはそのまま!材質OPP[透明]厚さ(mm)0.03
ジュート柄OPPギフトバッグ
HEADS(ヘッズ)¥819~税込¥901~1袋(50枚)当日出荷ジュート柄が背面に印刷されているお洒落なOPPギフトバッグです。前面にデザインが入っていない為、中に入れる商品のカオを見せることができます。仕様片面デザイン材質OPP〔透明〕厚さ(mm)0.03
無地フロストOPPギフトバッグ
HEADS(ヘッズ)¥329税込¥3621パック(50枚)当日出荷マットな手触り、くすみカラーが高級感を演出するOPPギフトバッグです。ワンポイントにシールを合わせるなどして、お店の顔を作りやすい無地デザインとなっています。ピンク、グリーン、グレーの3色カラー展開、またサイズバリエーションが豊富なため、アパレルや雑貨などの大きいギフトから理美容品やアクセサリーなどの小さなギフトまで幅広くお使いいただけます。仕様両面同デザイン材質OPP
片面移動ボード用脚
WRITEBEST¥11,980税込¥13,1781台翌々日出荷ロック機能付きのキャスターでスムーズに移動できます。エナメル加工を表面に施すことで長い製品寿命があります。仕様組立式材質スチール奥行(mm)5002018年トラスコ掲載ページ10 0595繰り返し・詰め替え対応
ドットOPPギフトバッグ
HEADS(ヘッズ)¥599~税込¥659~1パック(50枚)6日以内出荷白のドット柄が表面に印刷されています。同じデザインでサイズバリエーションがあり、それぞれベースカラーが違うので、用途に合わせてお選びいただけます。材質OPP[透明]厚さ(mm)0.03
ゴールドストライプOPPギフトバッグ
HEADS(ヘッズ)¥669~税込¥736~1枚(50枚)6日以内出荷背面にゴールドのストライプが入ったシンプルでお洒落なギフトバッグです。前面にデザインが入っていない為、中に入れる商品のカオを見せることができます。材質OPP厚さ(mm)0.03タイプ片面デザイン
カントリーガーデンOPPギフトバッグ
HEADS(ヘッズ)¥1,798~税込¥1,978~1パック(50枚)6日以内出荷袋の口を閉じて下に向けるとブーケのように見えるOPP袋です。 ワイヤータイとタグがセットなので、悩まず簡単にギフトラッピングが完成します。仕様両面異デザイン、タグ(W65×H20mm)・ワイヤータイ付材質OPP[透明]厚さ(mm)0.04入数(枚)50
プロポンハンディポンプ(PP 逆止弁機構付)
共立機巧¥199,800~税込¥219,780~1個16日以内出荷付属品軟質塩化ビニール製ホースΦ25×1.5m、ホースバンド 2個 ノズル 1個、カーボンブラシ 2個材質(プロペラ)PP,ハステロイ-C全長(mm)1287サイズドラム缶サイズタイプ標準周波数(Hz)50/60電源(V)AC100材質(シール)セラミック,フッ素樹脂系摺動材,FKM,ハステロイ-C電源コード(m)5首下長(mm)1045相数単相電源コードPVC線使用限界温度(℃)50使用可能液体塩酸、硫酸、硝酸、酢酸、水酸化ナトリウム、水酸化カルシウム、アンモニア水、次亜塩素酸ナトリウム流量調整方式バルブ方式材質(パイプ)PP材質(逆止弁)PP,ハステロイ-C,FKM,PTFE材質(バルブ)PVC,EPDM
プロポンハンディポンプ(PP 逆止弁機構付)
共立機巧¥219,800~税込¥241,780~1個16日以内出荷付属品軟質塩化ビニール製ホースΦ25×1.5m、ホースバンド 2個 ノズル 1個材質(プロペラ)PP,ハステロイ-C全長(mm)1341サイズドラム缶サイズタイプ標準材質(シール)セラミック,フッ素樹脂系摺動材,FKM,ハステロイ-Cモーターエアモーター使用空気圧力(MPa)0.3~0.6(連続)エアーホース内径(Φmm)8首下長(mm)1045使用限界温度(℃)50使用可能粘度(cP)最大200使用可能液体塩酸、硫酸、硝酸、酢酸、水酸化ナトリウム、水酸化カルシウム、アンモニア水、次亜塩素酸ナトリウム空気消費量(Nm3/min)0.3~0.5揚水量(L/min)揚程0m時:50流量調整方式バルブ方式モーター能力(HP)連続5、断続3以上材質(パイプ)PP材質(逆止弁)PP,ハステロイ-C,FKM,PTFE材質(バルブ)PVC,EPDM
Alchitry Cu FPGA Development Board Lattice iCE40 HX
SPARKFUN¥15,980税込¥17,5781個33日以内出荷Description。If you are not needing a lot of power to start your FPGA adventure, or are looking for a more economical option, the Alchitry Cu FPGA Development Board might be the perfect option for you! The Alchitry Cu is a "lighter" FPGA version than the Alchitry Au but still offers something completely unique. FPGAs, or Field-Programmable Gate Arrays, are an advanced development board type for engineers and hobbyists alike to experience the next step in programming with electronics. The Cu truly exemplifies the trend of more affordable and increasingly powerful FPGA boards arriving each year. This board is a fantastic starting point into the world of FPGAs and the heart of your next project. Finally, now that this board is built by SparkFun, we added a Qwiic connector for easy I2C integration!。The Alchitry Cu uses the Lattice iCE40 HX FPGA with 7680 logic cells and is supported by the open source tool chain Project IceStorm. The Cu possesses 79 IO pins with eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer.。By adding stackable expansion boards similar to shields or HATs called "Elements," the Alchitry Cu is able to expand its own hardware capabilities by adding prototyping spaces, buttons, LEDs, and more!。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with our Learning FPGA Tutorials。Features。Lattice iCE40-HX8K FPGA - 7680 logic elements。79 IO pins(3.3V logic level)。USB-C to configure and power the board。Eight general purpose LEDs。One button(typically used as a reset)。100MHz on-board clock(can be multiplied internally by the FPGA)。Powered with 5V through USB-C port, 0.1" holes, or headers。USB to serial interface for data transfer(up to 12Mbaud)。Qwiic Connector。Dimensions of 65mm×45mm。。Examples。First FPGA Project - Getting Fancy with PWM。External IO and Metastabilityアズワン品番67-0423-08