カテゴリ
- 制御機器(43)
- 学童・教育用品(16)
- 安全靴・作業靴(7)
- メカニカル部品(5)
- コンプレッサー・空圧機器・ホース(3)
- パソコン/周辺機器(3)
- 電気材料(2)
- はんだ関連・静電気対策用品(1)
- 安全用品(1)
- 建築金物(1)
- トラック純正部品(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO(21)
- SPARKFUN(17)
- シュナイダーエレクトリック(17)
- SKF(日本エスケイエフ)(4)
- SIEMENS(4)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(4)
- Festo(3)
- omron(オムロン)(2)
- NEC(1)
- NSK(日本精工)(1)
- 3M(スリーエム)(1)
- Panasonic(パナソニック)(1)
- オムロンヘルスケア(1)
- Weller(1)
- 三菱ふそう(1)
- FINDER(1)
- SCHURTER(1)
- Baumer(1)
- Electro Harmonix(1)
- ブランドをもっと見る
エコロジープロダクト
「pressit」の検索結果

WPS受信ボード(SDM)
Panasonic(パナソニック)¥89,980税込¥98,9781個5日以内出荷ワイヤレスプレゼンテーションシステムSLOTオプションボード受信機×1。 複数人でも安心して使えるPressIT。
無停電電源装置(500VA)
NEC¥84,980税込¥93,4781台翌日出荷Smart-UPS相当 常時商用方式 PowerChute Serial Shutdown for Business v1.1及びUPS接続ケーブル標準添付 ESMPRO/UPSManager CoreKit により ESMPRO/UPSManagerへアップグレード可能
エフェクター/ピッチシフター
Electro Harmonix¥43,980税込¥48,3781台5日以内出荷SLAMMI PLUS は、ピッチシフトとハーモニー生成をペダル操作で行える次世代ピッチエフェクト。滑らかなポリフォニックトラッキングと多彩なモードにより、ワーミー的ピッチベンドからハーモナイズまで幅広く対応する高機能エクスプレッション式ピッチシフター。・ポリフォニック処理による滑らかで高精度なピッチトラッキング。・ペダル操作でピッチを連続的に変化させるワーミー系エフェクト。・11 モード(ピッチベンド、ハーモニー、デチューンなど)を搭載。・±3 オクターブまでの広いピッチレンジ。・ハーモニー系モードでは原音+シフト音の同時出力が可能。・デチューンモードでコーラス的な揺れを生成。・ペダルの可動範囲を調整できる RANGE コントロール。・トゥルーバイパス仕様で原音劣化を最小限に抑制。・軽量で耐久性の高い筐体設計。・9V DC(センターマイナス)で駆動。・品名:SLAMMI PLUS。・ブランド:electro-harmonix。・カテゴリ:Pitch Shifter / Harmonizer / Expression-Controlled Pitch。・モード:11 種類(Pitch Bend、Harmony、Detune ほか)。・ピッチ範囲:±3 オクターブ。・コントロール:Range、Mode、Pedal。・特徴:ポリフォニック処理、ハーモニー生成、デチューン、ワーミー系操作。・電源:9V DC(センターマイナス)。・筐体:軽量エクスプレッションペダル筐体。・JANコード:0683274011998
RS PRO フェルトシート
RS PRO¥29,980税込¥32,9781個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
エアチューブ PUN-Hシリーズ PUN-Hシリーズ
Festo¥10,980~税込¥12,078~1セット7日以内出荷Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
制御リレー TeSysシリーズ 110 A 400 Vac 0.045 kW
シュナイダーエレクトリック¥9,498税込¥10,4481個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:400 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-26
制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW
シュナイダーエレクトリック¥12,980~税込¥14,278~1個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
制御リレー TeSysシリーズ 110 A 24 Vac 0.0018 kW
シュナイダーエレクトリック¥19,980税込¥21,9781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NOアズワン品番65-7280-89
制御リレー TeSysシリーズ 110 A 115 Vac 0.045 kW
シュナイダーエレクトリック¥9,998税込¥10,9981個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:115 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7279-67
制御リレー TeSysシリーズ 110 A 72 Vdc 0.003 kW
シュナイダーエレクトリック¥15,980税込¥17,5781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:72 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NCアズワン品番65-7285-78
制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW
シュナイダーエレクトリック¥14,980税込¥16,4781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-25
ピローブロックベアリング
NSK(日本精工)¥6,598税込¥7,2581個7日以内出荷Self-Lube Bearing Pillow Blocks。Self-lube bearing units with two-piece zinc-plated pressed steel housings, fitted with bearing inserts Quick fit/dismantle仕様●内径:15.87mm●材質:亜鉛めっき鋼●センター高さ:22.2mm●取付穴サイズ:8mm●長さ:85.7mm●深さ:25.4mm●全高:43.2mm●取付穴 センター to センター:68mm●コード番号:755-227アズワン品番65-8051-29
制御リレー TeSysシリーズ 110 A 48 Vdc 0.003 kW
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:48 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7285-63
制御リレー TeSysシリーズ 110 A 440 Vac 0.045 kW
シュナイダーエレクトリック¥10,980税込¥12,0781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:440 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-18
制御リレー TeSysシリーズ 110 A 42 Vac 0.045 kW
シュナイダーエレクトリック¥9,998税込¥10,9981個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:42 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7284-02
制御リレー TeSysシリーズ 110 A 24 Vac 0.045 kW
シュナイダーエレクトリック¥11,980~税込¥13,178~1個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
制御リレー TeSysシリーズ 110 A 120 Vac 0.045 kW
シュナイダーエレクトリック¥9,998税込¥10,9981個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:120 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7283-13
制御リレー TeSysシリーズ 110 A 12 Vdc 0.003 kW
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:12 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-25
制御リレー TeSysシリーズ 110 A 230 Vac 0.045 kW
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:230 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NC●コード番号:211-1639アズワン品番65-7284-92
制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:220 Vac●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NC●コード番号:211-1657アズワン品番65-7292-78
制御リレー TeSysシリーズ 110 A 110 Vdc 0.003 kW
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC●コード番号:211-1649アズワン品番65-7285-43
制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW
シュナイダーエレクトリック¥17,980税込¥19,7781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NO●コード番号:211-1663アズワン品番65-7292-84
制御リレー TeSysシリーズ 110 A 60 Vdc 0.003 kW
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:4NO●コード番号:211-1660アズワン品番65-7288-94
Sensata Cynergy3 フロート スイッチ ナイロン
Sensata / Cynergy3¥4,698税込¥5,1681個7日以内出荷This float switch is designed for fitting through a tank wall from the outside where access to the internal fitting is not possible. The float switch is fitted in a 23 mm dia. hole in the tank from the outside and secured by a compression seal with a backnut.Nylon material External mounting Compression seal 100cm PVC flying lead WRAS approvedProduct Application InformationThis nylon float switch is most suitable for use in some organic and inorganic chemicals and many oils. Typical applications include vending machines, commercial dishwashers and auxiliary tanks on vehicles仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ナイロンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +75℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF70代表規格 = WRASRoHS指令(10物質対応)対応
接触器リレー SIRIUSシリーズ 24 →34 Vdc
SIEMENS¥38,980税込¥42,8781個7日以内出荷The Siemens SIRIUS 3RH2 series is a contactor relay used for railway。The operating voltage is 24 to 34 V DC。The design of the surge suppressor is with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal desi仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:2NC + 2NOアズワン品番65-7285-82
アブソリュート形 磁気式 軸径:10mm
Baumer¥129,800税込¥142,7801個7日以内出荷Encoder single- or multi turn / SSI Precise magnetic sensing Resolution max。32 bit (14 bit ST, 18 bit MT) Angular accuracy up to ±0.15° Additional incremental signals High protection High resistance to shock and vibrations仕様●エンコーダー技術:磁気式●最大回転数:6000rpm●シャフトのタイプ:ソリッド●軸径:10mm●解像度:MT 12 bit, ST 13 bit●IP保護等級:IP67●インターフェイス:SSI (グレー)●全体の幅:58mm●動作温度 Min:-40℃●実装タイプ:Clamping Flange●接続タイプ:Cable output 2 m●コード番号:188-3534アズワン品番65-7352-17
接触器リレー SIRIUSシリーズ 24 →34 Vdc
SIEMENS¥19,980税込¥21,9781個7日以内出荷The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type te仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:4NOアズワン品番65-7285-87
IECフィルタコネクタ ねじ取り付け 6A 250 V ac 1箱 10個入
SCHURTER¥71,980税込¥79,1781箱(10個)7日以内出荷。IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Recessed rocker switch Various mounting options V-Lock cord retaining Characteristics All single elements are already wired Circuit Breaker non-illuminated or illuminated Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DG12●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9493アズワン品番65-7784-94
RS PRO セキュリティフェンス
RS PRO¥14,980税込¥16,4781個7日以内出荷バリアタイプ = バリケードフェンス。色 = オレンジ。材質 = HDPE。バリア高さ = 1m。。Work site marking. Orange polypropylene fencing for marking off work sites or access-prohibited areas. Steel stakes for attaching chains, tapes, fencing etc.
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥149,800税込¥164,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of elec仕様●入数:1リール(80個入り)●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:垂直●IP保護等級:IP20●長さ:16.05mm●幅:16.7mm●深さ:20.07mm●シリーズ番号:2337993●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4310アズワン品番65-7778-96
サーボモータ 230 V 14.3 Nm
オムロンヘルスケア¥479,800税込¥527,7801個7日以内出荷The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated tor仕様●最大出力トルク:14.3 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:1.5 kWアズワン品番65-7272-90
RS PRO フェルトシート
RS PRO¥7,398税込¥8,1381個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
接触器リレー SIRIUSシリーズ 24 Vdc
SIEMENS¥26,980税込¥29,6781個7日以内出荷The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
ボールベアリング95mm200mm 深溝6319 M/C3VL0241
SKF(日本エスケイエフ)¥559,800税込¥615,7801個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearings。It wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic discharge。Bearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speeds。As they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355アズワン品番65-7892-56
接触器リレー SIRIUSシリーズ 72 Vdc
SIEMENS¥40,980税込¥45,0781個7日以内出荷The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
サーボモータ 400 V 21.5 Nm
omron(オムロン)¥439,800税込¥483,7801個7日以内出荷The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
サーボモータ 230 V ac 19.3 Nm
omron(オムロン)¥279,800税込¥307,7801個7日以内出荷The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
アダプタスリーブ
SKF(日本エスケイエフ)¥209,800税込¥230,7801個7日以内出荷SKF Bearing Withdrawal Sleeves - AH 3138 G Need to mount a bearing with a tapered bore onto the cylindrical seat of a stepped shaft This withdrawal sleeve from SKF can be pushed into the bore of the bearing to reduce the clearance and achieve a tight fit。This makes the job of mounting the bearing quick and easy。It has a bore diameter of 180 mm, with a small taper to an outside diameter of 190 mm, and a 20 mm thread, so its a versatile choice. Allows the bearing to be mounted at any point on the shaft Phosphate coating reduces friction and resists corrosion Standard metric thread for versatile use Application Information Used with stepped shafts in the automotive industry Lathes and other rotating machinery Wind turbine equipmentSKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能You can mount it by simply pressing the bearing into the bore of the inner bearing ring, which is located between the bearing and the shaft shoulder。How do I locate the sleeve on the shaft You can use a nut or an end plate such as SKFs KM-series or HM-series lock nuts with locking devices.仕様●タイプ:ベアリング回収スリーブ●寸法:200 x 190 x 125mm●内径:180mm●併用可能製品:HMV 40 E 、KM 40●コード番号:209-3592アズワン品番65-7957-28
RS PRO カーボンファイバシート
RS PRO¥32,980税込¥36,2781個7日以内出荷材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応