カテゴリ
- 学童・教育用品(19)
- 制御機器(8)
- 配管・水廻り設備部材(5)
- 切削工具(4)
- 電気材料(3)
- 空調・照明・電設資材(2)
- メカニカル部品(2)
- 物流用品(1)
- 測定用品(1)
- 科学研究・開発用品(1)
- FA担当者のオススメ新商品(1)
- 油圧機器・油圧ホース(1)
- 作業工具(1)
絞り込み
ブランド
- AUTONICS(オートニクス)(2)
- EIKO(栄工舎)(2)
- I-VALUE(1)
- KITZ(キッツ)(2)
- PANDUIT(パンドウイット)(4)
- SK(新潟精機)(1)
- SPARKFUN(25)
- Wiha(ビーハ/ノガ)(1)
- アルインコ(1)
- ネグロス電工(1)
- パーカーハネフィン(1)
- 三菱電機(2)
- 大洋ツール(2)
- 淡路マテリア(2)
- 築地製作所(1)
エコロジープロダクト

ナイロン結束バンド(耐候性タイプ)
PANDUIT(パンドウイット)(7件のレビュー)¥2,398~税込¥2,638~1袋(100本)ほか当日出荷から93日以内出荷電気・電子・通信・一般配線工事など幅広く使用できます。 耐紫外線性に優れた製品です。用途ワイヤー、ケーブルなどの結束
伸縮脚立 PRT-FX(兼用)
アルインコ(3件のレビュー)¥42,980税込¥47,2781台翌日出荷簡単!操作しやすい伸縮操作レバー。(6mmピッチ) 安心!昇降しやすい幅広踏ざん。(60mm) 便利!交換しやすいボルト式支柱端具。仕様接合方法:リベット方式材質アルミ合金製ピッチ(mm)(脚部伸縮)6構造折畳式、中折式踏ざん踏面幅(mm)60踏ざん間隔(mm)295最大使用荷重(kg)100伸縮脚(mm)441使用角度(°)75収納寸法・幅(mm)169天板寸法・幅(mm)308天板寸法・奥行(mm)160
マシン用テーパーピンリーマ TPRT
EIKO(栄工舎)¥49,980税込¥54,9781本翌々日出荷から3日以内出荷1/50テーパー 直刃 MT軸用途MT軸テーパーピンリーマ公差D1(mm)±0.05
プロトラクター No.15
SK(新潟精機)¥3,298~税込¥3,628~1個翌々日出荷から15日以内出荷竿目盛にて深さが測定可能。材質ステンレス(SUS420J2)最小読取値(°)1本体厚さ(mm)1.2角度の測定範囲(°)0~180°竿厚さ(mm)1.2竿長(mm)177精度(分)±20本体横(mm)90本体縦(mm)52
LiPo Charger Plus LiPo充電器
SPARKFUN¥3,098税込¥3,4081個5日以内出荷充電電流(A)最大1(プログラム可能な)アズワン品番64-5660-15電圧調整範囲(V)4.2+0.75%供給電圧(V)3.75~6
ギヤードモーター GM-SHYPシリーズ(中実軸・脚取付形)
三菱電機¥199,800~税込¥219,780~1台10日以内出荷から60日以内出荷トップランナー対応プレミアム効率で省エネを実現 業界トップクラスの低騒音・低振動を実現付属品軸端キー保護構造屋内形(IP44相当)定格連続モータータイプギヤードモータ塗装色シルバー(マンセルN6.0相当)周囲湿度(%RH)90%RH以下始動方法直入れ設置場所屋内(腐食性ガス、オイルミスト、引火性ガス、塵埃などないこと)標高(m)海抜1000以下寸法KD(mm)27周囲温度(℃)-15~+40(凍結なきこと)極数(P)4寸法ZH(mm)12寸法ZT(mm)M8
SparkFun Nano Power Timer - TPL5110
SPARKFUN¥2,398税込¥2,6381個30日以内出荷。Description。Sometimes we want our projects on, but sometimes we want to turn them off for a while to save power. The SparkFun Nano Power Timer will run while only consuming minimal power(approximately 35nA)and turn your project on after a set amount of time. When you are done polling your sensors, posting data to the web, writing to your logger, or planning world domination, your microcontroller can tell the Nano Power Timer to turn off the power. No more running your microcontroller all day when you only want to read the ambient temperature once per hour.。The TPL5110 delay is configured with the use of resistors. We've added a six-way DIP switch to select one of the five preinstalled resistors. The sixth switch is attached to a pad to add your own PTH(or SMD)resistor. The delays associated with the preinstalled headers are shown on the bottom of the board for quick setup. Additionally, you can select more than one switch to combine the resistors in parallel(up to 26 options not including the custom resistor), check out the hookup guide for a nice chart as to the total resistance and corresponding delay for each combination.。The Nano Power Timer can handle voltages between 1.8V and 5.5V as well as current up to 1.1A with times from 100ms to two hours(preconfigured settings range from 30s to 2h). You will find a button on the board which will allow you a quick override to the delay so you can turn your project on whenever you like.。Get Started with the SparkFun Nano Power Switch。Features。Supply Voltage:1.8V to 5.5V。Current consumption at 2.5V:35nA Typical(50nA Max)。Selectable Time intervals:100ms to 7200s(2 hours)。Timer Accuracy:1%アズワン品番67-0425-68
Feather Stackable Header Kit
SPARKFUN¥759税込¥8351個33日以内出荷Description。These stackable headers are made to work with the SparkFun ESP32 Thing Plus to connect to shield with a Feather footprint. This set includes one 12-pin and one 16-pin header; the pins are spaced by 0.1".。Each set of headers allows you toアズワン品番67-0425-62
Cherry MX Keycap - R2 Translucent Black
SPARKFUN¥319税込¥3511個33日以内出荷Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard cliアズワン品番67-0425-66
Screw Terminals 3.5mm Pitch 4-Pin
SPARKFUN¥529税込¥5821個33日以内出荷Description。This is a Screw Terminal with 3.5mm pitch pins. Comes in 2, 3, or 4 positions and have the really cool feature of slide-locking together to form any size you need(4, 5, up to 20 without problems). Rated up to 300V @ 10A. Terminal can accept 26 to 16AWG wire. 3.5mm/138mil pin pitch will not fit standard 0.1" perf boards but this is the most common pitch screw terminal.アズワン品番67-0425-71
Cherry MX Keycap - R2 Opaque Black
SPARKFUN¥319税込¥3511個欠品中Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard cliアズワン品番67-0425-64
ATX Right Angle Connector - PTH 4-pin
SPARKFUN¥259税込¥2851個33日以内出荷Description。This 4-pin, ATX, right angle connector mates up to the standard 4-pin computer peripheral port often found on ATX power supplies. This connector will also serve as a replacement to that found in the SparkFun ATX Power Connector Breakout Kit.。Features。Works with 12V 5V devices.アズワン品番67-0425-74
Aluminum Heatsink Case for Raspberry Pi 4 - Obsidian Black
SPARKFUN¥16,980税込¥18,6781個33日以内出荷アズワン品番67-0425-76
Qwiic Cable - Grove Adapter 100mm
SPARKFUN¥709税込¥7801個33日以内出荷Description。With the SparkFun Qwiic Connect System expanding every day, we want to make sure it becomes as accessible as possible but we understand there are other systems that can compliment it out there. The Qwiic to Grove Adapter Cable allows interoperability between the SparkFun Qwiic Connect System and the I2C based Grove boards from Seeed Studio. Now you can plug Seeed Studio boards you may have onto the Qwiic bus or you can use this cable to introduce Qwiic sensors, inputs, and outputs into your Grove system.。Note:The Grove system has a variety of different signal systems that use the same connector. This cable。only。works with the I2C variety.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Length:100mmアズワン品番67-0425-61
Header - 2x5 Pin Male, 1.27mm
SPARKFUN¥679税込¥7471個33日以内出荷Description。This is a super small, 2x5 pin male PTH header. This header is in the common configuration for JTAG applications. Each pin has a spacing of 1.27mm in between each other and can be cut down to smaller increments if the need arises.。Features。Pin style:square。Number of pins:10(2x5)。Pin spacing:1.27mm(0.05")アズワン品番67-0425-69
Raspberry Pi 3 B+ Baseplate
SPARKFUN¥1,598税込¥1,7581個33日以内出荷Description。This is a basic baseplate for the Raspberry Pi 3 B/B+. It is translucent in color and provides a simple mounting solution for wherever you want to put your Pi!。The baseplate is designed for the Raspberry Pi to securely remain on the acアズワン品番67-0425-58
40 Pin 0.5mm FPC, SMD, Both Sides
SPARKFUN¥219税込¥2411個33日以内出荷。Description。This is a 40-pin surface mount FPC(Flat Printed Circuit)connector. Nothing too fancy here, except that it can be plugged in either way - contacts up or down. This is useful for manufacturers because they only have to keep one item in stock. It is useful for consumers because they can use one connector to fit in multiple orientations.。This product fits the 1.77 TFT LCD Display 160x128 RGB - 3 Wire and thanks to its dual-sided nature you can use it upside down or all-around.。TFT Display Not Included。This product mates and is pictured with the 1.8in. TFT LCD 160x128 RGB。Features。40 pins。0.5mm pitch。Top/bottom side contacts(both)。Lockingアズワン品番67-0425-59
Latch Terminals - 5mm Pitch 4-Pin
SPARKFUN¥549税込¥6041個33日以内出荷Description。You'll have no need for a screwdriver with this terminal! This is a 4-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.。Features。Latch Terminal。5mm Pitch。4-Pin。Tin Plated Brass Terminals。18-22AWG Wire Range。Operation Temperature:-55℃~+100℃アズワン品番67-0425-80
Header - 2x5 Pin Female, 1.27mm
SPARKFUN¥639税込¥7031個33日以内出荷Description。This is a super small, 2x5 pin female PTH header. This header is in the common configuration for JTAG applications. Each pin has a spacing of 1.27mm in between each other.アズワン品番67-0425-70
Latch Terminals - 5mm Pitch 3-Pin
SPARKFUN¥509税込¥5601個33日以内出荷Description。You'll have no need for a screwdriver with this terminal! This is a 3-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.。Features。Latch Terminal。5mm Pitch。3-Pin。Tin Plated Brass Terminals。18-22AWG Wire Range。Operation Temperature:-55℃~+100℃アズワン品番67-0425-79
Adjustable Storage Case
SPARKFUN¥5,598税込¥6,1581個33日以内出荷Description。This sturdy carrying case is great for carrying anything from tiny components to medium-sized tools. With its adjustable dividers, it could be used to organize the parts on your workbench or you can take it on the road with you for portablアズワン品番67-0425-73
Cherry MX Keycap - R2 Translucent
SPARKFUN¥319税込¥3511個33日以内出荷Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard clアズワン品番67-0425-65
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら