レーザーマーカー付赤外線放射温度計(高温モデル)A&D(エー・アンド・デイ)(4件のレビュー)当日出荷から15日以内出荷
1500℃まで測定可能PS/Cマーク認定商品レーザーマーカー付きバックライト、レーザーマーカー付き放射率設定変更可能上限/下限温度アラーム機能付き最高、最低、平均温度、温度差分表示可能、連続測定機能付き別売のKタイプ熱電対温度センサー使用可能(AD-1214/AD-1215/AD-1217/AD-1218/AD-1219)オートパワーオフ機能付き
用途製鉄、鋳物、鍛造、焼却炉の温度測定、樹脂押出成型、金型の温度測定、金属熔湯、焼入・焼鈍・焼戻の温度管理、マイクロ波、レーザー加熱の温度管理仕様上限、下限アラーム/-60~+1500℃まで設定可能(音量 約60dB、距離15cm)距離:測定範囲/50:1レーザーマーカー/クラス2(JIS C 6802)レーザー波長635nm~660nm、出力パワー1mW以下質量(g)約385(電池含む)電源単4形乾電池2本最小表示0.1℃(-60~+999.9℃)、 1℃(他の測定範囲)測定範囲(℃)放射温度計:-60~1500測定精度放射温度計(周囲温度23℃±3℃)/±2%rdg または±2℃のいずれか大きい方の値(-33~+1500℃)、-60~-34℃は精度保証外。熱電対温度計(周囲温度23℃±3℃)/±1%rdgまたは±1℃のいずれか大きい方の値 (熱電対温度センサの器差は含まず)寸法(幅W×高さH×奥行D)(mm)47×197×203使用レーザークラス2(JIS C 6802)、レーザー波長635~660nm、出力パワー1mW以下電池寿命(時間)約12以上(連続使用時、アルカリ電池使用)表示範囲熱電対温度計:-60~1400放射率0.10~1.00まで、0.01きざみで設定(変更)可能(出荷時設定0.95)応答速度約1秒(90%)入力端子Kタイプ熱電対センサー/米国オメガ社小型熱電対コネクタ(SMP型)相当品に適合(平板電極の中央の間隔7.9mm)温度表示方式デジタル温度計の種類放射温度計(ガンタイプ)距離対測定範囲比(D対S)50:1