アズワン8日以内出荷
薬液が入れやすくこぼれにくい大きな投入口で、薬液が天面にたまらない傾斜構造です。サクションバルブを閉じてタンクの液を遮断すると、液面計をメスシリンダーとして使用できます。吸い込み側配管の残液を抜く事ができるドレン付きです。薬液注入の機能を1台に凝縮。
最大吐出量(mL/min)30最大吐出圧力(MPa)1タンク容量(L)30使用可能液体粘度/50mPa・s以下、温度/0~40℃、比重/1.3以下制御方式手動設定・パルス入力電源(V)AC100~240 50/60Hz寸法(mm)335×390×592.5質量(kg)4.8付属品PVC(塩化ビニル樹脂)ブレードホース(3m)、サイホン止めチャッキ弁、薬液名シール仕様ポンプカバー・エアー抜きホース戻し口・タンク固定部付き