FeuVision7日以内出荷
23.8インチ・QHD(2560×1440)解像度を採用した高精細ディスプレイで、フルHDよりも広い作業領域を確保しつつ、細部までくっきりとした表示が可能な点が大きな特徴です。デザイン作業や資料の多段表示など、画面スペースが重要なワークスタイルに最適です。IPSパネルと178°の超広視野角により、どの角度から見ても色の変化が少なく、鮮明で自然な映像を再現します。高忠実度デジタル処理による鮮やかな色表現は、写真・映像閲覧やクリエイティブ用途にも適しています。HDMI・DP・Type?C など複数入力に対応し、ノートPC・デスクトップ・周辺機器との接続が柔軟。Type?C接続では映像出力と給電(最大65W)を同時にサポートし、配線を極力減らしてデスク環境をすっきり整えられます。また、ブルーライト低減機能を搭載し、長時間使用でも目に優しい設計。超狭額縁のスタイリッシュな筐体で没入感も高く、仕事からエンタメまで快適に使えるコスパの高いQHDモニターです。
寸法(mm)539.6×397.9×189.3質量(kg)3.5出力オーディオ出力×1コントラスト比1300:1解像度2560×1440入力端子HDMI 2.1×1、DP 1.4×1、Type-C(PD 65W)×1視野角(左右:上下)178°/178°VESAマウント(mm)75×75画面サイズ23.8インチアスペクト比16:9パネル駆動方式IPSリフレッシュレート(Hz)最大144輝度(cd/m2)250応答時間(ms)OD:5