カテゴリ

  • 配管・水廻り設備部材(2)
  • 空調・照明・電設資材(1)
  • 学童・教育用品(1)

「rde-w」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
溶接式偏芯レジューサ SUS304 大阪サニタリー溶接式偏芯レジューサ SUS304大阪サニタリー
3,198税込3,518
1個
4日以内出荷から5日以内出荷
材質SUS304形状レジューサ種類溶接式偏芯レジューサ
316L 溶接式偏心レジューサ 大阪サニタリー316L 溶接式偏心レジューサ大阪サニタリー
6,898税込7,588
1個
4日以内出荷
材質SUS316L形状レジューサ種類溶接式偏心レジューサ寸法L(mm)38.1
グリップル ネグロス電工グリップルネグロス電工
3,198税込3,518
1個
3日以内出荷から4日以内出荷
ワイヤーロープ式振れ止めシステムです。全ねじによる振れ止め施工に比べ、角度や長さの調整が容易に行えます。サポート材がダクターチャンネル又はアングルの場合にご使用できます。
SparkFun Load Sensor Combinator SPARKFUNSparkFun Load Sensor CombinatorSPARKFUN
839税込923
1個
33日以内出荷
DescriptionThe SparkFun Load Sensor Combinator is a bare PCB that combines four load sensors into a standard four-wire Wheatstone bridge configuration. If you open up an electronic bathroom scale, you'll find a large rat's nest of wires. The Load Sensor Combinator was created to combine the 12 wires found in a bathroom scale into the standard four-wire Wheatstone bridge configuration.This version of the SparkFun Load Sensor Combinator features a few changes that you specifically asked for! We updated the silk on the breakout to read "C/+/-" instead of "R/W/B" and moved the temperature sensor connector away from the standoff hole.You can either use four individual load sensors or simply purchase an off-the-shelf bathroom scale and hack the combinator into it rather than trying to design a base to properly mount four load sensors.This board works great with our Load Cell Amplifier breakout board; the five pins on the edge of the combinator line up directly to the five pins on the amplifier.If your amplifier and supporting electronics are more than a few inches away from the scale, an RJ45 footprint is provided. The four Wheatstone pins(E+/E-/S+/S-)as well as the shield pin are connected to twisted pairs within a standard cheap Ethernet cable. This allows the amplifier board to be placed many feet away from the scale itself.The combinator board also includes a footprint for the DS18B20 one-wire temperature sensor. This allows the user to gather the temperature of the scale in case there is a large variance between the scale and the amplifier. These three pins are accessed through the RJ45 connection as well, allowing remote temperature readings to be gathered over one twisted pair Ethernet cable.NOTE:The SparkFun Load Sensor Combinator will only work with 3 wire load sensors, it is not compatible with 4 wire load cells.
アズワン品番67-0419-93