リンレイ16日以内出荷
ハイパワー・標準・静音の3モードを選べるパワー機能搭載。交換不要の抗菌フィルターを採用。衛生的な紙パックと繰り返し使えて経済的な布バッグのどちらも使用できます。
吸込仕事率(W)370(ハイパワー)/280(標準)/115(静音)集塵容量(L)布バッグ:7、紙バッグ:5.5電源コード(m)8付属品8mコード、ホース(1.4m)、延長管x2、床用吸口、スキマノズル、紙・布バッグx各1電源(V)AC100消費電力(W)1100(ハイパワー)/800(標準)/350(静音)コード長さ(m)8(脱着式)本体質量(kg)6.2本体寸法(長さL×幅W×高さH)(mm)340 x 340 x 404清掃幅(集塵幅)(mm)ノズル:300ホース長さ(m)1.4電源周波数(Hz)50/60運転音(dB)静音54/標準58/ハイパワー60アズワン品番64-8885-68松吉医科器械コード24-4489-00