カテゴリ

  • 制御機器(8)
  • 学童・教育用品(4)
絞り込み
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「recomputer」の検索結果

関連キーワード
12件中 112
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ArduinoMega 2560 R3 SPARKFUNArduinoMega 2560 R3SPARKFUN
18,980税込20,878
1個
33日以内出荷
DescriptionArduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.The other is a not connected and is reserved for future purposes.The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!FeaturesATmega2560 microcontrollerInput voltage - 7-12V54 Digital I/O Pins(14 PWM outputs)16 Analog Inputs256k Flash Memory16Mhz Clock Speed
アズワン品番67-0349-13
Pi Zero USB Stem SPARKFUNPi Zero USB StemSPARKFUN
3,398税込3,738
1個
33日以内出荷
DescriptionThe Pi Zero USB Stem is a PCB kit that turns a Raspberry Pi Zero into a USB dongle. Once the Stem is installed, your Raspberry Pi can be plugged directly into a computer or USB hub without any additional cables or power supplies. The Raspberry Pi then acts as a USB device using its own Linux kernel gadget drivers to get started.The Zero Stem is designed to be soldered directly to the USB SMD test pads on the bottom of the Raspberry Pi Zero, needing no wires or pogo pins at all, just solder and a soldering iron! Attaching the stem to your Pi also allows you to create a portable VNC server, or even cluster several Raspberry Pi Zeros with just a USB hub.The Zero Stem is compatible with the Raspberry Pi Zero v1.3 and the Raspberry Pi Zero W v1.1, but unfortunately it is not compatible with the Raspberry Pi Zero v1.2 or any full-size Raspberry Pi due to their shapes and sizes.Note:In order for your Pi Zero to function as a USB device with this Stem, you will need to configure it to act as one. You will be able to find these instructions in the Documentations tab under "How to OTG Fast".
アズワン品番67-0424-13
Jetson Orin NX/Nano/Xavier NXモジュール用ファン付ヒートシンク Seeed StudioJetson Orin NX/Nano/Xavier NXモジュール用ファン付ヒートシンクSeeed Studio
5,298税込5,828
1個
欠品中
Jetsonモジュール用のヒートシンク Jetson Orin NX/Orin Nano/Xavier NXモジュールのSoCに接続して使用するファン付きのアルミニウム合金製ヒートシンクです。強力な冷却機能により、タスクの実行中にオーバーヒートやスロットリングの問題を回避します。JetsonのPWM機能を使ってエアフロー速度を制御することができ、公式キャリアボードのreComputer J401と同時に使用できます。 ・Jetson Orin NX/Orin Nano/Xavier NXモジュールに対応 ・アルミニウム合金製ヒートシンク ・取り付け穴とネジが付属 ・ファン速度を制御するためにPWMを利用可能
セット内容アルミニウム製ヒートシンク ×1、ヒートシンク化合物 ×1、ヒートシンクホルダー ×1、ネジ ×4寸法(mm)58×39×17対応Jetson Orin NX/Orin Nano/Xavier NX モジュール
reComputer J101 Seeed StudioreComputer J101Seeed Studio
15,980税込17,578
1個
5日以内出荷
reComputer J202 Seeed StudioreComputer J202Seeed Studio
29,980税込32,978
1個
5日以内出荷
reComputer J401キャリアボード Seeed StudioreComputer J401キャリアボードSeeed Studio
36,980税込40,678
1個
3日以内出荷
NVIDIA Jetson Orin NX/Nanoモジュールに対応した拡張ボード NVIDIA Jetson Orin NX/Nanoモジュールを搭載できるキャリアボードです。カメラコネクタなど多くの周辺機器に対応し、豊富なインターフェースを備えているので、産業オートメーションシステムやAIアプリケーションの構築に力を発揮します。NVIDIA Jetson Orin NX/Nanoモジュールによる強力なコンピューティングパワーを活用することで、重たい処理も十分にこなすことができます。幅広い出力電圧にも対応できます。
その他【RTC】RTC ×1、2ピン RTCソケット(CR1220/ML1220対応、バッテリー非内蔵) ×1寸法(mm)100×80電圧9~19V温度範囲(℃)-10~+60インターフェースHDMI 2.1 ×1、ギガビットイーサネット (10/100/1000M) ×1、USB 3.2 Type-A (10Gbps) ×4、USB2.0 Type-C (Device Mode) ×1、M.2 Key M(2280 NVMe SSD対応) ×1、M.2 Key E(2230 WiFi/Bluetooth対応) ×1、CAN ×1ファン4ピンファン用コネクタ(5V PWM) ×1RoHS指令(10物質対応)対応ポート【マルチファンクションポート】40ピン拡張ヘッダー ×1、12ピン制御&UARTヘッダー ×1カメラ仕様CSI(2レーン 15ピン ×2)
reComputer R1025-10 Seeed StudioreComputer R1025-10Seeed Studio
49,980税込54,978
1個
3日以内出荷
Raspberry Pi CM4を搭載したエッジIoTコントローラ 4GB RAMと32GM eMMCを内蔵したRaspberry Pi CM4を搭載し、Wi-FiとBLEによる無線通信が可能なエッジIoTコントローラです。ファンレスなので静音性が高く、-30℃~+70℃で動作するので過酷な環境や高負荷での使用にも適しています。オプションで、LoRa、4G LTE、Zigbeeに対応します。 ・Raspberry Pi CM4を搭載(Broadcom BCM2711:クアッドコア Cortex-A72 @1.5GHz) ・独立した複数のRS485チャンネルによる高速/低速通信をサポート ・豊富なインターフェース:RS485×3、イーサネットポート×2、HDMI、USB2.0×3 ・BACnet、Modbus RTU、Modbus TCP/IPプロトコルをサポート ・視認性の高いLEDインジケータを搭載し、動作の素早い確認が可能 ・DINレール取り付けが可能 ・YoctoとBuildrootをサポート
その他【eMMC】32GB、【RS485】3×3ピン端子台セット内容reComputer R1025-10 ×1、DINレールクリップ ×1、ネジパック ×1、DC電源メスジャック、ネジ端子アダプタ、3ピン端子台コネクタ(オス) ×3、120Ω抵抗 ×5、ユーザーマニュアル ×1入力2ピン端子台使用CPURaspberry Pi CM4、クアッドコア Cortex-A72@1.5GHz内蔵RAM4GBOSRaspbian、DebianRoHS指令(10物質対応)対応動作温度範囲(℃)-30~+70HDMI規格HDMI2.0×1イーサネット対応10/100/1000Mbps、IEEE802.3/802.3uUSBUSB-A 2.0×2、USB-C 2.0×1PoE対応IEEE802.3af、12.95W PoE(オプション)
Recomputer Case Seeed StudioRecomputer CaseSeeed Studio
5,798税込6,378
1個
3日以内出荷
re_computerシステム用に設計されたケース 一般的なすべてのSBCと互換性があるre_computerシステム用に設計されたケースです。上部に取り外し可能なアクリルカバーが付いており、拡張用の積み重ね可能なケース構造です。 新しくリリースされたODYSSEY(X86J4105、Raspberry Pi、BeagleBone Black、BeagleBone Green、Jetson Nanoなど)を含む最も人気のあるSBCを取り付けるためのネジ穴を設計し、残しました。 NASなどのさまざまなアプリケーションを構築するための無限の可能性を拡張するための積み重ね可能な構造。 NASを作成するためにハードディスクを追加するなど、アプリケーションがより多くのスペースを必要とする場合、スタック可能な構造により、より多くの中間層をスタックして、非常に簡単に部屋を作成できます。
セット内容アクリルカバー ×1、アルミフレーム ×1、熱放散ベース ×1、サイドパネル ×8、スタンドオフ ×8、ネジ ×12、ドライバー ×1、ボタン ×1、組立マニュアル ×1
reComputer J3011 Seeed StudioreComputer J3011Seeed Studio
149,800税込164,780
1個
3日以内出荷
最大40TOPSのパフォーマンスを発揮するAI開発用コンピュータ Jetson Orin Nano 8GBモジュールを搭載し、最大40TOPSのAIパフォーマンスを発揮するコンパクトなインテリジェントエッジボックスです。NVIDIA Ampere GPUアーキテクチャと64ビット動作を組み合わせたJetson Orin Nanoモジュールは、Jetson Xavier NXモジュールの2倍以上のパフォーマンスを提供します。NVIDIA JetPack 5.1.1 がプリインストールされており、スマートシティ、セキュリティ、産業オートメーション、 スマートファクトリーなどにおけるAI開発を簡素化します。
その他【AIパフォーマンス】40TOPS、【GPU】32個のTensor コアを備えた 1024コア NVIDIA AmpereアーキテクチャGPU、【ビデオエンコーダー】1~2個のCPU コアで1080p30 をサポート【ビデオデコーダー】1× 4K60 (H.265)、2× 4K30 (H.265)、5× 1080p60 (H.265)、11× 1080p30 (H.265)、【映像】1× HDMI 2.1モジュールJetson Orin Nano 8GB周波数【CPU】 1.5GHz【GPU】 625MHzメモリー8GB 128ビット LPDDR5 68GB/s使用CPU6コア Arm Cortex-A78AE v8.2 64ビットCPU 1.5MB L2 + 4MB L3RoHS指令(10物質対応)対応カメラ仕様【CSI カメラ】2× CSI (2レーン 15ピン)ストレージ128GB NVMe SSD
reComputer J101 Seeed StudioreComputer J101Seeed Studio
16,980税込18,678
1個
3日以内出荷
NVIDIA Jetson Nano開発者キットと互換のAI開発ボード reComputer J101は、AIアプリケーションのスタートアップや迅速な評価に適したNVIDIA Jetson Nano開発者キットとほぼ同じ機能を1:1で実現したキャリアボードで、サイズも全く同じになっています。 ・Jetson Nanoモジュール(260ピン SODIMM)に対応したデザイン ・NVIDIAの公式Jetson Nano開発者キットのキャリアボードとほぼ同じ機能を1:1で実現 ・Jetson Nanoモジュールのストレージ(16GB eMMC)拡張用SDカードスロットを搭載 ・USB 3.0、USB 2.0、HDMI 2.0、ギガビットイーサネット、Wi-Fi用M.2キーE、RTC、Raspberry Pi互換GPIO 40ピン、MCSIカメラ、I2C、I2S、ファンなど、豊富な周辺機器を搭載 ・包括的な規格に準拠:FCC、CE、RoHS、KC
その他M.2 Key E ×1、【RTC】RTC 2ピン、RTCソケット(予約)電源5V/3A(USB Type-C)ディスプレイHDMI ×1互換性【モジュール】Jetson NanoシリーズスロットMicroSDカードスロット(48MHz CLK) ×1基板寸法(mm)100×80ファンファン用コネクタ ×1RoHS指令(10物質対応)対応ポート40ピン ×1、12ピン ×1カメラ仕様CSI ×2EthernetGigabit Ethernet (10/100/1000M) ×1USBUSB Type-C (電源用) ×1、USB 3.0 Type-A (5 Gbps) ×1、USB 2.0 Type-A ×2、USB Type-C (デバイスモード) ×1
reComputer J3010 Seeed StudioreComputer J3010Seeed Studio
119,800税込131,780
1個
3日以内出荷
最大20TOPSのパフォーマンスを発揮するAI開発用コンピュータ Jetson Orin Nano 4GBモジュールを搭載し、最大20TOPSのAIパフォーマンスを発揮するコンパクトなインテリジェントエッジボックスです。NVIDIA Ampere GPUアーキテクチャと64ビット動作を組み合わせたJetson Orin Nanoモジュールは、Jetson Xavier NXモジュールとほぼ同じパフォーマンスを提供します。NVIDIA JetPack 5.1.1 がプリインストールされており、スマートシティ、セキュリティ、産業オートメーション、 スマートファクトリーなどにおけるAI開発を簡素化します。
その他【AIパフォーマンス】20TOPS、【GPU】16Tensorコアを備えた 512コア NVIDIA AmpereアーキテクチャGPU、【ビデオエンコーダー】1~2 個のCPUコアで1080p30をサポート【ビデオデコーダー】1× 4K60 (H.265)、2× 4K30 (H.265)、5× 1080p60 (H.265)、11× 1080p30 (H.265)、【映像】1× HDMI 2.1モジュールJetson Orin Nano 4GB周波数【CPU】 1.5GHz【GPU】 625MHzメモリー4GB 64ビット LPDDR5 34GB/s使用CPU6コア Arm Cortex-A78AE v8.2 64ビット CPU 1.5MB L2 + 4MB L3RoHS指令(10物質対応)対応カメラ仕様【CSI カメラ】2× CSI (2レーン 15ピン)ストレージ128GB NVMe SSD
reComputer R1113-10 Seeed StudioreComputer R1113-10Seeed Studio
39,980税込43,978
1個
3日以内出荷
Raspberry Pi CM4を搭載した適応型エッジIoTコントローラ Raspberry Pi CM4を採用し、産業用のインターフェースとしてEthernet×2、USB×2、RS-485×2、RS-232×2、DI/DO×2および柔軟なワイヤレス接続オプション(4G、LoRa、Wi-Fi/BLE)を備えた適応型エッジIoTコントローラです。
その他【RS-485】RS-485(絶縁) ×2容量【eMMc】8GB消費電力(W)アイドリング時:2.88、フルロード時:5.52スイッチ【電源スイッチ】なし、【再起動スイッチ】あり使用CPURaspberry Pi CM4(クアッドコアArm Cortex-A72@ 1.5GHz)入力電源DC9~36V(2ピン端子台を使用)内蔵RAM2GBOSRaspbian、Debian、Yocto、BuildrootなどRoHS指令(10物質対応)対応イーサネット対応10/100/1000 Mbps (PoEをサポート) ×1、10/100 Mbps(IEEE802.3/802.3u) ×1USBUSB-A 2.0 ホスト ×2、USB-C 2.0(OS フラッシュ用) ×1PoE対応IEEE 802.3af 標準、12.95W PoE(受電デバイスとして)
関連キーワード
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら