カテゴリ
- 冷暖房・換気設備・忌避剤(11)
- 制御機器(6)
- コンプレッサー・空圧機器・ホース(1)
- 学童・教育用品(1)
絞り込み
ブランド
エコロジープロダクト
「reflex led」の検索結果

LED式捕虫器 Reflex-LED (リフレクス-LED)
朝日産業¥59,980税込¥65,9781台11日以内出荷エコフレンドリーなフロアスタンド型LED捕虫器。Reflex(リフレクス)のLEDタイプ。LEDランプの寿命は30,000時間(蛍光灯の約6倍)ランプ交換の手間が省けます。蛍光灯タイプの約半分の消費電力(30W→16W)。もちろん捕獲力も抜群です。ランプ交換によるごみを減らすことができ、廃棄物処理費用の削減にもつながります。アルミの素材感を活かしたボディ。高品位アルマイト処理による美しい3つのカラーバリエーションから選択可能。自立式フロアスタンド型なので、工事不要でどこでも設置可能。両面のスリットから直接光だけでなく、反射光も出力。性能の異なる2タイプの捕虫紙採用により大量捕獲付属品捕虫紙S-20(5個入)1箱、Reflex専用大型反射捕虫シート 2枚、転倒防止用ゲルマット 4枚幅(mm)195質量(kg)4.3色シャンパンゴールド高さ(mm)814奥行(mm)157有効面積(m2)50~80誘虫ランプ捕虫器用LEDランプ LT30BL/16-MP 1灯(16W)LEDランプLT30BL/16-MP光源寿命30,000時間
「ムシポン」用捕虫紙
朝日産業(捕虫器・包装機器)(33件のレビュー)¥1,198~税込¥1,318~1箱(5個)ほか当日出荷有害物質を使用しておらず、安全・安心なムシポン専用の捕虫紙です。捕虫力も抜群。乾きにくく、液たれしない特殊仕様。他社にない長寿命を発揮します!!。粘着テープの主成分にポリブテンと松脂を使用の為、強力な粘着力と5年間という長寿命を実現!。また、カートリッジ式なので取扱いが簡単で保管場所もとらないです。カートリッジは焼却しても有害物質の出ない材質(PP、PE)を使用。環境にやさしい商品です。ムシポン捕虫テープは5cm間隔に線を入れてあるので虫の同定調査(生態調査)に役立ちます。
捕虫器 「ムシポン」
朝日産業(捕虫器・包装機器)(4件のレビュー)¥25,980~税込¥28,578~1台当日出荷虫の好む365ナノメータの紫外線で虫を誘引し、強力な粘着力を持つ専用捕虫紙で漏らさず捕らえます。保護格子・ビス・チェーンに至るまで、全てステンレス(SUS304)で錆びることなくいつまでも美しく輝きます。殺虫剤を使用することが難しくなった現在、安全に虫を退治するために最も効果的な機器です。なお、本機誘虫等から発生する紫外線は、人体に無害なレベルです。いやなニオイや煙を出したり、虫の死骸が部屋に散ったりしませんから、不快感が全くなく衛生的です。面倒な操作は無用。奥様やお子様にも簡単にセットできる、手軽で使いやすい構造。片面目隠し型(品番末尾DXA)は、人目につきやすい面の捕虫紙に付着した虫が見えず、いつも清潔に見える目隠しタイプです。用途各種工場・バックヤード・厨房等、様々な場所での補虫に。1.5~2mの適切な高さに設置します。24時間点灯させます。誘虫灯の光が外にもれないようにします。補虫紙は1ヶ月に1度、定期的に交換します。ランプは約半年に一度交換します。付属品ムシポン捕虫紙×5個吊り下げ用ヒートン×2本吊り下げ用クサリ×2本使用方法1.出入り口や窓のそば、また水周りやゴミの近くなど、虫が侵入・発生しやすい場所に設置します。2.余計な虫を呼び寄せないよう、ムシポンの光が外に漏れないようにする。3.小さな虫の多くは2m以上高くは飛びません。1.8~1.5mの低い位置に設置していただいたほうが虫も良く捕れ、捕虫紙の交換もしやすくなります。なお、ムシポンは取り付け高さに法的規制はありません。4.夜間も稼動させる。5.捕虫紙は定期的に交換する。定期的に交換された捕虫紙の捕獲状態は、そのままそのお店(工場)の「虫レベル」を表し、現在の対策が充分であるか判断する貴重な資料となります。ムシポンは専門家のためのツールとしても非常に有効です。材質オールステンレス(SUS304)定格(50-60Hz)100V寸法(幅W×奥行D×高さH)(mm)690×75×230有効面積(m2)30~50誘虫ランプFL20SBL×1灯(20W)捕虫紙S-20(2個使用)
デザイン捕虫器 Reflex
朝日産業(捕虫器・包装機器)¥45,900税込¥50,4901個6日以内出荷から9日以内出荷店舗や商業施設にも適したシンプルデザイン用途羽虫の捕獲付属品捕虫紙S-20(5個入)1箱、Reflex専用大型反射捕虫シート2枚、転倒防止用ゲルマット4枚質量(kg)4.3直径(Φmm)200(スタンド部)寸法(幅W×奥行D×高さH)(mm)195×157×814有効面積(m2)50~80誘虫ランプFL30SBL・1灯(30W)光源寿命5000時間
捕虫器 ムシポン MP-301
朝日産業(捕虫器・包装機器)(2件のレビュー)¥21,900税込¥24,0901台3日以内出荷インバータ方式採用により安定器タイプに比べ約25%の省エネ、出力5%アップが実現しました。捕虫テープ用カートリッジが本体からワンタッチで取り外せるので交換作業の効率化が図れます。オールステンレス製なので衛生的です。用途食品工場、レストラン・ホテル・病院・娯楽施設等の厨房、医薬品・製紙・印刷・塗装工場、各種パッケージ工場。トラスコ品番410-0557材質ステンレス(SUS304)質量(kg)1.5電源(V)100消費電力(W)30有効面積(m2)50~80誘虫ランプFL30SBL、30W(1灯)RoHS指令(10物質対応)対応本体寸法(幅×奥行×高さ)(mm)740×60×175
捕虫器集虫攻撃SKB-001
東京エレクトロン(3件のレビュー)¥8,598税込¥9,4581個当日出荷丸洗い可能で衛生的です。 電撃殺虫器のような嫌な音がしません。用途害虫の捕獲にトラスコ品番817-3856セット内容捕虫シート3本、木ネジ2本質量(kg)0.8材質(本体)PP樹脂電源(V)100有効面積(m2)20誘虫ランプFL6BL
光電センサ 角形 検出範囲 0 → 33000 mm
SICK¥36,980税込¥40,6781個7日以内出荷OverviewThe W100-2 miniature photoelectric sensors include all common detection principles (transceiver barrier, reflex barrier, reflex barrier for detecting transparent objects, energetic direct reflection detector and direct reflection grid with background attenuation ) and are therefore truly versatile in terms of detection。仕様●センサーのスタイル:角形●検出タイプ:スルービーム●検出範囲:0 → 33000 mm●出力タイプ:PNP●電気的接続:M8オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●実装タイプ:基板実装●ねじの呼び:M8アズワン品番65-7303-48
セーフティライトカーテン Telemecanique Sensors
TELEMECANIQUE SENSORS¥45,980税込¥50,5781個7日以内出荷Schneider Electric XPSLCM 安全制御ユニットは、タイプ 2 及びタイプ 4 の安全ライトカーテンのミューティング機能用で、一体型 LED を備えており、ローカルの信号機能によりデバイスの状態を明確に表示することができます。適切な安全制御ユニットに関連付けて正しく接続すると、 EN/ISO13849-1 、 EN/IEC62061 に記載されているカテゴリ 4 、パフォーマンスレベル PL e 、 SILCL 3 に準拠します。B10d の信頼性データは 800000 です スルービーム光電センサのダークオン操作( PNP )、偏光反射光電センサ、 Reflex 光電センサと互換性があります仕様製品シリーズ = Preventaシリーズ = XPSLCMRoHS指令(10物質対応)対応
光電センサ 角形 検出範囲 50290 → mm
SICK¥179,800税込¥197,7801個7日以内出荷OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65
光電センサ 角形 検出範囲 100 →:2500 mm
SICK¥93,980税込¥103,3781個7日以内出荷OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65
エアチューブ PUN-Hシリーズ PUN-Hシリーズ
Festo¥10,980~税込¥12,078~1セット7日以内出荷Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
Telemecanique Sensors センサ反射板 タイプ:反射 XUシリーズ RoHS XUZC80
TELEMECANIQUE SENSORS¥3,298税込¥3,6281個7日以内出荷仕様●アクセサリタイプ : 反射●使用用途 : XUシリーズ●代表規格 : RoHS●Telemecanique OsiSense XU シリーズ光電センサリフレクタ。Telemecanique OsiSense XU 光電センサは●マテハン用途から食品・飲料産業まで対応できる光電近接センサの幅広い製品をご用意しています。拡散モード●( BGS )バックグラウンド抑制●極性反射●レーザー反射●スルービーム●スルービームなど●さまざまな機能を使用できます。UX シリーズには●国際的に認知されている 4 種類のフォーマットが用意されています。 XU シリーズには互換性のあるセンサ・レクトレクタが含まれています。汎用レーザー。フォークとフレーム。特定用途向けのセンサ。どのように機能し●どこで使用できますか. OsiSense 光電センサは●光ビームトランスミッタ(発光ダイオード● LED )と光感応レシーバ(フォトトランジスタ)を備えています。発光ダイオードは●電流が流れると光を発する電子半導体コンポーネントです。光は●伝送 Wavelength に応じて可視または不可視になります。物体は●送信された光ビームに入ると検出され●それによって受信側の光の強度に影響を与えます。モデル及び用途の要件に応じて●伝送ビームは非可視赤外線又は紫外線(発光素材の検出用)のいずれかになります。また●可視赤又は緑(色マークの読み取りなど)及びレーザー赤(長距離及び短い焦点距離)のものもあります。LED の利点は●超高速応答です。システムを周辺光の影響を受けないようにするために● LED を流れる電流は変調されてパルス光伝送を生成します。フォトトランジスタはパルス信号のみを使用し●負荷を制御するために処理します。光電センサシステムあり. スルービーム又はマルチモード(スルービームモードに設定)。極性付き Reflex システム又はマルチモード(センサリフレクタアクセサリ付き)。マルチモードセンサ(センサリフレクタアクセサリ付属)。拡散システム又はマルチモード。光学フォーク。RoHS指令(10物質対応)対応
Hamburger Mini Speaker
SPARKFUN¥2,198税込¥2,4181個33日以内出荷。Description。This will be a treat for your ears! The Hamburger Mini Speaker is a 3W economical speaker option for any project needing stand-alone sound. The Hamburger features a built-in lithium polymer battery for portable application, a 3.5mm stereo jack(sorry, iPhone 7 users)and two volume options(quiet and loud)to control how loud your sound needs to be. This speaker really can't be compared to a good pair of JBLs, but for the price point the Hamburger won't break the bank for your next audiophile project!。Why call it the Hamburger? When you twist the top and bottom halves of the speaker in opposite directions, it expands out like an accordion extending the bass reflex portion. Each Hamburger Mini Speaker comes with a 1.5ft mini USB cable for recharging capabilities.。We use this amplified speaker quite frequently with our Spectacle Audio Board and Sound Kit, but that doesn't mean you can't find a different use for it!。Features。Speaker:3W(1KHz, THD10%)36mm。Frequency Response:20Hz~20KHz。S/N ratio:≧85dBA。Built-in 3.7V 180mA LiPo battery。~1--2 hour play time。52mm x 38mmアズワン品番67-0420-93
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら