2インチ感熱モバイルプリンターbrother(ブラザー)当日出荷
安心の頑丈さ。対落下衝撃性能は、業界最強クラス*1である2.5m*2を実現しました。さらに防塵防滴性能はIP54に準拠しています。屋内・屋外のハードな現場環境での利用を可能にし、現場作業を力強く支えます。*1 2インチ用紙幅 モバイルプリンター国内市場において。2016年9月現在 ブラザー調べ。*2 6つの面、4つの稜線を1台1箇所にて2.5mから2回落下させ動作機能及び印刷品質に異常のないこと。但し、外観上のキズ等が発生する場合があります。左記内容は、落下による故障及び損傷がないことを保証するものではありません。取扱上の不注意、誤用、落下による故障及び損傷は有償修理となります。持ち運びに最適なコンパクト性。携帯性に優れたコンパクトさを実現。身に着けたときに馴染みやすい形状設計で、よりストレスなく装着することができます。またベルトクリップ(同梱品)やショルダーストラップ(別売)をご利用いただくことで、様々な現場でご利用いただけます。スマートフォンやタブレットとの連携。iPhone/iPadやAndroid(TM)OSのスマートフォンやタブレット端末、ハンディターミナルなどのさまざまな端末から印刷が実現できます。業界トップクラス*1の高速印刷。印字速度は、最高152mm/秒*2で業界トップクラスの高速印刷を実現しています。*1 2インチ用紙幅 モバイルプリンター国内市場において。2016年9月現在 ブラザー調べ。*2 メーカーの印刷テストデータ<51×25.4mm 印字率13%>を使用し、温度23℃環境下にて満充電状態の新品Li-ion充電池を用いてUSB接続で連続印刷した場合。さまざまなロール紙が利用可能。透過・反射センサー搭載。最大ロール外径60mm、用紙幅25.4mm~58mm(ラベル幅55mm)の感熱ロール紙に対応。用紙幅ガイドの操作も簡単に行えます。
付属品「安全にお使いいただくために(保証書付)」、「基本操作説明書」(以上2点印刷物)、Li-ion充電池(PA-BT-003)、ベルトクリップ、ネジ2本(※本製品は、ACアダプターを同梱しておりません。本製品をお買い求めの際には、合わせて必要な電源(ACアダプター、カーアダプター)をお買い求めください。)質量(g)約540 (Li-ion充電池(PA-BT-003)含む)対応OSMicrosoft(R) Windows(R) 7 / 8/ 8.1/ 10/ Windows Vista(R) Microsoft(R) Windows Server(R) 2008/2008 R2/2012/2012 R2センサータイプ用紙センサー:透過式、反射式外形寸法(幅W×奥行D×高さH)(mm)約99×151×73最大消費電力(W)(ACアダプター使用時)10解像度印字:203dpi×203dpi寿命装置:約1180000枚(幅51mm×長さ25.4mm、印字率13%で換算)動作環境-10℃~50℃ / 10%~90% (最大湿球温度27℃ 結露なきこと)印字速度最高152mm/秒(※メーカーの印刷テストデータ<51mm×25.4mm、印字率13%>を使用し、温度23℃環境下にて満充電状態の新品Li-ion充電池を用いてUSB接続で連続印刷した場合。)防塵・防滴IP54準拠連続印刷可能枚数Li-ion充電池:約6400枚(※メーカーの印刷テストデータ<51mm×25.4mm、印字率13%>を使用し、温度23℃環境下にて満充電状態の新品Li-ion充電池を用いてUSB接続で連続印刷した場合。)印刷方式感熱方式ロール直径(mm)外径:60RoHS指令(10物質対応)対応落下衝撃(m)2.5(※6つの面、4つの稜線を1台1 箇所にて、2.5mから2回落下させ動作機能及び印刷品質に 異常のないこと。但し、外観上のキズ等が発生する場合があります。)用紙寸法(mm)幅:最大58(ラベル幅:55)、最小25.4(ラベル幅:25.4)アダプタタイプオプション品のACアダプターと電源コードのセット[PA-AD-600]を使用 15V、オプション品のカーアダプター[PA-CD-600CG]を使用 12V車両のみ対応印字幅(mm)最大:54