フットスイッチオジデン(大阪自動電機)10日以内出荷
2NY-SM2形シリーズは人間工学に基づいた危険回避の(OFF→ON→OFF)3ポジションのフットスイッチです。イネーブルスイッチを内蔵した3ポジションスイッチは接点構成が2接点(2a)のため、2重の安全対策が可能です。産業用フットスイッチのSM2形シリーズは、信頼性と耐久性に優れており、工場内などでの安全靴での使用などさまざまな環境に適しております。多種多様の仕様により悪環境(防塵、防水、耐油など)の所にも使用できます。また、保護カバーの組替えも可能ですのでその場に合わせた安全対策もできます。SM2:保護カバーなしSM2C:Cカバー付(上部保護カバー)SM2K:Kカバー付(全体シールドカバー)SM2KS:KSカバー付(全体シールドカバー+安全蓋)電気定格は表示値内でご使用ください。安全性の高いシステムのスイッチとしてご使用頂くため、3ポジションスイッチの2接点は不一致検出回路(安全リレーモジュール等)に入力してご使用ください。結線は接点構成とリード線色分けをご確認のうえ、正しく接続してください。万一誤った接続をされますと誤動作、短絡などの原因となります。配線作業、および保守点検のさい、感電および火災の危険がありますので、必ず電源を切って行ってください。附属コードや内蔵スイッチの取り替えなどは、しないでください。スイッチの動作特性や防水性能低下の原因となる場合があります。アースの接続はリード線(緑線)または外部の端子ネジをご使用ください。感電などによる危険防止のため必要です。フットスイッチをご使用の場合、ペダル操作(ストローク範囲内)に異物が入らないようにご注意ください。取付ご使用の場合は、ベース板を取り外し3×Φ6.1穴を利用し平面上にお取付ください。フットスイッチを落としたり、過激な踏み操作など急激な衝撃を与えないでください。別途コード延長などカスタム可能です。ご発注のさいご用命ください。
材質アルミダイカスト製色グリーンハンマートン(ペダル:イエロー)保護構造IP54接点構成2動作特性モーメンタリー対応保護カバー:SM2用Cカバー、SM2用Kカバー、SM2用KSカバー動作力1段目:操作しない状態、2段目:約20N、3段目:約170Nコード付属コード:S-VCTF0.75×5芯X2.5M内蔵スイッチイネーブルスイッチ