カテゴリ
- 安全保護具(4)
- 制御機器(1)
絞り込み
エコロジープロダクト
「segnes」の検索結果

フルハーネス型 墜落制止用器具(安全帯) セグネス 501
タジマツール(TJMデザイン)¥29,980税込¥32,9781本当日出荷これさえ買えば間違いなし!ベーシック蛇腹セット用途新規格対応SEGハーネス組み合わせセット色黒種類フルハーネス 型用タイプ1落下距離(m)4.1肩ベルト幅(mm)46最大使用質量(kg)100以下ショックアブソーバの種類第一種(4kN)背タイプY型ランヤード(長さ)(m)1.5自由落下距離(m)2.3脚部構造平行型腿バックルパススルー胴ベルト有ランヤード2丁掛け
墜落制止用器具(安全帯) フルハーネス型 セグネス 701
タジマツール(TJMデザイン)(1件のレビュー)¥49,980税込¥54,9781本当日出荷使いやすさにとことん拘ったハイスペックリールセット用途新規格対応SEGハーネス組み合わせセット色黒タイプフルハーネス型種類フルハーネス 型用タイプ1落下距離(m)4.1肩ベルト幅(mm)46最大使用質量(kg)100以下ショックアブソーバの種類第一種(4kN)背タイプY型ランヤード(長さ)(m)1.5自由落下距離(m)2.3脚部構造平行型腿バックルワンタッチ胴ベルト有ランヤード2丁掛け
フルハーネス型 墜落制止用器具(安全帯) セグネス 301
タジマツール(TJMデザイン)¥19,980税込¥21,9781本当日出荷から5日以内出荷必要機能に絞り、低価格を実現したエントリーセット用途新規格対応SEGハーネス組み合わせセット色黒種類フルハーネス 型用タイプ1落下距離(m)4.1肩ベルト幅(mm)46最大使用質量(kg)100以下ショックアブソーバの種類第一種(4kN)背タイプY型ランヤード(長さ)(m)1.5自由落下距離(m)2.3脚部構造平行型腿バックルパススルー胴ベルト有ランヤード2丁掛け
墜落制止用器具(安全帯) フルハーネス型 セグネス 702
タジマツール(TJMデザイン)¥49,980税込¥54,9781本当日出荷から5日以内出荷使いやすさにとことん拘ったハイスペック蛇腹セット用途新規格対応SEGハーネス組み合わせセット色黒タイプフルハーネス型種類フルハーネス 型用タイプ1落下距離(m)4.1肩ベルト幅(mm)46最大使用質量(kg)100以下ショックアブソーバの種類第一種(4kN)背タイプY型ランヤード(長さ)(m)1.5自由落下距離(m)2.3脚部構造平行型腿バックルワンタッチ胴ベルト有ランヤード2丁掛け
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP
MICROCHIP¥14,980税込¥16,4781セット(15個)7日以内出荷PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応