永興電機工業3日以内出荷
セット内容:ロータリーエンジン20、コントローラ、フットスイッチ、コレットチャックΦ2.34mm、電源コード120V用、スパナ、ハンドピースホルダー。[ロータリーエンジン]大径化したフリンガーで切粉をはじき飛ばします。内部フリンガーで排出窓から切粉をはじき飛ばします。内部ラビリンスシールで切粉の侵入を防止します。使用者の安全と機器のトラブルを防止するためにモーター、アタッチメントで不適合な組み合わせができない構造です。セラミックベアリングを標準装備しました。静粛性・低振動のブラシレスモータです。手元操作で直感的な加工をアシストします。スイッチ操作で電源ON/OFF、回転数UP/DOWNの操作が可能です。[コントローラ]設置スペースは従来製品比1/2です。省スペース化により作業エリアを確保します。
質量(kg)1.95 (電源コード除く)質量(g)213 (モータコード除く)タイプ【ハンドピース】ロータリーエンジン20最大出力(W)73コード長さ(m)1.5最大トルク(cN・m)5寸法(幅W×奥行D×高さH)(mm)60×230×150回転速度(min-1[r.p.m])1000~20000定格入力電力【コントローラ】AC100V (50/60Hz)電源コード120V長さL×直径(mm×Φmm)165×27.4