カテゴリ

  • コンプレッサー・空圧機器・ホース(1)
  • 学童・教育用品(1)
絞り込み
価格
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「shimpo」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8 Festo空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8Festo
25,980税込28,578
1個
7日以内出荷
Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from FestoIts designed with a high-alloy steel barrel to ensure long service life and reliable performanceThanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speedsThe barrel is magnetic, so you can use it for position-sensing applicationsUse this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air qualityHow do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.
仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68
Garmin LIDAR-Lite v4 LED - Distance Measurement Sensor SPARKFUNGarmin LIDAR-Lite v4 LED - Distance Measurement SensorSPARKFUN
21,980税込24,178
1個
33日以内出荷
DescriptionThe LIDAR-Lite v4 LED sensor is the next step in the LIDAR-Lite line. A small, lightweight, low-power optical ranging sensor. It's the first to incorporate ANT profile wireless networking technology into an optical sensor. Its built-in nRF52840 processor means that developers can create custom applications, or be operated as a stand-alone device right out of the box by using the preloaded stock application.Like the LIDAR-Lite v3 and LIDAR-Lite v3HP sensors; it can also be directly connected to an external micro-controller running a custom user application. As such, it provides a highly adaptable option for OEM and maker applications in robotics, Internet of Things, and unmanned vehicles ― or any application where an ultrasonic sensor might otherwise be used. It's perfect as the basic building block for applications where wireless capabilities, small size, light weight, low power consumption and high performance are important factors in a short-range, 10-meter, optical distance measuring sensor.The LIDAR-Lite v4 requires an external 5VDC power source and soldering is required. This Time-of-Flight ranging module uses a LED and optics for ranging. It does not use a laser; therefore, it is inherently eye-safe under normal usage.FeaturesResolution:1 cmMeasurement repeatability:As measured indoors to a 90% reflective target1 cm is equivalent to 1 standard deviationUsing "high accuracy" mode, with averaging:+/- 1 cm to 2 meters+/- 2 cm to 4 meters+/- 5 cm to 10 metersRange:5 cm to 10 meters(as measured from back of unit)Update rate:I2C = >200 Hz typicalANT(R)= up to 200 Hz to a 90% target indoors at 2m in normal operating modeInterface:I2C or ANT; user configurable for SPI using the Nordic SDKPower(operating voltage):4.75 - 5.25 VDCCurrent consumption:2mA idle, 85mA during acquisitionOperating temperature:-20 to 60° CLED wavelength:940 nmBeam divergence:4.77°Optical aperture:14.9 mmUnit size(HxWxD):2.1"×0.8"×0.9"(52.2×21.2×24.0 mm)Weight:14.6 g(0.5 oz)
アズワン品番67-0427-09