パーソナルインキュベーター三商4日以内出荷
内槽5面ヒータ加温、自然対流エアージャケット式により温度分布精度を向上。タイマー運転モードにより設定温度に達してから設定時間後に運転停止することができます。安全装置として独立過熱防止装置を備えています。
材質内槽:ステンレスSUS304、外装:スチール・メラミン焼付塗装質量(kg)7.1容量(L)9.1電源AC100V、50/60Hz、100W温度範囲(℃)(室温+5)~60ヒーターシリコンコードヒータ 100W温度精度±0.5℃(at37℃、室温23℃、無負荷時)温度分布±1.5℃(at37℃、室温23℃、無負荷時)外寸法(幅W×奥行D×高さH)(mm)326×253×281内寸法(幅W×奥行D×高さH)(mm)275×195×171タイマーSVスタート 1分~999時間観察窓二重断熱マグネット扉・ポリカーボネート二重窓