取付方式直付け結線方式スクリューレス端子間ピッチ(mm)3.81定格電流(IEC)(A)5定格電流(UL)(A)5仕様SL-4000-ASのレセプタクル側のみの商品です。材質主絶縁材(レセプタクル本体)/ナイロン66 (UL94V-0)、主絶縁材(ボタン)/変性P.P.E. (UL94V-0)適合規格UL規格(フィールドワイヤリング対応)、C-UL規格、TUV規格(IEC61984)定格電圧(V)300定格適合電線単線:Φ0.8mm(AWG20)、撚線:0.50mm2(AWG20)、素線径Φ0.18mm以上絶縁抵抗(MΩ)100以上(DC500V)使用可能電線範囲単線:Φ0.4mm~Φ1.2mm(AWG26~AWG16)、撚線:0.2mm2~1.25mm2(AWG24~AWG16)、素線径Φ0.18mm以上標準剥線長(mm)9推奨適合工具マイナスドライバー※ボタンを押し込める物なら何でも可操作部色W(白)色(本体)GY(グレー)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000