セキュリティ_eシリーズ_スロット標準&nano対応サンワサプライ当日出荷
標準、nanoの2種のセキュリティスロット全てに対応したセキュリティワイヤー。(nobleは非対応です)。シリンダ部は回転でき、ワイヤーに負荷がかかることなく使用できます。ワイヤー表面には、ビニールコーティングが施されているので、取り付け取り回し時に、機器に傷付くのを防ぎます。
セット内容セキュリティワイヤー本体×1、鍵×2ワイヤー長さ(m)1.8対応機種3×7mmの標準ロック、2.5×6mmのナノロック全てに対応します。本体形状一体型材質(ワイヤー部)亜鉛(ビニールコーティング加工あり)スロット取り付け可能:ケンジントン(標準) NanoSaver(ナノ)にも全て対応します。サイズ(mm)取り付け可能スロット:3×72.5×6にも全て対応します。 3.2×4.5には対応しません。直径(mm)シリンダサイズ:11、ワイヤー:4.5キーマスターキー:対応