仕様最大抵抗 = 1kΩ回転数 = 11取り付けタイプ = 表面実装定格電力 = 0.25W終端スタイル = J-フック長さ = 4.8mm奥行き = 3.5mm高さ = 5.1mm寸法 = 4.8 x 3.5 x 5.1mm軸径 = 1.5 mm許容差 = ±10%最小動作温度 = -65℃Cermet Trimmer SM-42 Series (11-Turn model). 4.8mm Multi-turn trimmer (11-turn) Precision adjustment is possible Suitable for reflow soldering Sealed (washable) design Lead and cadmium free constructionRoHS指令(10物質対応)対応