カテゴリ

  • 制御機器(2)
  • 学童・教育用品(1)
絞り込み
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sn74hc08」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 4回路 2入力ANDゲート CMOS DIP14 Texas Instruments

    4回路 2入力ANDゲート CMOS DIP14

    Texas Instruments
    59税込65
    1個
    当日出荷
    74HCxxシリーズのC-MOS標準ロジックICです。標準ロジックICはもともとLSIの集積度が低くPLDも無かった時代に任意のロジック回路を製作するために使用されました。NOT,AND,OR,FF等々ロジック回路の最小単位を数個ずつ一つの回路に収めたもので必要なものを複数組み合わせて使います。そのため、入出力の電気的特性は同じシリーズの標準ロジックICならば直接接続が可能なように標準化されています。大きく分けてTTLとC-MOSがあり入出力の電圧・電流仕様が異なるので相互の接続は工夫が要ります。(通常、LSIはどちらかの仕様に合わせられています。)その他、シリーズによって速度や動作電圧が異なります。74HCxxシリーズはC-MOSとして代表的な品種です。74LSxxなどTTLと異なり動作電圧に幅があるので+5V系、+3.3V系どちらでも使用可能です。
    仕様●パッケージ:DIP-14●機能:Quad 2-Input AND●動作電圧:2V~6Vアズワン品番67-0367-61
  • IC GATE AND 4CH 2-INP 14SO Texas Instruments

    IC GATE AND 4CH 2-INP 14SO

    Texas Instruments
    59税込65
    1個
    13日以内出荷
    IC GATE AND 4CH 2-INP 14SO
    仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~6V●電流 - 静止(最大):2μA●電流 - 出力高、低:5.2mA、5.2mA●論理レベル - 低:0.1V~0.26V●論理レベル - 高:1.998V~5.8V●V印加時、最大CLあたりの最大伝搬遅延:17ns @ 6V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0409-16
  • Shift Register 8-Bit - SN74HC595 SPARKFUN

    Shift Register 8-Bit - SN74HC595

    SPARKFUN
    259税込285
    1個
    当日出荷
    Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
    アズワン品番67-0420-82