カテゴリ
- 制御機器(1)
- 学童・教育用品(1)
絞り込み
「sn74hc595n」の検索結果

8-Bit Shift Registers With 3-State Output Registers
Texas Instruments¥129税込¥1421個3日以内出荷8ビットシングルシフトレジスタその他【パッケージ/ピン】SOP/16寸法(mm)10.5×5.6×1.85チャンネル数8動作温度範囲(℃)-40~+85動作供給電圧(V)2~6出力タイプ3ステート
Shift Register 8-Bit - SN74HC595
SPARKFUN¥259税込¥2851個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82