カテゴリ
- 建築金物(2)
- 制御機器(1)
- 学童・教育用品(1)
絞り込み
「sps-1600」の検索結果

ステンレス鋼製棚柱 SPS-1600
LAMP(スガツネ工業)¥999税込¥1,0991本当日出荷棚板の高さ調整が15 mmピッチで行え、目安となる数字を刻印しているため高さ調整が簡単です。 棚受は別売品のSPB-15R、SPB-20型、SPF-20型、SPF-20LCをご使用ください。また、縦使い、横使いの棚柱両方に使用できるフックSP-35、棚板を簡易的に保持できるブラケットSPB型もあります。 別売品で棚柱の端面に取り付けるエンドキャップがあります。SP-18E型、またはSPW-EC20型からお選びください。 現場での手間が省けゴミが出ない保護テープなしの仕様があります。 SPS-1600が新しく加わりました。材質ステンレス鋼(SUS430)仕上ヘアライン仕上寸法L(mm)1600取付穴数9質量(g)195仕様保護テープなし
ステンレス鋼製棚柱
LAMP(スガツネ工業)¥659~税込¥725~1本当日出荷から3日以内出荷棚板の高さ調整が15 mmピッチで行え、目安となる数字を刻印しているため高さ調整が簡単です。棚受は別売品のSPB-15R、SPB-20型、SPF-20型、SPF-20LCをご使用ください。また、縦使い、横使いの棚柱両方に使用できるフックSP-35、棚板を簡易的に保持できるブラケットSPB型もあります。別売品で棚柱の端面に取り付けるエンドキャップがあります。SP-18E型、またはSPW-EC20型からお選びください。現場での手間が省けゴミが出ない保護テープなしの仕様があります。SPS-1600が新しく加わりました。種類棚柱耐荷重(N)785|441|980
簡易プロセス防爆形圧力センサ:SPS45E
azbil(旧:山武)¥259,800~税込¥285,780~1個3日以内出荷から46日以内出荷● 油入防爆+耐圧防爆の簡易プロセス防爆構造 Ex do ⅡB T4X(TIIS)に対応した油入防爆+耐圧防爆構造を採用し、防爆エリアでも安心して使用できます。 ● 小形・軽量で配管直付け可能 外径約72mm、質量約0.75kgのコンパクト設計で、プロセス配管へ直接取り付けが可能です。 ● 高精度な半導体圧力センサ方式 半導体圧力センサとワンチップマイコンの組合せにより、最大±0.1%FS(条件による)の高精度測定を実現しています。 ● 幅広い測定レンジと4?20mA出力 微圧(0~1kPa)から高圧(最大0~2000kPa)まで対応し、出力は4?20mA(3線式)で制御システムに容易に接続できます。用途● 防爆エリアでの圧力計測 可燃性ガス雰囲気など、防爆対策が必要な現場でのプロセス圧力測定に適しています。 ● ガス圧力の監視・制御 可燃性ガスの圧力検出用途に適しており、設備の安全監視・インターロック用途に使用されます。 ● 液体タンクのレベル検出(圧力方式) 液体圧を利用したレベル検出用途にも使用可能で、簡易的な液位監視に対応します。 ● 屋外設置を含む一般産業用途 IP67相当の防浸構造により、屋外や湿気の多い環境での圧力計測用途にも対応します
QWIIC 12BIT 4CHANNEL ADS1015
SPARKFUN¥5,498税込¥6,0481個33日以内出荷Description。A lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.。We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.。Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic 12-Bit ADC Hookup Guide。Features。ADS1015。Operating Voltage(VDD):2.0V-5.5V。(Note:When powering with a Qwiic cable, the input range is only 3.3v)。Operating Temperature:-40℃ to 125℃。Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty Cycling。Analog Inputs:Measurement Type:Single-Ended(Default)。Input Voltage Range:GND to VDD。Full Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)。Resolution:12-bit(Differential)or 11-bit(Single-Ended)。LSB size:0.125mV - 3mV(Default:1 mV)。Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)。Current Consumption(Typical):150μA-200μA。I2C Address:0x48(Default), 0x49, 0x4A, or 0x4B。Screw pin terminals for solderless connection to voltage sources。Four unique I2C addresses:0x48。0x49。0x4A。0x4B。2x Qwiic connection ports。Onboard 10K trimpotアズワン品番67-0360-13