カテゴリ
- 科学研究・開発用品(19)
- 学童・教育用品(3)
- 保管用品(1)
絞り込み
ブランド
- モノタロウ(2)
- アズワン(3)
- SPARKFUN(3)
- PYREX(パイレックス)(2)
- IWAKI(AGCテクノグラス)(2)
- サンプラテック(2)
- SIBATA(柴田科学)(1)
- TRUSCO(1)
- ホーザン(1)
- Scientific Industries(1)
- コーニング(1)
- NIKKO(ニッコーハンセン)(1)
- BUCHI(ビュッヒ)(1)
- HARIO(1)
- Thermo Scientific Nalgene(1)
エコロジープロダクト
「still beaker」の検索結果

ポリプロピレン手付ビーカー
サンプラテック(59件のレビュー)¥159~税込¥175~1個当日出荷手付タイプの取手は使いやすく手にフィットする形状です。内部の側面・底部には一切の突起物が無く、マグネチックスターラー使用の撹拌に適しています。目盛は各サイズともフルスケール部は回線入です。どの位置からでも見やすく確認できます。材質ポリプロピレン(PP)種類手付ビーカー目盛あり
ビーカー(目安目盛) ガラス製
IWAKI(AGCテクノグラス)(32件のレビュー)¥619~税込¥681~1個当日出荷から4日以内出荷材質硼珪酸ガラス種類ビーカー目盛あり(目安)JISクラスJR-1(硼珪酸ガラス-1)
ビーカー PP製 取手付
(194件のレビュー)¥179~税込¥197~1個当日出荷使いやすい取っ手付きのPP製ビーカーです。 オートクレーブ可能。用途液体の小分けや混合などに材質PP種類手付ビーカー耐熱温度(℃)121持ち手あり
ビーカー PP 1201シリーズ
Thermo Scientific Nalgene¥5,998~税込¥6,598~1パック(1個)ほか3日以内出荷から4日以内出荷目盛・カタログNo.・樹脂コード・最高使用温度・直火禁止のマーク付きです。滑り止めリブ(すじ状の凹凸)付きです。ISO/DIS 7056 International Standards for Laboratory Plasticware Beakersの基準に準拠材質本体/PP種類ビーカー
トールビーカー(目安目盛) ガラス
IWAKI(AGCテクノグラス)(10件のレビュー)¥929~税込¥1,022~1個当日出荷材質硼珪酸ガラス種類トールビーカー目盛ありJISクラスJR-1(硼珪酸ガラス-1)
TPX(R) 手付きビーカー
サンプラテック(23件のレビュー)¥419~税込¥461~1個当日出荷透明度の高いプラしチック製の取手付ビーカーです。耐熱温度170℃と優れた性質を示します。耐熱性・耐薬品性・透明度に優れ、プラスチック成形品ならではの注ぎやすさなど、使いやすさも兼ね備えたビーカーです。大きな容量でも軽量なので扱いやすいです。落としても割れにくいことも大きな特長です。オートクレーブOKです。仕様手付き材質TPX(メチルペンテン樹脂)種類手付ビーカー目盛あり耐熱温度(℃)160
PP手付ビーカー
NIKKO(ニッコーハンセン)(19件のレビュー)¥249~税込¥274~1個当日出荷ポリプロピレンは、接触透明ですから内容液を肉眼で見ることができます。 優れた耐化学薬品性を有し、研究から実験用として広く使用されています。 注ぎ口は、液切れがよく、タレたりしませんので安心してご使用できます。 121℃の耐熱性を有するので、オートクレーブにかけることができます。色透明材質(本体)ポリプロピレン(PP)種類手付ビーカー耐熱温度(℃)130
ボルテックスミキサー(ジェニー2)
Scientific Industries¥62,980税込¥69,2781個当日出荷キャップのついていない試験管でもこぼすことなく、スムーズに素早く撹拌できます。 オプションのアタッチメントを取り付けるだけで、試験管の他にも多数のマイクロチューブや96ウェルマイクロプレートのミキシングも可能です。付属品ミキシングキャップ・3インチプラットホーム仕様本体質量(kg)4回転数(min-1[r.p.m])[3インチプラットフォーム]約3220(MAX)、[ミキシングキャップ]約3350(MAX)電源AC100V 50/60Hz 0.5A寸法(幅W×奥行D×高さH)(mm)122×165×165操作方法連続またはタッチスタートアズワン品番2-6863-01
SparkFun IR Array Breakout - 110 Degree FOV, MLX90640 Qwiic
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。It's time to say hip hip array for this IR Breakout! The MLX90640 SparkFun IR Array Breakout is equipped with a 32x24 array of thermopile sensors creating, in essence, a low resolution thermal imaging camera. With this breakout you can detect surface temperatures from many feet away with an accuracy of ±1.5℃(best case). To make it even easier to get your low-resolution infrared image, all communication is enacted exclusively via I2C, utilizing our handy Qwiic system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。This specific IR Array Breakout features a 110°x75° field of view with a temperature measurement range of -40℃-300℃. The MLX90640 IR Array has pull up resistors attached to the I2C bus; both can be removed by cutting the traces on the corresponding jumpers on the back of the board. Please be aware that the MLX90640 requires complex calculations by the host platform so a regular Arduino Uno(or equivalent)doesn't have enough RAM or flash to complete the complex computations required to turn the raw pixel data into temperature data. You will need a microcontroller with 20,000 bytes or more of RAM. To achieve this, we recommend a Teensy 3.1 or above.。Note:The I2C address of the MLX90640 is 0x33 and is hardware defined. A multiplexer/Mux is required to communicate to multiple MLX90640 sensors on a single bus. If you need to use more than one MLX90640 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun IR Array Breakout Guide。Features。Operating Voltage:3V-3.6V。Current Consumption:~18mA。Field of View:110°x75°。Measurement Range:-40℃-300℃。Resolution:±1.5℃。Refresh Rate:0.5Hz-64Hz。I2C Address:0x33。2x Qwiic Connection Portsアズワン品番67-0426-87
SparkFun IR Array Breakout - 55 Degree FOV, MLX90640 Qwiic
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。It's time to say hip hip array for this IR Breakout! The MLX90640 SparkFun IR Array Breakout is equipped with a 32x24 array of thermopile sensors creating, in essence, a low resolution thermal imaging camera. With this breakout you can detect surface temperatures from many feet away with an accuracy of ±1.5℃(best case). To make it even easier to get your infrared image, all communication is enacted exclusively via I2C, utilizing our handy Qwiic system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。This specific IR Array Breakout features a。55°x35°。field of view with a temperature measurement range of -40℃-300℃. The MLX90640 IR Array has pull up resistors attached to the I2C bus; both can be removed by cutting the traces on the corresponding jumpers on the back of the board. Please be aware that the MLX90640 requires complex calculations by the host platform so a regular Arduino Uno(or equivalent)doesn't have enough RAM or flash to complete the complex computations required to turn the raw pixel data into temperature data. You will need a microcontroller with 20,000 bytes or more of RAM. To achieve this, we recommend a Teensy 3.1 or above.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun IR Array Breakout Guide。Features。Operating Voltage:3V-3.6V。Current Consumption:~18mA。Field of View:55°x35°。Measurement Range:-40℃-300℃。Resolution:±1.5℃。Refresh Rate:0.5Hz-64Hz。I2C Address:0x33。2x Qwiic Connection Portsアズワン品番67-0426-88
SparkFun TFT LCD Breakout - 1.8" 128x160
SPARKFUN¥9,998税込¥10,9981個33日以内出荷Description。The SparkFun TFT LCD Breakout is a versatile, colorful, and easy way to experiment with graphics or create a user interface for your project. With a 4-wire SPI interface and microSD card holder, you can use this breakout to easily add visual display/interface capabilities to a project as well as providing all the storage you might need for multimedia files.。To get started with this breakout, you will need an Arduino compatible microcontroller of your choice - we recommend something with extra RAM like the SparkFun Thing Plus. The breakout can be powered with either 5V or 3.3V. The microSD card holder is connected to the same SPI bus as the display which keeps the required pin count low and exists to relieve the burden from your microcontroller's poor memory due to having to store hundreds of images of cats, or really whatever you want to keep there. We have also gone ahead and tricked out the SparkFun HyperDisplay library with a driver made especially for this breakout!。Out of the box, the SparkFun TFT LCD Breakout will come with a large backing PCB that makes it easy to securely mount the display in a project. If you need a more flexible solution you can remove the display module, snap off half the backing board, and then re-insert the display module. When this is done you'll be left with the bare minimum frame around the display to more seamLessly integrate with your project.。Get Started With the SparkFun TFT LCD Breakout Guide。Features。128×160 RGB pixels。Up to 18 bit configurable color depth。2x PWM controllabele LED backlight。microSD Card Slot。V-Score for Minimal Footprint Setupアズワン品番67-0424-97