昇圧、降圧どちらでもOK。100V→115V、200V→100/115Vへと変圧できるため用途が広がります。
使用頻度の高い100Vコンセントが2個ついているため本器の能力を余すことなく発揮することができます。
定格容量3kVA(30分)、1.5kVA(連続)付属品200V用ゴムプラグ(接地3P-20A-250V)1個、100V用ゴムプラグ(2P-15A-125V)1個幅(mm)168質量(kg)約7高さ(mm)160タイプ昇降圧兼用奥行(mm)160定格周波数(Hz)50/60出力電圧(V)100/115入力電圧(V)100/200分類オートトランス寸法(幅W×長さL×高さH)(mm)168×160×160相数単相電源コード約1.8m出力コンセント100V出力コンセント2ケ、115V出力コンセント1ケ