用途空気圧シリンダの位置検出用に。プログラマブルコントローラ専用種別切削油用種類無接点配線方式2線式表示2色表示式表示灯赤色/緑色LED(ON時点灯)負荷電流(mA)5~20(負荷電圧:DC10~30V)内部降下電圧(V)4以下漏れ電流(mA)1以下周囲温度(℃)-10~+60保護構造IEC規格IP67、JIS C0920(防浸形)、耐油(基板コーティング)適合シリンダ切削油用:CMK2-G2/G3、HRL-G2/G3、SCA2-G2/G3、SCG-G2/G3、SRL3-J、SSD-G2/G3、SSD2-G2/G3、STG-G2/G3、STS-G2/G3、STL-G2/G3