用途空気圧シリンダの位置検出用に。プログラマブルコントローラ、リレー用種類無接点配線方式3線式表示1色表示式表示灯黄色LED(ON時点灯)出力方式PNP出力電源電圧(V)DC10~28負荷電流(mA)100以下(負荷電圧:DC30V以下)消費電力(mA)DC24Vにて10以下内部降下電圧(V)0.5以下漏れ電流(μA)10以下周囲温度(℃)-10~+60保護構造IEC規格IP67、JIS C0920(防浸形)、耐油適合シリンダ標準形:CAC4、CKV2、CMA2、CMK2、HCM、JSC3、JSC4、JSG、JSK2、JSM2、LCG、LCR、LCW、LCX、MRG2、MRL2、RCC2、RCS2、RRC、SCA2、SCG、SCM、SCP※3、SCS2、SRM3、SSD、SSD2、SSG、STG、STS/STL、STK、UCA2、UCAC2、ULK、ハンド、チャック