寸法(mm)127×45×28質量(g)121(本体電池含む)電源(平均寿命)単3電池×1本(単3形リチウム電池を使用時最大400時間)測定項目風速・温度・湿度・気圧・高度・方位精度気圧:±2.4hPa、高度:±14.7m角度の測定範囲(°)方位:0~360分解能気圧:0.1hPa、方位:1°温度測定範囲(℃)-29~70精度(%)風速:±3、湿度:±2精度(℃)±0.5分解能(℃)0.1保護等級IP67湿度測定範囲(%)10~90風速測定範囲(m/s)0.6~40使用環境温度(℃)-10~55測定精度(°)±5分解能(m)高度:1分解能(%)0.1分解能(m/s)0.1