カテゴリ
- 研磨材(4)
- 自動車補修部品(3)
- 家電(2)
- フォークリフト・産機・建機用品(1)
「tb3a030」の検索結果

超硬バー Aシリーズ
TRUSCO(3件のレビュー)¥1,798税込¥1,9781本当日出荷理想的な切れ刃形状の設計により優れた切れ味を実現しています。材質超硬質量(g)6タイプオール超硬最高使用回転数(min-1[r.p.m])40000シャンク径(Φmm)3カット名称ダブルカット
超硬バー Aシリーズ
TRUSCO¥1,798税込¥1,9781本当日出荷切れ味が良くスムーズな加工ができます。オール超硬タイプです。シングルカットの刃形状により切れ味がよくスムーズな仕上がりになります。用途金型の修正、バリ取り、面取り。材質超硬タイプオール超硬シャンク径(Φmm)3
超硬バーセットAシリーズ
TRUSCO(1件のレビュー)¥17,980税込¥19,7781セット当日出荷理想的な切れ刃形状の設計により優れた切れ味を実現しています。適合あらゆる金属、非鉄金属、樹脂の研削、バリ取り、面取りを始め、ホビー用にも使用できます。適合材各種金属、非鉄金属、樹脂カット名称ダブルカット
DJI Osmo 360 アドベンチャーコンボ
DJI¥73,980税込¥81,3781個当日出荷Osmo 360(カメラ本体のみ)は水深10メートルまで使用可能です。その他マイク4個質量(g)183寸法(長さL×幅W×高さH)(mm)61×36.3×81センサー1/1.1インチCMOSセンサー最大解像度パノラマ写真:2:1、15520×7760(120 MP) / 単レンズ写真:4:3、6400×4800(30.72 MP)絞りf/1.9ISO感度設定100~51200対応メモリーカードmicroSD(最大1 TB)シャッタースピード【電子シャッター】写真:1/8000~30秒 / 動画:1/8000秒~1/X秒(X:フレームレート設定値)画面仕様タッチ画面 / 2.0インチ / 解像度:314×556 / 輝度:800 cd/m2microSDカード推奨モデル:Kingston CANVAS Go!Plus 64GB U3 A2 V30 microSDXC / Kingston CANVAS Go!Plus 128GB U3 A2 V30 microSDXC / Kingston CANVAS Go!Plus 256GB U3 A2 V30 microSDXC / Kingston CANVAS Go!Plus 512GB U3 A2 V30 microSDXC / Kingston CANVAS Go!Plus 1TB U3 A2 V30 microSDXC / Lexar SILVER PLUS 64GB U3 A2 V30 microSDXC / Lexar SILVER PLUS 128GB U3 A2 V30 microSDXC / Lexar SILVER PLUS 256GB U3 A2 V30 microSDXC / Lexar SILVER PLUS 512GB U3 A2 V30 microSDXC / Lexar SILVER PLUS 1TB U3 A2 V30 microSDXC
DJI Osmo 360 スタンダードコンボ
DJI¥53,980税込¥59,3781個当日出荷Osmo 360(カメラ本体のみ)は水深10メートルまで使用可能です。その他マイク4個質量(g)183寸法(長さL×幅W×高さH)(mm)61×36.3×81センサー1/1.1インチCMOSセンサー最大解像度パノラマ写真:2:1、15520×7760(120MP)/単レンズ写真:4:3、6400×4800(30.72MP)解像度タッチ画面:314×556録画時間最大100分(8K/30fpsパノラマ動画録画)、最大120分(エンデュランスモードオン時)絞りf/1.9画面サイズタッチ画面:2.0インチISO感度設定100~51200シャッタースピード【電子シャッター】写真:1/8000~30秒、動画:1/8000秒~1/X秒(X:フレームレート設定値)記録メディアmicroSD(最大1TB)防水保護等級IP68輝度(cd/m2)タッチ画面:800microSDカード推奨モデル:Kingston CANVAS Go!Plus 64GB U3 A2 V30 microSDXC / Kingston CANVAS Go!Plus 128GB U3 A2 V30 microSDXC / Kingston CANVAS Go!Plus 256GB U3 A2 V30 microSDXC / Kingston CANVAS Go!Plus 512GB U3 A2 V30 microSDXC / Kingston CANVAS Go!Plus 1TB U3 A2 V30 microSDXC / Lexar SILVER PLUS 64GB U3 A2 V30 microSDXC / Lexar SILVER PLUS 128GB U3 A2 V30 microSDXC / Lexar SILVER PLUS 256GB U3 A2 V30 microSDXC / Lexar SILVER PLUS 512GB U3 A2 V30 microSDXC / Lexar SILVER PLUS 1TB U3 A2 V30 microSDXC