Bluetoothてこ式インジケータテクロック9日以内出荷
送信機・受信機・ケーブル一切不要測定データはBluetoothで無料専用アプリを使用しPC/タブレットへワンプッシュ送信デジタル測定機にはBluetoothチップを内蔵測定値は測定ボタンを押すとBluetooth経由でWindouwsPC・Windowsタブレットに瞬時に送信します
仕様測定子角度調整の力:4N±20%、最大プリセット値(1/1000mm解像度の場合):±99.999mm測定範囲(mm)0.8最小表示量(mm)0.001測定力(N)0.15±20%保護等級IP54保存温度(℃)-10~60データ出力Bluetooth/USB/RS232、(フォーマット)4800bauds、7bits、parity、2stop bits測定子長さ(mm)L=12.5電池CR2032戻り誤差(μm)1電池寿命約6ヵ月(通常使用)繰返し精度(μm)2EMC規格EN61326-1動作温度(℃)5~40指示誤差(μm)行き範囲:3、全測定範囲:4