カテゴリ
- 科学研究・開発用品(6)
- 温度/湿度管理機器(6)
- 機構部品(5)
- 電熱線(5)
- 制御機器(63)
- 熱電対・温湿度センサ・照度センサ(31)
- 基板用センサ(15)
- 温度調節器その他関連用品(1)
- 測定用品(2)
- 温度計・温湿度計(1)
- 電気測定その他関連用品(1)
- 学童・教育用品(5)
- プログラミング/ロボティクス(5)
- 電気材料(1)
絞り込み
ブランド
- モノタロウ(2)
- アズワン(4)
- 八光電機(1)
- スリーハイ(5)
- 理化工業(2)
- RS PRO(48)
- SPARKFUN(5)
- A&D(エー・アンド・デイ)(1)
- HIOKI(日置電機)(1)
- 日本電測(1)
- omron(オムロン)(1)
- Adafruit(1)
- Baumer(2)
- Kubler(1)
- Seeed Studio(1)
- WEST INSTRUMENTS(2)
- シュナイダーエレクトリック(2)
- フエニックス・コンタクト(2)
エコロジープロダクト
「thermocouple」の検索結果

Thermocouple Type-K - Stainless Steel
SPARKFUN¥2,898税込¥3,1881個33日以内出荷Description。This is a stainless steel, Type-K Thermocouple probe. A thermocouple works by taking two wires made of dissimilar metals, connecting them at the two ends, and making a temperature gradient between one end and the other(a 'hot' end and a 'アズワン品番67-0426-58
K熱電対 オメガコネクタタイプ KTOシリーズ
アズワン(4件のレビュー)¥4,220~税込¥4,642~1個当日出荷低温域から高温域まで測定できるシース型のK熱電対です。材質シース部/ステンレス(SUS316)、スリーブ部/ステンレス(SUS304)、リード線被覆/ガラスウールタイプシース型センサータイプK熱電対材質(シース)ステンレス(SUS316)端末仕様オメガタイプコネクタリード線(m)2熱電対K熱電対材質(スリーブ)ステンレス(SUS304)被覆材リード線:ガラスウールリード線長さ(m)2
K熱電対 KTOシリーズ
アズワン(10件のレビュー)¥3,090~税込¥3,399~1個当日出荷豊富なラインナップをご用意。材質シース部/ ステンレス(SUS316)、 リード線被覆/ ガラスウールセンサータイプK熱電対材質(シース)ステンレス(SUS316)端末仕様リード線:M4Y端子リード線(m)2被覆材リード線:ガラスウールリード線長さ(m)2
K熱電対(シース型・TK)
アズワン(1件のレビュー)¥4,050~税込¥4,455~1個当日出荷仕様シード線端末部:圧着Y端子、非接地型材質シース部/ステンレス(SUS316)リード線被覆/ガラスセンサータイプK熱電対材質(シース)ステンレス(SUS316)リード線(m)2被覆材リード線:ガラスリード線長さ(m)2
熱電対 Kタイプ シース型 スプリング付
(1件のレビュー)¥3,998~税込¥4,398~1個当日出荷シース内の先端部で熱電対素線を溶接し、先端を封止した非接地型の熱電対です。外径が細いので柔軟性に優れており、曲げ加工が可能なたため、狭い場所への設置や、早い応答速度を求められる環境に最適です。シース外径の2倍Rまで曲げられます。補償導線とスリーブの接続部分に保護スプリングが付いており、耐久性が高いです。また接続部にコネクターが付いておりますので,機器への接続が容易です。用途外径が細いので柔軟性に優れており、曲げ加工が可能なたため、狭い場所への設置や、早い応答速度を求められる環境に最適です。また外気から素線が遮断されていますので、酸化ガス、また腐食性の雰囲気でも使用可能です。全てのメーカーの熱電対用温度調節器に接続可能です。材質SUS316使用温度範囲(℃)650接続Y端子リード線(m)2熱電対Kシースタイプリード線ガラス(KCCH2)販売区分業務用
熱電対Kデュープレックス(フッ素樹脂被覆)
スリーハイ(1件のレビュー)¥4,198~税込¥4,618~1個当日出荷熱電対素線にガラスなどの被覆を施したもので、保護管などには入れずそのまま使用する熱電対です。 市販の温度調節器(K熱電対対応品)にも使用可能です。用途熱電対K(UL認定品) 白金測温低抗体(Pt100Ω)常用温度(℃)260許容差クラス2(±2.5℃または±0.75%)線径(mm)0.32
Thermocouple Amplifier MAX31855 breakout board(MAX6675 upgrade)-v2.0
Adafruit¥3,998税込¥4,3981個当日出荷質量(g)1.33/0.05オンス寸法(長さL×幅W×高さH)(mm)(ヘッダーピン除く)20 / 0.8インチ×20/ 0.8インチ×3.28/ 0.12インチRoHS指令(10物質対応)対応
ハンディタイプ温度計
理化工業(2件のレビュー)¥19,980税込¥21,9781個当日出荷測定値ホールド、ピークホールド等の便利な機能を搭載。携帯電話サイズの持ちやすいラウンドフォルムデザイン。シンプルで簡単操作の携帯用温度計です。測定範囲(℃)-200~1200精度(℃)±(指示値の0.2%+1digit)または±2以内(いずれか大きい方の値)※-100以下は±4以内質量(g)約140(電池含む)表示液晶表示入力K(JIS/IEC)周囲温度0~50℃寸法(縦×横×厚さ)(mm)145×52×25電池寿命(時間)約4000.1℃表示可能範囲(℃)-199.9~199.9周囲湿度(%RH)45~85設置方式ハンディタイプ温度表示方式デジタル
熱電対 Kタイプ シース型
(2件のレビュー)¥2,698~税込¥2,968~1個当日出荷シース内の先端部で熱電対素線を溶接し、先端を封止した非接地型の熱電対です。シース外径の2倍Rまで曲げられ、優れた曲げ性と耐衝撃性、耐食性、耐圧強度が比較的高いです。Y端子が付いておりますので、そのまま機器に接続可能です。JIS C 1602に準拠。用途外径が細いので柔軟性に優れており、曲げ加工が可能なたため、狭い場所への設置や、早い応答速度を求められる環境に最適です。また外気から素線が遮断されていますので、酸化ガス、また腐食性の雰囲気でも使用可能です。全てのメーカーの熱電対用温度調節器に接続可能です。材質SUS316使用温度範囲(℃)650接続Y端子リード線(m)2熱電対Kシースタイプリード線ガラス販売区分業務用
熱電対(PTFE・モールド型)
アズワン(2件のレビュー)¥9,190~税込¥10,109~1個当日出荷絶縁被覆型熱電対のシース材と同一の材料で感温部をモールドした、防水・耐食性・耐薬品性に優れた熱電対です。材質(被覆)フッ素樹脂全長(m)2
RS Pro 熱電対 温度センサ Kタイプ, リードタイプ, 0℃ に +1000℃, 300mm
RS PRO¥6,198税込¥6,8181個7日以内出荷仕様熱電対タイプ = Kプローブの長さ = 300mmプローブ径 = 3mmプローブ材質 = 316ステンレススチール最低検出温度 = 0℃最大検出温度 = +1000℃ケーブル長 = 1mターミナルタイプ = リード基準合致 = IECType K Thermocouple, St. Steel 300mm Probe, Mineral Insulated. 1m of PTFE insulated lead with M8 threaded connection to the thermocouple and stainless steel sheath. 316 stainless steel probe, 3mm. Temp. range 0 to +1000℃. Gland available 1/8 BSP, see stock no. 158-610RoHS指令(10物質対応)対応
SparkFun Thermocouple Breakout - MAX31855K
SPARKFUN¥6,198税込¥6,8181個33日以内出荷Description。The SparkFun MAX31855K Thermocouple Breakout is a simple 14-bit resolution, SPI-compatible, serial interface thermocouple digitizer that makes reading a wide range of temperatures possible. A thermocouple works by taking two wires made of dissimilar metals, connecting them at the two ends, and making a temperature gradient between one end and the other(a 'hot' end and a 'cold' one). Once this is achieved, a voltage potential is formed and current flows. The SparkFun Thermocouple Breakout takes a standard Type-K thermocouple in one end, digitizes the temperature measured and sends that data out the other end via a SPI interface, thereby interpreting the data and translating it for you to read!。With the SparkFun Thermocouple Breakout, the thermocouple's hot junction can be read from -200℃ to +700℃ with an accuracy of ±2℃ while the cold junction, inside the MAX31855K, can only range from -20℃ to +85℃ while maintaining ±2℃ accuracy. The MAX31855K constantly measures the temperature of the cold junction using an internal temperature-sensing diode. The MAX31855K requires a power source from +3.0V to +3.6V(+3.0V nominal)and only draws 1.5mA maximum.。The Thermocouple Breakout is designed to accept a standard thermocouple connector, for convenience and compatibility with probes you may already own. These connectors aren't necessary, and you could solder a thermocouple directly into the through-holes labeled '+' and '-'. If you decide to solder the thermocouple directly to the breakout board, it is recommended that the thermocouple be mounted for strain relief to avoid breaking the thin wires. Notches for a zip-tie or wire wrapping have been provided in the PCB opposite the header for this purpose.。Features。14-bit Resolution。SPI-Compatible, Serial Interface。-200℃ to +700℃ Temperature Reading with ±2℃ Accuracy。3.0V to 3.6V(+3.0V nominal)Required。Accepts Type-K Thermocoupleアズワン品番67-0426-49
SparkFun Qwiic Thermocouple Amplifier - MCP9600 Screw Terminals
SPARKFUN¥8,998税込¥9,8981個33日以内出荷Description。The MCP9600 Breakout is a high accuracy Thermocouple Amplifier equipped with an I2C interface, accessed over our Qwiic system. Inside the chip are two temperature sensors, one for the thermocouple itself(the hot junction)and one for the chip itself(the cold junction). As a result, the MCP9600 can read both the ambient temperature and the temperature of whatever you're trying to measure! The MCP9600 can do both with a resolution of 0.0625℃, and an accuracy of ±1.5℃(worst-case). The MCP9600 Thermocouple Amplifier is one of our many Qwiic compatible boards! Simply plug and go. No soldering, no figuring out which is SDA or SCL, and no voltage regulation or translation required!。This version of the board comes equipped with screw terminals to allow for your own Thermocouple's wiring to be hooked up with the turn of a screw. This makes it perfect for a variety of applications, from measuring the temperature of your Crock-Pot to making sure your backyard induction furnace is up to temperature.。In addition, the MCP9600 has four on-board temperature alerts that you can configure! Instead of constantly polling the sensor over I2C, you can set a temperature limit to trigger an interrupt when the temperature reaches a certain value. This frees up your microcontroller and your I2C bus to do more important things. It's also possible to put the MCP9600 into alternate operation modes in order to save power. The sensor supports a burst mode, where it will take a specified number of samples, return the results, and then go to sleep. This low-power mode makes the MCP9600 perfect for portable applications!。We've written an Arduino library to help you get started quickly. You can download the library through the Arduino library manager by searching 'SparkFun MCP9600' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Thermocouple Amplifier。Features。Temperature Range of -200℃ to 1350℃。Four Onboard Temperature Alerts。Resolution of 0.0625℃。Screw Terminal Connector。ADDR Jumper for variable I2C Addresses(default address of 0x60)。2x Qwiic Connectorsアズワン品番67-0427-15
SparkFun Qwiic Thermocouple Amplifier - MCP9600 PCC Connector
SPARKFUN¥17,980税込¥19,7781個33日以内出荷Description。The MCP9600 Breakout is a high accuracy Thermocouple Amplifier equipped with an I2C interface, accessed over our Qwiic system. Inside the chip are two temperature sensors, one for the thermocouple itself(the hot junction)and one for the chiアズワン品番67-0427-14
熱電対Kデュープレックス(ガラス被覆)
スリーハイ¥5,698~税込¥6,268~1本当日出荷から6日以内出荷RoHS2適合品。常用限度:250℃、許容差:クラス1(±1.5℃)線径:0.32mm。熱電対素線にガラスなどの被覆を施したもので、保護管などには入れずそのまま使用する熱電対です。K熱電対なので、デジタル温度コントローラ monoOne-120/200の他、市販の温度調節器にも対応可能です。RoHS指令(10物質対応)対応線径(mm)0.32
熱電対Kデュープレックス(ガラス被覆)
スリーハイ¥4,198~税込¥4,618~1本当日出荷から7日以内出荷RoHS2適合品。常用限度:250℃、許容差:クラス2(±2.5℃または±0.75%)線径:0.32mm。熱電対素線にガラスなどの被覆を施したもので、保護管などには入れずそのまま使用する熱電対です。K熱電対なので、デジタル温度コントローラ monoOne-120/200の他、市販の温度調節器にも対応可能です。RoHS指令(10物質対応)対応線径(mm)0.32
熱電対Kデュープレックス(ガラス被覆)
スリーハイ¥6,798~税込¥7,478~1本当日出荷から6日以内出荷RoHS2適合品。常用限度:350℃、許容差:クラス1(±1.5℃)線径:0.32mm。熱電対素線にガラスなどの被覆を施したもので、保護管などには入れずそのまま使用する熱電対です。K熱電対なので、デジタル温度コントローラ monoOne-120/200の他、市販の温度調節器にも対応可能です。RoHS指令(10物質対応)対応線径(mm)0.32
熱電対Kデュープレックス(ガラス被覆)
スリーハイ¥4,798~税込¥5,278~1本当日出荷から7日以内出荷RoHS2適合品。常用限度:350℃、許容差:クラス2(±2.5℃または±0.75%)線径:0.32mm。熱電対素線にガラスなどの被覆を施したもので、保護管などには入れずそのまま使用する熱電対です。K熱電対なので、デジタル温度コントローラ monoOne-120/200の他、市販の温度調節器にも対応可能です。RoHS指令(10物質対応)対応線径(mm)0.32
K熱電対
HIOKI(日置電機)¥25,980税込¥28,5781セット(5本)当日出荷仕様許容差クラス2長さ(m)5素線径(mm)0.32アズワン品番64-3413-78RoHS指令(10物質対応)対応
Kタイプ(クロメル・アルメル)熱電対センサー
A&D(エー・アンド・デイ)(5件のレビュー)¥1,698~税込¥1,868~1個ほか当日出荷Kタイプの熱電対温度計に接続して使用。米国オメガ社小型熱電対コネクタ(SMP型)相当品に適合(平板電極の中央の間隔 7.9mm)。用途に合わして様々な形状をご用意用途設備の温度点検や調理器具などの温度チェック、表面温度の測定等に様々な形状をご用意。付属品取扱説明書適合本体AD-5601A、AD-5602A、AD-5605H温度センサーKタイプ熱電対
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m
RS PRO¥4,298税込¥4,7281個7日以内出荷長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS Pro 熱電対 温度センサ Kタイプ, 2線テールタイプ, -50℃ に +400℃, 2m
RS PRO(1件のレビュー)¥1,998税込¥2,1981個3日以内出荷仕様熱電対タイプ = Kプローブの長さ = 2m最低検出温度 = -50℃最大検出温度 = +400℃ケーブル長 = 2mターミナルタイプ = 2線テール応答時間 = 高速基準合致 = BSType K Thermocouple, Welded Tip. Non-oxidising hot junction tip. 2m, Glass Fibre Insulated Temp. range -50 to +400℃.RoHS指令(10物質対応)対応
温度センサ RN6シリーズ
日本電測(2件のレビュー)¥6,498~税込¥7,148~1個当日出荷仕様ネジ付白金測温抵抗体材質SUS316(保護管)寸法L(mm)50寸法D(Φmm)4温度測定範囲(℃)-50~250リード線フッ素樹脂素子Pt100Ω端子M3Y素子数1階級(級)B
RS Pro 熱電対コネクタ タイプN熱電対用 ソケット
RS PRO¥1,598税込¥1,7581個当日出荷仕様アクセサリタイプ = 標準インラインソケットコネクタ併用 = タイプN熱電対基準合致 = IEC熱電対タイプ = N色 = ピンクコネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = ソケット最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS Pro 熱電対コネクタ タイプK熱電対用 プラグ
RS PRO¥1,698税込¥1,8681個当日出荷仕様アクセサリタイプ = 標準インラインプラグコネクタ併用 = タイプK熱電対基準合致 = IEC熱電対タイプ = K色 = 緑コネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = プラグ最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS Pro 熱電対コネクタ タイプR / S熱電対用 プラグ
RS PRO¥1,598税込¥1,7581個当日出荷仕様アクセサリタイプ = 標準インラインプラグコネクタ併用 = タイプR / S熱電対基準合致 = IEC熱電対タイプ = R/S色 = オレンジコネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = プラグ最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS Pro 熱電対コネクタ タイプN熱電対用 プラグ
RS PRO¥1,598税込¥1,7581個当日出荷仕様アクセサリタイプ = 標準インラインプラグコネクタ併用 = タイプN熱電対基準合致 = IEC熱電対タイプ = N色 = ピンクコネクタサイズ = 標準コネクタ タイプ = インラインプラグ/ソケット = プラグ最小温度 = -35℃最大温度 = 220℃Standard In-Line Thermocouple Plugs and Sockets. Standard size sockets supplied with stainless steel brackets, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Rapid termination, just push wire in and tighten screw For all applications, specially industrial processes IEC仕様準拠の識別カラー使用 Operating temperature +220 ℃ maxRoHS指令(10物質対応)対応
RS Pro 熱電対コネクタ タイプK熱電対用 ソケット
RS PRO¥1,898税込¥2,0881個当日出荷仕様アクセサリタイプ = ミニチュアパネル取り付けソケットコネクタ併用 = タイプK熱電対基準合致 = IEC熱電対タイプ = K色 = 緑コネクタサイズ = ミニチュアコネクタ タイプ = パネル取り付けプラグ/ソケット = ソケット取り付けタイプ = ステンレススチールブラケット最小温度 = -35℃最大温度 = 220℃Miniature Sockets with Panel Mounting Brackets. Miniature size in-line thermocouple sockets with stainless steel panel mounting bracket, suitable with RS range of aluminium faceplates.熱電対タイプK、J、T、E、N、R / S、B、銅で用意しています。. Stainless steel bracket for reliable fitting into panels ワッシャを含む For all applications, especially industrial processes 最大動作温度: +220 ℃RoHS指令(10物質対応)対応
RS PRO 熱電対コネクタ 標準インラインソケットコネクタ
RS PRO¥1,998税込¥2,1981個翌々日出荷から7日以内出荷種別ソケットコネクタ形状インラインコネクタ標準RoHS指令(10物質対応)対応アクセサリタイプ標準インラインソケットコネクタ
RS Pro 熱電対 温度センサ Kタイプ, ツインツイストテールタイプ, -50℃ に +250℃, 1m
RS PRO¥8,198税込¥9,0181袋(5個)翌々日出荷仕様熱電対タイプ = Kプローブの長さ = 1m最低検出温度 = -50℃最大検出温度 = +250℃ケーブル長 = 1mターミナルタイプ = ツインツイストテール基準合致 = BSType K Thermocouple, Welded Tip. Pack of 5 twisted pairs. 1m of PTFE Insulated Cable. Temp. range -50 to +200℃.RoHS指令(10物質対応)対応
Grove - High Temperature Sensor
Seeed Studio¥4,498税込¥4,9481個33日以内出荷。Description。Thermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).。Specifications。Voltage:3.3 ~ 5V。Max power rating at 25℃:300mW。Operating temperature range:-40 ~ +125 ℃。The temperature measurement range is(-50 ~ +600℃)。Amplifier output voltage range(0 ~ 3.3 V)mv。Cold junction compensation(environment temperature measurement)。Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)。Package Include:Grove - High Temperature Sensor x1。Thermocouple Temperature Sensor x1。24AWG Grove Cable - 4P-4P-2.0-200mm x1アズワン品番67-0476-99
温度測定トランデューサ
フエニックス・コンタクト¥65,980税込¥72,5781個7日以内出荷Ex i temperature transducer: converts signals from thermocouples installed in Ex areas and mV sources and transmits a 0/4…20 mA signal to a load in the safe area。Freely programmable。3-way isolation, screw connection, SIL.Input for thermocouples and仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2307アズワン品番65-8091-29
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306アズワン品番65-8092-45
デジタルパネルメータ LED PA418シリーズ
Baumer¥129,800税込¥142,7801個7日以内出荷For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●シリーズ:PA418●コード番号:189-2677アズワン品番65-7350-44
デジタルパネルメータ LED PA418シリーズ
Baumer¥129,800税込¥142,7801個7日以内出荷For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●動作原理:デジタル●コード番号:189-2676アズワン品番65-7350-83