カテゴリ
- 配管・水廻り設備部材(19)
- 科学研究・開発用品(1)
- 塗装・養生・内装用品(1)
- 学童・教育用品(1)
絞り込み
「thyb 70 1」の検索結果

自在スパウト(整流キャップ付)
TOTO(4件のレビュー)¥5,798~税込¥6,378~1個当日出荷付属品整流キャップ取付外径(Φmm)16適合本体TMGG40型、TMG47型、TMJ40C3型・C3L型・W3型、TMJ30UC3、TEM47E・EW・JS、TKJ30U3R、TMJ40A3R、TMN40C・Jほか接続ねじ整流キャップ部:W26山20取付ねじ整流キャップ部/W26山20パイプ外径(Φmm)16パイプ形状Sパイプ
自在パイプ
TOTO¥2,598~税込¥2,858~1個当日出荷ねじ径先端/W26山20種別袋ナット式タイプ標準タイプ接続ねじ先端:W26山20取付ねじW26山20取付外径(Φmm)16パイプ外径(Φmm)16パイプ形状Sパイプ
自在パイプ キャップ付 L=300mm 取付外径16mm 袋ナットサイズW26山20
TOTO¥7,198税込¥7,9181個当日出荷長さ(mm)300仕様整流キャップ付取付外径(Φmm)16パイプ長(mm)300
シングルレバー用カートリッジ
TOTO(14件のレビュー)¥9,198税込¥10,1181個当日出荷適合上吐水TOTOメタルジョイ・Hi-Gシリーズシングルレバー用適合品番TKWC35、TKN32型、TKJ30C3N型、TKC31・32型、TKJ30U3N型、TKHG30・31・32・33・37・38・39型、TKJ31UF3S型、TLHG30・31型、TKJ31CF3R型、TKJ33U3S型、TKJ33C3R型、TLC31型、TLC11A、TLNW31・32・36型、TKJ32PB3型
水栓金具取り替えパーツ 伸縮自在スパウト(断熱キャップ付)
TOTO(5件のレビュー)¥8,298税込¥9,1281個当日出荷接続ねじW26山20仕様伸縮自在スパウト/230~350mm寸法(mm)90×30×390
ベンリー自在パイプ
SANEI(旧:三栄水栓製作所)(29件のレビュー)¥3,298~税込¥3,628~1本当日出荷パイプ部がラセン状で、好きな位置に吐水位置変更可能 状況に合わせて使いやすい位置に動かせます。 水栓タイプを選ばず、取付けOK。 泡沫吐水だから、水ハネを抑えます。 スパナ1本で取り付けOK!誰でも簡単に便利なパイプに交換できます。用途パイプが届かない、足らない時に。 シンク全体を流したい時に。ZW26山20材質(パイプ)黄銅パイプ外径(Φmm)16パイプ形状ラセン状パイプ
自在パイプ(キャップ付)
TOTO(3件のレビュー)¥4,998~税込¥5,498~1個当日出荷ねじ径整流キャップ部/W22山20適合TOTOジョイシリーズ用種別袋ナット式タイプ整流タイプ取付外径(Φmm)16
Shapeoko 4 XL - Hybrid Table, with Router
SPARKFUN¥799,800税込¥879,7801個33日以内出荷Description。Please note, these machines are built to order have an estimated lead time of 4 business days before shipping。This is the Shapeoko 4 XL, nearly double the cutting area of the Shapeoko 4 Standard! The Shapeoko is a 3-axis CNC Machine kit that allows you to create your 2D and 3D designs out of non-ferrous metals, hardwoods, and plastics. The Shapeoko 4 XL is designed to be affordable enough for any shop and powerful enough to do real work. Don't let the size intimidate you! This is an entry-level CNC machine designed for hobbyists, artists, and fabricators!。Each Shapeoko 4 XL has a cutting area of 838.2mm(X)x 444.5 mm(Y)x 101.6mm(Z)(33"×17.5"×4")and an overall footprint of 1270mm(X)x 609.6mm(Y)x 482.6mm(Z)(50"×24"×19"). The power cable included in this kit is designed for the United States National Plug Standard. Don't forget you can put whatever you want on the adapter ring(as long as it fits), whether that's a laser, 3D print extrusion head, or a marker. Get creative!。Upgrades from the Shapeoko 3 include:New, more rigid v-wheel design。15mm belts。Inductive homing switches。New electronics。Integrated t-slot Hybrid Table(OPTIONAL)。Fully-supported Y extrusions。Leadscrew-driven Z-axis。New, more rigid 65mm router mount。Sweepy 65mm V2 dust boot。Note:This item is non-returnable. If this item arrives damaged or is not functioning properly, please do not hesitate to contact us to see if further actions may be taken.。Not Compatible with the Shapeoko 4:Expansion Packs。T-Track Clamp Kits。Z-Plus。Proximity Switch Kit。Maintenance Kit。Shapeoko 3 Bit Setter。HDZ 4.0。。Features。Footprint:1270mm×609.6mm×482.6mm(50"×24"×19")。Cutting Area:838.2mm×444.5mm×101.6mm(33"×17.5"×4")。Weight 137lbs.。Operating System:Mac(OSX 10.14 or higher)or PC(Windows 8.1 or 10, Intel or AMD)アズワン品番67-0428-90