セフティー3(10件のレビュー)当日出荷
超音波と光で鳥・動物をよせつけ軽減します。電池不要のソーラータイプです(雨の日が続く場合はUSBケーブルで充電可能です)。防滴構造で雨天使用が可能です。強力点滅のLEDライトで害鳥(害獣)を威嚇し、3つの異なる周波数で幅広い効果を発揮します。動物に合わせて5つのモードに切り替えできます。コントロールノブの調整でモーションセンサーの感度と距離を調整することが可能です。
用途鳥・動物を傷つけずに追い払う。付属品USB充電コード材質本体:ABS樹脂、スパイク:アルミニウム充電時間(時間)12前後(6で90~95%充電)モードFREQ0/オフ・FREQ1(13.5~17.5kHz)/ネズミ、小型げっ歯類等・FREQ2(15.5~19.5kHz)/大型犬、キツネ、タヌキ等・FREQ3(19.5~23.5kHz)/鳥類、小型犬、猫等・FREQ4(強い点滅、超音波なし)/夜行動物(イノシシ、鹿等)・FREQ5(モード1~4の繰り返し)作動時間(秒)30(鳥獣センサー検出後)センサー感知範囲(モード1.2.3.5)最大約100平方メートル・(モード4)最大約25平方メートル、水平約110度・上下約10度対象動物トリ・その他感知距離(m)約6~12(天候により変動)