カテゴリ
- 配管・水廻り設備部材(13)
- トラック純正部品(6)
- 介護用品(1)
- 自動車補修部品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「to-298」の検索結果

樹脂製小型排水トラップTO-298・298N・298L・298NL用シートパッキン
SUGICO(スギコ)¥219税込¥2411個翌々日出荷回す部材側に取り付け、ゴムパッキンのねじれ防止に使用します。適合TO-298/298N/298L/298NL材質PP
樹脂製小型ゴミ収納器付防臭排水トラップ(40A)
SUGICO(スギコ)(8件のレビュー)¥1,698~税込¥1,868~1個当日出荷・シンク用の小型排水トラップです。省スペースを生かす、コンパクト設計のキッチントラップです。呼び径(A)40
樹脂製小型ゴミ収納器付防臭排水トラップ(40A)
SUGICO(スギコ)(7件のレビュー)¥1,698~税込¥1,868~1個当日出荷・シンク用の小型排水トラップです。省スペースを生かす、コンパクト設計のキッチントラップです。
ボールチェーン付D蓋
SUGICO(スギコ)(1件のレビュー)¥1,498税込¥1,6481個当日出荷・ボールチェーン(33cm)付きです。・蓋のフランジから裏側にかけてゴムが巻かれています。付属品ボールチェーン付適合TO-298・TO-298N用材質NBR/SUS304RoHS指令(10物質対応)対応
ステン皿 ゴミ受け
SUGICO(スギコ)¥659税込¥7251個5日以内出荷※TO-298シリーズ/TO-298Nシリーズには取付できません。仕様●適合型番:TO-198Lシリーズ/TO-198NLシリーズ●材質:ステンレス(SUS304)/ABS●※TO-298シリーズ/TO-298Nシリーズには取付できません。アズワン品番68-0508-23
排水トラップフタ TOシリーズ
SUGICO(スギコ)¥699税込¥7691個3日以内出荷チェーン取付用のWリング付きです。蓋のフランジから裏側にかけてゴムが巻かれています。TO-298シリーズ/TO-298Nシリーズには取付できません。材質ステンレス(SUS304)/TPVアズワン品番60-6941-20
トラップフタ TO-196Cシリーズ
SUGICO(スギコ)¥569税込¥6261個5日以内出荷つまみがフランジ側についています。蓋のフランジから裏側にかけてゴムが巻かれています。※TO-298シリーズ/TO-298Nシリーズには取付できません。仕様●適合型番:TO-196シリーズ/TO-197シリーズ/TO-196Lシリーズ/TO-197NLシリーズ/TO-198Lシリーズ/TO-198NLシリーズ/TO-1005シリーズ/TO-1006シリーズ●材質:ステンレス(SUS304)/エラストマー/ABSアズワン品番68-0508-21
SparkFun Ardumoto Shield Kit
SPARKFUN¥9,998税込¥10,9981個33日以内出荷Description。Robots are fun, and Arduinos are easy. So wouldn't it be nice if there were kit that included everything you need to get your Arduino device set up to control simple two-motor-circuit buddy? The SparkFun Ardumoto Shield Kit is perfect for any robot enthusiast and includes an Ardumoto Shield, as well as pairs of tires, motors, connectors and wires. And, of course, it's all stuffed in classic SparkFun red box(which may come in handy as robot chassis).。The Ardumoto Shield is an easy-to-use dual-motor controller for Arduino. Combined with an Arduino, the Ardumoto makes fantastic controller platform for RC vehicles or even small autonomous robots. At the heart of the Ardumoto --- the big, black chip right in the middle --- is an L298, one of our favorite dual-channel motor drivers around, capable of driving up to 2A per channel. The board takes its power from the same Vin line as the Arduino board and includes blue and yellow LEDs to indicate active direction. All driver lines are diode protected from back EMF.。Note:The motors included with this kit are not compatible with the Wheel Encoder kit. Sorry for the inconvenience.。Get Started with the SparkFun Ardumoto Kit Guideアズワン品番67-0424-09