カテゴリ

  • 学童・教育用品(5)
  • 測量用品(土木/建設)(4)
  • 事務用品(3)
  • 制御機器(2)
  • カー用品(2)
  • 空圧工具(2)
  • 測定用品(1)
  • バッテリー・電装(1)
  • 家電(1)

「ublox」の検索結果

関連キーワード
21件中 1~21件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • GPSアンテナ Catch Hunter

    GPSアンテナ

    Catch Hunter(1件のレビュー)
    ¥2,798税込¥3,078
    1個
    当日出荷から3日以内出荷
    ご使用になられるナビゲーションのアンテナ入力に合うコネクタのであるかをご確認の上お取り付してください。本GPSアンテナはマグネット貼付ですので水平な金属面にお取り付してください。取付はGPSの衛星より発信される電波を遮らない受信可能な場所に取り付けてください。車内に取り付ける場合はアンテナの性能をアップと確実にマグネットで固定する為に別売のスチ-ル板(AMP-500)をご使用して下さい。
    ケーブル長(m)3
  • MicroMod ZED-F9P搭載 GNSSキャリアボード SPARKFUN

    MicroMod ZED-F9P搭載 GNSSキャリアボード

    SPARKFUN
    ¥85,980税込¥94,578
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:GPS●機能:-●使用IC/部品:-●プラットフォーム:MicroMod●タイプ:組込み(完成機能)アズワン品番68-2101-21
  • GNSSアンテナ CHINO(チノー)

    GNSSアンテナ

    CHINO(チノー)
    ¥5,998税込¥6,598
    1個
    当日出荷
  • Siretta  GPSアンテナ Siretta

    Siretta GPSアンテナ

    Siretta
    ¥2,398~税込¥2,638~
    1個
    当日出荷から8日以内出荷
  • SparkFun GPS Breakout - NEO-M9N, SMA Qwiic SPARKFUN

    SparkFun GPS Breakout - NEO-M9N, SMA Qwiic

    SPARKFUN
    ¥22,980税込¥25,278
    1個
    33日以内出荷
    Description。The SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!。The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.。This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun NEO-M9N GPS Guide。Features。Integrated SMA connector for use with antenna of your choice。92-Channel GNSS Receiver。1.5m Horizontal Accuracy。25Hz Max Update Rate(four concurrent GNSS)。Time-To-First-Fix:Cold:24s。Hot:2s。Max Altitude:80,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~31mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
    アズワン品番67-0423-87
  • SparkFun GPS-RTK2 Board - ZED-F9P Qwiic SPARKFUN

    SparkFun GPS-RTK2 Board - ZED-F9P Qwiic

    SPARKFUN
    ¥82,980税込¥91,278
    1個
    33日以内出荷
    Description。With GPS you are able to know where you are, where you're going, and how to get there anywhere on Earth within 30 seconds. This means the higher the accuracy the better! GPS Real Time Kinematics(RTK)has mastered dialing in the accuracy
    アズワン品番67-0423-75
  • GPS測量用 MGサテライトポール 2m マイゾックス

    GPS測量用 MGサテライトポール 2m

    マイゾックス
    ¥5,198~税込¥5,718~
    1個
    3日以内出荷から4日以内出荷
    別売のスカイレッグ360との組合わせで最大5m超の設置が可能。 取付も簡単な平地測量用。アンテナトリングルが取付可能。
    用途GNSSアンテナの固定
  • バイポッド マイゾックス

    バイポッド

    マイゾックス
    ¥2,398~税込¥2,638~
    1個
    3日以内出荷
    ポールを入れて三脚となり、ポール上部にあるボタンを押すとそれぞれのポールが伸縮する。 2脚なのでポールを支点に測点への設置が正確かつ素早い。 自動追尾用の360°プリズム使用時に便利で、RTK測量GNSS測量に便利。 21~38mmΦのポールに対応。
    用途BIP-180用交換部品
  • GPSアンテナ Panasonic(パナソニック)

    GPSアンテナ

    Panasonic(パナソニック)
    ¥5,998税込¥6,598
    1個
    4日以内出荷
    用途パナソニックGorilla(ゴリラ)用別売アクセサリー適合710VD、510VD、700FVD、600FVD、410D、300Dコード長さ(m)2.9接続端子MCX
  • タジマGNSS-V20T(バイポッド・RTKポール付属) タジマツール(TJMデザイン)

    タジマGNSS-V20T(バイポッド・RTKポール付属)

    タジマツール(TJMデザイン)
    ¥729,800税込¥802,780
    1台
    翌々日出荷
    マルチGNSS対応で受信・観測速度、精度UP。初めてでも簡単に現場基準点が打てる。専用アプリ「タジマGNSS」で操作 ※AndroidTMスマートフォンが必要です。計測作業がスムーズ 傾斜補正機能搭載。小型軽量・堅牢ボディIP67。厳選機能:現場内に基準点を作る・現況観測する・杭打ちする・CAD図面に測定結果を落とし込む。RTKポール、バイポッド標準付属
    用途測量用GNSS質量(g)800(充電池込み)外形寸法(mm)Φ132×67消費電力(W)3.2電源内蔵リチウムイオン充電池3.7V、6300mAh、USBポートより給電(5V)精度リアルタイムキネマティック(RTK)測位:水平8mm+1ppm RMS / 垂直15mm+1ppm RMS、スタティック測位:水平2.5mm+0.5ppm RMS / 垂直5mm+0.5ppm RMSチャンネル数800ch / GPS・QZSS・Galileo・GLONASS・BeiDou連続使用時間(時間)RTK測位:12、スタティック測位:15防塵防水性能IP67耐衝撃性コンクリート上への自然落下1.2m、2mのポールでの転倒クリア動作温度(℃)-30~+70保管温度(℃)-40~+80インターフェイスWi-Fi(2.4GHz 802.11a/b/g/h))、Bluetooth(Ver4.2/2.1+EDR, 2.4GHz))、USB(Type-C 2.0)ストレージ8GB内蔵ストレージ
  • 2周波RTK-GNSS受信機GEO WALKER マイゾックス

    2周波RTK-GNSS受信機GEO WALKER

    マイゾックス
    ¥459,800税込¥505,780
    1個
    3日以内出荷
    cmレベルの測位が可能なエントリーモデル機 複数の衛星測位システム対応でより安定した測位精度を実現。 ネットワーク型RTK対応。一台のみでも高精度に計測可能。 IP66を実現。雨天でも問題なく使用可能。 ポールと合わせても2kg以下で、持ち運びがし易く疲れにくい。
    仕様【DMP】加速度・ジャイロ・磁気センサー 各3軸、参考傾斜補正誤差 <5° 約3cm <10° 約5cm(メーカー試験参考値)、【受信機タイプ】マルチバンドGNSS高精度受信機、184-channel u-blox F9P Engine、GPS L1C/A L2C、GLONASS L1OF L2OF、Galileo E1B/C E5b、BeiDou B1l B2l、QZSS L1C/A L1S L2C、【更新レート】RTK 最大20Hz、【位相中心】水平:5/8インチネジ中心、垂直:本体底面ネジ穴より上方向に+88mmセット内容GEO WALKER本体、充電式ニッケル水素電池(単3形)12本、充電器2台(1台につき4本同時充電可能)、ハードキャリーケース、クイックスタートガイド、保証書本体寸法(mm)188×163×100(取付部含む)本体質量(kg)約1(電池含む)正確度水平位置:SBAS 1.0m CEP、RTK 1cm+1ppm×D CEP、垂直位置:RTK 1cm+1ppm×D CEP連続使用時間(時間)約9保証期間1年(日本国内限定。アクセサリは保証対象外です。)防塵防水性能IP66相当(電池ボックスロック時)Bluetooth4.2適合周波数1559-1606MHz/1197-1249MHzWi-Fi802.11 b/g/n 2.4GHz
  • BLOX蛍光マーカー シヤチハタ

    BLOX蛍光マーカー

    シヤチハタ(3件のレビュー)
    ¥99~税込¥109~
    1本ほか
    翌々日出荷
    よく使う筆記具を選んで、つなげてまとめて携帯! 複数のペンがつながる。まとまる。 三角形のボディーの2側面に凹凸パターンが付いた連結式筆記具。凹面と凸面をつなぎあわせることができ、よく使う筆記具をコンパクトにまとめて持ち歩けます。 太いラインも、細いラインもコレ1本!重要な部分にサッと、まっすぐキレイなラインが引けます。
    線幅(mm)約4商品タイプ使い切り本体
  • BLOXシャープペンシル シヤチハタ

    BLOXシャープペンシル

    シヤチハタ(1件のレビュー)
    ¥119税込¥131
    1本
    翌々日出荷
    よく使う筆記具を選んで、つなげてまとめて携帯! 複数のペンがつながる。まとまる。 三角形のボディーの2側面に凹凸パターンが付いた連結式筆記具。凹面と凸面をつなぎあわせることができ、よく使う筆記具をコンパクトにまとめて持ち歩けます。
    寸法(mm)16.3×13.5×144.9質量(g)11芯径(mm)0.5商品タイプ本体繰り返し・詰め替え対応
  • GNSS L1 YOP-5270 5M サン電子

    GNSS L1 YOP-5270 5M

    サン電子
    ¥11,980税込¥13,178
    1個
    5日以内出荷
    GNSSアンテナ。
    ケーブル長(m)5
  • BLOX油性ボールペン シヤチハタ

    BLOX油性ボールペン

    シヤチハタ
    ¥119税込¥131
    1本
    翌々日出荷
    よく使う筆記具を選んで、つなげてまとめて携帯! 複数のペンがつながる。まとまる。 三角形のボディーの2側面に凹凸パターンが付いた連結式筆記具。凹面と凸面をつなぎあわせることができ、よく使う筆記具をコンパクトにまとめて持ち歩けます。
    寸法(mm)16.3×13.5×142.8質量(g)11機構キャップ式インク色黒ボール径(Φmm)0.7商品タイプ本体入数(本)1
  • 補修用フィルムアンテナ(GPSフィルム用) アークヒル

    補修用フィルムアンテナ(GPSフィルム用)

    アークヒル(3件のレビュー)
    ¥2,398税込¥2,638
    1枚
    当日出荷
    パイオニア・富士通テン・トヨタ純正ナビに対応。コネクター貼付テープ付。
    寸法(mm)(フィルム)122×78
  • ナイル エヤーニッパ用替刃(樹脂切断タイプ)F9P1 室本鉄工

    ナイル エヤーニッパ用替刃(樹脂切断タイプ)F9P1

    室本鉄工
    ¥13,980税込¥15,378
    1個
    46日以内出荷
    トラスコ品番852-3331
  • Multi-Band Magnetic MountAntenna-5m SPARKFUN

    Multi-Band Magnetic MountAntenna-5m

    SPARKFUN
    ¥33,980税込¥37,378
    1個
    33日以内出荷
    Description。The ANN-MB-00 GNSS multiband antenna is extremely unique from other GNSS/GPS antennas in that it is designed to receive both the classic L1 GPS band and the newly launched(started in 2005)L2 GPS band. Additionally, the ANN-MB-00 from u-blox is extremely well built with both a magnetic base with mounting holes for additional anchoring for the harshest environments.。Designed for the latest u-blox F9 platform--including the ZED-F9P module--it provides a fast, easy, and reliable multi-band antenna solution but can be used with any GPS/GNSS receiver that can benefit from the L1/L2 dual reception.。This antenna supports GPS, GLONASS, Galileo, and BeiDou and includes a high-performance multi-band RHCP dual-feed patch antenna element, a built-in high-gain LNA with SAW pre-filtering, and a 5m SMA cable.。Features。Frequency:L1 Band:1559-1606MHz。L2/L5 Band:1197-1249MHz。Peak gain(over 15cm diameter ground plane):L1 Band:3.5dBic。L2/L5 Band:0-2.0dBic。VSWR:max. 2。Bandwidth:min. 200MHz。Impedance:50 Ohm。Polarization RHCP。Supports GPS, GLONASS, Galileo, and BeiDou。5m coaxial cable with SMA connector。Magnetic base, fixed installation option(screw mount, 2×M4 screws)。Dimensions:60.0mm×82.0mm×22.5mm。Weight:175g(including cable)
    アズワン品番67-0372-23
  • SparkFun GPS Breakout - NEO-M9N, Chip Antenna Qwiic SPARKFUN

    SparkFun GPS Breakout - NEO-M9N, Chip Antenna Qwiic

    SPARKFUN
    ¥22,980税込¥25,278
    1個
    33日以内出荷
    Description。The SparkFun NEO-M9N GPS Breakout with on-board chip antenna is a high quality GPS board with equally impressive configuration options. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from t
    アズワン品番67-0423-81
  • u-blox C027-U20-0 Mbed

    u-blox C027-U20-0

    Mbed
    ¥63,980税込¥70,378
    1個
    112日以内出荷