カテゴリ

  • 制御機器(2)
  • パソコン/周辺機器(1)
  • 学童・教育用品(1)

「ul8 tech」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
USB 2.0/USB 3.2 Gen ハブ【産業用4・5・7ポート】 Advantech(アドバンテック)USB 2.0/USB 3.2 Gen ハブ【産業用4・5・7ポート】Advantech(アドバンテック)
22,980税込25,278
1台ほか
当日出荷から18日以内出荷
ULI-400 シリーズは、一般的なオフィス用 USB ハブとは異なり、耐環境性・絶縁保護・ESD対策を重視し、 制御盤内・工場設備・屋内外の産業用途に最適化されているUSBハブです。 規格(2.0 / 3.2 Gen 1)・ポート数・絶縁有無・筐体仕様 により複数モデルをラインアップしています。 用途に応じた最適なモデルをご選定ください。 --------------------------------------------------------------------------------------------- USB 2.0 モデル ・対応モデル:ULI-414I / ULI-417I / ULI-414CI / ULI-417CI ※一部モデル(ULI-414CI / ULI-417CI)は、Upstream / Downstream ポート間 絶縁耐圧 4 kV 対応 ※ESD 保護:気中放電 ±15 kV、接触放電 ±8 kV(IEC 61000-4-2 レベル4) ※操作温度: -40 - 80 ℃ ※Compliance with UL Class I, Division 2 (C1D2) --------------------------------------------------------------------------------------------- USB 3.0 モデル ・対応モデル:ULI-414HCL ※絶縁保護:2,500 VDC(Upstream ポート) ※ESD 保護:気中放電 ±15 kV、接触放電 ±8 kV(IEC 61000-4-2 レベル4) ※操作温度: 0 - 70 ℃ --------------------------------------------------------------------------------------------- USB 3.2 Gen 1 モデル ・通信速度:最大 5 Gbps ・対応モデル:ULI-414H / ULI-417H / ULI-417HC ※一部モデル(ULI-417HC)は、電源ポートおよび Upstream ポート間で 2.5 kV の絶縁耐圧を提供 ※ESD 保護:気中放電 ±15 kV、接触放電 ±8 kV(IEC 61000-4-2 レベル4) --------------------------------------------------------------------------------------------- ★ポイント★ 絶縁は「異なる電位間の安全性」を確保するためです。ESD 保護は「日常の抜き差しや静電気による故障」を防ぐためです。
ネジ止め穴付きケーブルタイ/固定穴付き 結束バンド/100本入りパック/長さ11cm/幅2mm/ケーブル束の直径24mm/引張強度8kg/ナイロン66/UL規格認定品 StarTech.comネジ止め穴付きケーブルタイ/固定穴付き 結束バンド/100本入りパック/長さ11cm/幅2mm/ケーブル束の直径24mm/引張強度8kg/ナイロン66/UL規格認定品StarTech.com
1,298税込1,428
1個
翌々日出荷
複数ケーブルの結束ときちんとした引き回しに便利な固定穴付き結束バンド(小、ホワイト)。十分なストックを確保できる100本入りです。<ネジ止め穴つきの結束バンドでケーブル束を固定>この結束バンドには直径3.2mmのネジ止め穴がついてるので、ケーブル束を壁面に固定することができます。長さ11cmのナイロンタイは、直径24mmまでのケーブル束に対応します。締め付け強度が調整でき、壁面への取り付け・取り外しが簡単にできるベーシックな1本型のデザインです。家庭やオフィスでのLANケーブルや電源コードなどの配線整理に最適です。<業務用の強度>高耐久性ナイロン66素材の頑丈で柔軟なケーブルタイです。厳格な耐久テストで最大8kgの重量をクリアし、UL94V-2難燃性、UL規格認証、CEマーク、ロイドレジスターに対応しています。<選べる長さ>このStarTech.com製ケーブルタイは、用途に合わせて次の長さが選べます。100本入り 110mm ホワイト ねじ止め穴付きケーブルタイ(CBMZTS10N4)|100本入り 172mm ホワイト ねじ止め穴付きケーブルタイ(CBMZTS10N6)|100本入り 219mm ホワイト ねじ止め穴付きケーブルタイ(CBMZTS10N8)。本製品には、StarTech.comによる2年間保証と無料技術サポート(月-金)が付いています。
材質ナイロン66長さ(mm)110幅(mm)2ホワイト引張強度(kg)8最大結束径(Φmm)ケーブル束:24UL規格認定品
タッチパネルモニター組込型(投影型静電容量方式) Advantech(アドバンテック)タッチパネルモニター組込型(投影型静電容量方式)Advantech(アドバンテック)
129,800税込142,780
1台ほか
8日以内出荷から47日以内出荷
【モジュールタイプ】信頼性の高いガラス表面とP-CAPタッチコントロールを備えたタッチスクリーン ・16:9ワイドスクリーンアスペクト比で表示領域を40%拡大 ・ダイカストアルミシャーシとIP66準拠のアルミ合金製フロントベゼル ・HDMI入力 ・FPM-215W/FPM-221W(Touch Operation System):EETI ・取り付け:パネルとVESA(75×75mm)マウント ・OSサポート:Windows 7/8/10 OSでUSBインターフェース経由の10点マルチタッチコントロールに対応 ・認証:BSMI/CCC/CE/FCC Class A/UL/CB --------------------------------------------------------------------------------------------------------- 付属部品:電源ケーブルおよび、アダプター(ADP A/D 100-240V 60W 12V C14 DC PLUG 180°) ---------------------------------------------------------------------------------------------------------
PicoBuck LED Driver SPARKFUNPicoBuck LED DriverSPARKFUN
5,298税込5,828
1個
33日以内出荷
DescriptionThe PicoBuck LED Driver is an economical and easy to use driver that will allow you to control and blend three different LEDs on three different channels. By default, each channel is driven at 330mA; that current can be reduced by either presenting an analog voltage or a PWM signal to the board. Version 12 of the board adds a solderable jumper that can be closed to increase the maximum current to 660mA. The new voltage regulator also increased the voltage rating on the various components on the board, allowing it to be used up to the full 36V rating of the AL8805 part.Three signal inputs are provided for dimming control. You can use the PWM signal from an Arduino or your favorite microcontroller to dim each channel individually, or you can tie them all to the same PWM for simultaneous dimming. Dimming can be done by an analog voltage(20%-100% of max current by varying voltage from .5V-2.5V)or by PWM(so long as PWM minimum voltage is less than .4V and maximum voltage is more than 2.4V)for a full 0-100% range. A small jumper is provided for each channel to allow you to increase the drive strength from 330mA to 660mA. Two mounting holes for 4-40 or M3 screws are provided on either side of the board. They are perforated so they can be easily snapped off with a pair of pliers, if a smaller footprint is desired.Note:If you're going to use screw terminals, this board uses two different sizes. Check the related products for both sizes you'll need.Note:The PicoBuck LED Driver was made in collaboration with Ethan Zonca. A portion of each sale is given back to him.
アズワン品番67-0420-83