カテゴリ

  • パソコン/周辺機器(6)
  • 制御機器(2)
  • カー用品(1)

「vr utm」の検索結果

9件中 1~9件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • VR-Uシリーズ専用 UTMライセンス 5年 BUFFALO(バッファロー)

    VR-Uシリーズ専用 UTMライセンス 5年

    BUFFALO(バッファロー)
    ¥79,980税込¥87,978
    1台
    翌日出荷
    VR-M2000 UTM機能有効化ライセンス。有効化期間 5年
    付属品ライセンスシート、UTM利用規約、UTM登録案内仕様5年
  • VR-Uシリーズ専用 UTMライセンス 1年 BUFFALO(バッファロー)

    VR-Uシリーズ専用 UTMライセンス 1年

    BUFFALO(バッファロー)
    ¥18,980税込¥20,878
    1台
    8日以内出荷
    VR-M2000 UTM機能有効化ライセンス。有効化期間 1年
    付属品ライセンスシート、UTM利用規約、UTM登録案内仕様1年
  • VR-Uシリーズ専用 UTMライセンス 4年 BUFFALO(バッファロー)

    VR-Uシリーズ専用 UTMライセンス 4年

    BUFFALO(バッファロー)
    ¥76,980税込¥84,678
    1台
    8日以内出荷
    VR-M2000 UTM機能有効化ライセンス。有効化期間 4年
    付属品ライセンスシート、UTM利用規約、UTM登録案内仕様4年
  • ASUS ROG STRIX B860-I GAMING WIFI  デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B860-I GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥48,980税込¥53,878
    1台
    5日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、10層PCB 2oz、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
    機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- Clear CMOS button- CPU Socket lever protector- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen2 headersOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 8 ports)1 x Thunderbolt 4 port (1 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)1 x USB 10Gbps ports (1 x Type-A)3 x USB 5Gbps ports (3 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 5 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E. For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2)M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)Intel B860 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort1 x HDMI port 1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- GameFirst- Power SavingAIDA64 Extreme (60 days free trial) HWiNFOASUS AI AdvisorASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
  • Microchip マイコン Atmel AVR, 144-Pin LQFP AT32UC3A0256-ALUT MICROCHIP

    Microchip マイコン Atmel AVR, 144-Pin LQFP AT32UC3A0256-ALUT

    MICROCHIP
    ¥149,800税込¥164,780
    1セット(60個)
    7日以内出荷
    32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
    仕様ファミリー名 = Atmel AVRパッケージタイプ = LQFP実装タイプ = 表面実装ピン数 = 144デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 256 kB最大周波数 = 66MHzRAMサイズ = 64 KBUSBチャンネル = 1 x Device, 1 x OTGPWMユニット数 = 1 x 16 bitSPIチャンネル数 = 6I2Cチャンネル数 = 1動作温度 Max = +85 ℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン Atmel AVR, 144-Pin LQFP AT32UC3A0512-ALUT MICROCHIP

    Microchip マイコン Atmel AVR, 144-Pin LQFP AT32UC3A0512-ALUT

    MICROCHIP
    ¥159,800税込¥175,780
    1セット(60個)
    7日以内出荷
    32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
    仕様ファミリー名 = Atmel AVRパッケージタイプ = LQFP実装タイプ = 表面実装ピン数 = 144デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 512 kB最大周波数 = 66MHzRAMサイズ = 64 kBUSBチャンネル = 1 x Device, 1 x OTGPWMユニット数 = 1 x 16 bitSPIチャンネル数 = 6標準動作供給電圧 = 3.3 V最大イーサネットチャンネル数 = 1mmRoHS指令(10物質対応)対応
  • 10.1V型HD/Bluetooth/USB/チューナー・DSPメインユニット carrozzeria

    10.1V型HD/Bluetooth/USB/チューナー・DSPメインユニット

    carrozzeria
    ¥159,800税込¥175,780
    1台
    9日以内出荷
    新たなエンタメ性と新インターフェースで、。ドライブはさらなる「楽しさ」と「便利さ」を実現する。ディスプレイオーディオに、さらなる使い心地とまったく新しいエンタテインメントがプラス。「Apple CarPlay」「Android Auto(TM)」のワイヤレス接続はもちろん、音楽やボイスアシスタントをはじめ、あらゆる音に色とりどりのイルミネーションが連動して、ドライブの気分を盛り上げる「ルミナスバー」を搭載。また、スマートフォンとのHDMI接続により、迫力のある感動映像を楽しめる10.1インチフローティング大画面や、新開発のスマホ連携専用アプリ「PxLink」をはじめ、より快適に使いこなすことができる新インターフェースなど。クルマに乗り込んだその瞬間から、お出かけゴコロを刺激する驚きのアイデアが次々と飛び出し、ドライブに行く楽しみが広がります。クルマ最適の「楽しさ」や「便利さ」は、あなたの想像をはるかに超える新たなゾーンへ。「Apple CarPlay」「Android Auto」はワイヤレスでスマートに接続。スマートフォンとの連携を手間なく、より便利にUSBケーブルが不要なワイヤレスでの接続に対応。クルマに乗り込むだけで「Apple CarPlay」「Android Auto」を大画面に映し出し、スムーズな使用が可能に。より手軽な操作で、ドライブの便利さは、さらなる次元へ。アンプ/オーディオ部。最大出力: 50 W × 4 ch 、50 W × 2 ch / 4 Ω + 70 W × 1 ch / 2 Ω(サブウーファー使用時)。定格出力:22 W × 4(50 Hz ~ 15 000 Hz、5 % THD、4 Ω LOAD、Both Channels Driven)。負荷インピーダンス:4 Ω(4 Ω~ 8 Ω(2 Ω× 1ch)使用可能)。プリアウト最大出力:4.0 V。イコライザー(13 バンドグラフィックイコライザー):周波数50 Hz / 80 Hz / 125 Hz / 200 Hz / 315 Hz / 500 Hz / 800 Hz / 1.25 kHz /2 kHz / 3.15 kHz / 5 kHz / 8 kHz / 12.5 kHz 調整幅 ± 12 dB(2 dB / step)。<スタンダードモード>。ハイパスフィルター ON / OFF。周波数:25 Hz / 31.5 Hz / 40 Hz / 50 Hz / 63 Hz / 80 Hz / 100 Hz / 125 Hz / 160Hz / 200 Hz / 250 Hz、スロープ:- 6 dB / oct、- 12 dB / oct、- 18 dB / oct、- 24 dB / oct、ローパスフィルター(サブウーファー) ON / OFF。周波数:25 Hz / 31.5 Hz / 40 Hz / 50 Hz / 63 Hz / 80 Hz / 100 Hz / 125 Hz /160 Hz / 200 Hz / 250 Hz、スロープ:- 6 dB / oct、- 12 dB / oct、- 18 dB / oct、- 24 dB / oct、- 30 dB / oct、- 36 dB / oct。位相:NORMAL / REVERSE。スピーカーレベル:- 24 dB ~ +10 dB(1 dB/step)。タイムアライメント:0 ~ 350 cm(1.4 cm / step)。<ネットワークモード>。ハイパスフィルター(HIGH):ON / OFF。周波数:1.25 kHz / 1.6 kHz / 2 kHz / 2.5 kHz / 3.15 kHz / 4 kHz / 5 kHz / 6.3 kHz /8 kHz / 10 kHz / 12.5 kHz、スロープ:- 6 dB / oct、- 12 dB / oct、- 18 dB / oct、- 24 dB / oct。位相(HIGH):NORMAL / REVERSE、ハイパスフィルター(MID) ON / OFF。周波数:25 Hz / 31.5 Hz / 40 Hz / 50 Hz / 63 Hz / 80 Hz / 100 Hz / 125 Hz /160 Hz / 200 Hz / 250 Hz、スロープ:- 6 dB / oct、- 12 dB / oct、- 18 dB / oct、- 24 dB / oct。ローパスフィルター(MID) ON / OFF。周波数:1.25 kHz / 1.6 kHz / 2 kHz / 2.5 kHz / 3.15 kHz / 4 kHz / 5 kHz / 6.3 kHz /8 kHz / 10 kHz / 12.5 kHz、スロープ:- 6 dB / oct、- 12 dB / oct、- 18 dB / oct、- 24 dB / oct。位相(MID):NORMAL / REVERSE。ローパスフィルター(サブウーファー) ON / OFF。周波数:25 Hz / 31.5 Hz / 40 Hz / 50 Hz / 63 Hz / 80 Hz / 100 Hz / 125 Hz /160 Hz / 200 Hz / 250 Hz、スロープ:- 6 dB / oct、- 12 dB / oct、- 18 dB / oct、- 24 dB / oct、- 30 dB / oct、- 36 dB / oct。位相(サブウーファー):NORMAL / REVERSE。スピーカーレベル:-24 dB ~ +10 dB(1 dB/step)。タイムアライメント:0 ~ 350 cm(1.4 cm / step)。(HDMI部)入力部:1系統(Type A)。(USB 部)USB 規格:USB 1.1、USB 2.0 Full Speed USB 2.0 High Speed。最大供給電流:1.5 A。USB クラス:MSC(Mass Storage Class)、。ファイルシステム:FAT16、FAT32、NTFS、exFAT。<オーディオ>。MP3 デコーディングフォーマット:MPEG-1 & MPEG-2 & MPEG-2.5 AUDIO LAYER-3。WMA デコーディングフォーマット:Ver. 9.2 Profile L 1。AAC デコーディングフォーマット:AAC-LC (Low Complexity)。FLAC デコーディングフォーマット:V 1.3.0。サンプリング周波数 8 ~ 192 [kHz]。WAVEシグナルフォーマット: Linear PCM。サンプリング周波数:16 kHz / 22.05 kHz / 24 kHz / 32 kHz / 44.1 kHz / 48 kHz / 96 kHz / 192 kHz。<フォト>。JPEG デコーディングフォーマット:.jpeg、.jpg、.jpe。ピクセルサンプリング:4:2:2、4:2:0 デコードサイズ:最大:7 680(H)× 8 192(W)最小:32(H)× 32(W)。PNG デコーディングフォーマット:.png デコードサイズ:最大:576(H)× 720(W)最小:32(H)× 32(W)。BMP デコーディングフォーマット:.bmp デコードサイズ:最大:936(H)× 1 920(W)最小:32(H)× 32(W)。<ビデオ>。AVI:Video codec: MPEG4、H.264、H.263、Audio codec: LPCM、MP3、MPEG-PS:Video codec: MPEG2、Audio codec: LPCM、MP3、MP4、Video codec: MPEG4、H.264、H.263、Audio codec: LPCM、MP3、AAC、3GP:Video codec: H.263、Audio codec: AAC、MKV:Video codec: MPEG4、H.264、VC-1、Audio codec: LPCM、MP3、AAC、vorbis、MOV:Video codec: MPEG4、H.264、H.263、Audio codec: LPCM、MP3、AAC、ASF:Video codec: VC-1、Audio codec: WMA、LPCM、MP3、FLV:Video codec: H.264、Audio codec: MP3、AAC、M4V:Video codec: MPEG4、H.264、H.263、Audio codec: LPCM、MP3、AAC、MPEG-TS:Video codec: MPEG4、H.264、 MPEG2、Audio codec: MP3、AAC。FM チューナー部。受信周波数帯域:76.0 MHz ~ 99.0 MHz。AM チューナー部。受信周波数帯域:522 kHz ~ 1 629 kHz。Bluetooth部。Bluetooth バージョン:Bluetooth 5.2 certified。出力:最大+4 dBm(Power class 2)。BLE (Bluetooth Low Energy)出力:最大 + 5 dBm。周波数帯域:2 402 MHz ~ 2 480 MHz。プロファイル: HFP (Hands Free Profile) 1.7.2 PBAP (Phone Book Access Profile)1.2.3 A2DP (Advanced Audio Distribution Profile)1.3.2 AVRCP (Audio/Video Remote Control Profile) 1.6.2 SPP (Serial Port Profile) 1.2 AVCTP (Audio/Video Control Transport Protocol) 1.4 AVDTP (Audio/Video Distribution Transport Protocol) 1.3 DIP (Device ID Profile) 1.3 GAVDP (Generic Audio/Video Distribution Profile) 1.3 IOP (Interoperability Test Specification) RFCOMM(RFCOMM with TS 07.10 )1.2
    仕様●アース方式:マイナスアース方式●カラーシステム:PAL / NTSC / PAL-M / PAL-N / SECAM / HD-TVI 互換●有効表示面積:223.680 mm × 125.820 mm質量(kg)0.98 (本体、コード含まず) 1 (ディスプレイ、コード含まず)使用温度範囲(℃)- 10~+ 60外形寸法(mm)取付:178(W)× 50(H)× 166(D)、ノーズ:170(W)× 46(H)× 10.5(D)、ディスプレイ:259.5 (W)× 164 (H)× 36 (D)方式TFT アクティブマトリクス方式使用電源(V)DC 14.4 (10.8 ~ 15.1 使用可能)画面サイズ10.1型ワイドディスプレイ画素数1280(水平)× 720(垂直)× 3(RGB)最大消費電流(A)10アスペクト比16:9
  • ASUS ROG STRIX B860-G GAMING WIFI デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B860-G GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥51,980税込¥57,178
    1台
    17日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
    外寸(mm)285×274×72.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタmATX:244×244イーサネット対応1 × Intel 2.5Gb Ethernet対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
  • ASUS ROG STRIX B860-F GAMING WIFI デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B860-F GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥51,980税込¥57,178
    1台
    23日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
    外寸(mm)350×265×71機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
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
"vr utm" 【通販モノタロウ】 最短即日出荷