リモコンウインチ京セラインダストリアルツールズ4日以内出荷
荷揚げ操作をコードレスで遠隔操作ができて作業に合わせて2段階の荷揚げ速度が選べるリモコンタイプのウインチです。作業に合わせて2段階(高速・低速)の吊上速度が選べます。本体1台を2個のリモコンで操作出来ます。非常用上昇・下降スイッチ付です。荷揚げ操作をコードレスで遠隔操作(約30m)ができるリモコンタイプです。
用途商品、資材の積降し、荷揚げ、各種吊揚作業付属品リモコン×1・スイベルフック(本体取付)×1・単4形アルカリ乾電池×2・ストラップ(リモコン取付)×1幅(mm)260高さ(mm)360質量(g)10800奥行(mm)205電流(A)6電源(V)100消費電力(W)550揚程(m)20電源コード(m)5吊上速度(cm/s)【高速】46【低速】16最大吊上能力(kg)60