前後2カメラドライブレコーダーコムテック当日出荷
STARVIS 2(TM)技術搭載センサー採用。夜間などの低照度下でも今まで以上に低ノイズ、高鮮明な映像を撮影できます。フロントカメラにはWQHD370万画素のセンサーを搭載。Full HD(200万画素)より約1.8倍高精細な映像で、周囲の状況を鮮明に記録します。HDR機能を搭載。白とびなどの明暗差を補正し、逆光にも強くさまざまなシチュエーションで安定した映像を記録します。
付属品シガープラグコード(約4m)、フロント用カメラケーブル(約4m)、フロントカメラ取付ステー固定用両面テープ、リヤカメラ取付ステー固定用両面テープ、microSDカード(32GB/class10)寸法(mm)(録画)フロント: WQHD 2560×1440、FullHD 1920×1080、HD 1280×720、リヤ:FullHD 1920×1080、HD 1280×720質量(g)フロントカメラ:112.2、リヤカメラ:28.2本体寸法(mm)フロントカメラ:92.4(W)×58.4(H)×29.2(D)、(取付ステー装着時)92.4(W)×81.3(H)×29.2(D)、リヤカメラ:39(W)×29(H)×24.7(D)、(取付ステー装着時)39(W)×47.7(H)×24.7(D)(突起部を除く)電源電圧(V)DC12記録方式衝撃クイック録画/常時録画・衝撃録画/タイムラプス録画有効画素数フロント:最大370万画素、リヤ:最大200万画素記録媒体microSDカード(付属:32GB/class10)※8GB~128GB対応 class10推奨液晶サイズ2.4インチフルカラーTFT液晶総画素数フロント:500万画素、リヤ:200万画素撮像素子フロント:1/2.8型CMOSセンサー STARVIS 2(TM)技術搭載、リヤ:1/2.8型CMOSセンサーSTARVIS 2(TM)技術搭載記録ファイル形式映像:AVI(MPEG-4 AVC/H.264)音声録音○(ON/OFF可)適合車種12V画質高画質/中画質/低画質F値フロント:F1.8、リヤ:F1.8最大消費電流(A)通常時:330mA以下/スーパーキャパシタ充電時:730mA以下フレームレート27.5fps/17.5fps画角(レンズ)フロント:水平134° 垂直70° 対角160°、リヤ:水平138° 垂直70° 対角168°動作温度範囲(℃)-10~60GPS○