保護構造IP67(IEC規格)、JIS C0920(防浸形)耐電圧AC500V(50/60Hz) 1分間(ケース-リード線端末間)対応ミニビットシリンダ、ジグシリンダCシリーズ・JCシリーズ、ミニガイドスライダ等応答時間1ms MAX.絶縁抵抗(MΩ)100 MIN.(DC500Vメガーにて、ケース-リード線端末間)保存温度範囲(℃)-10~70表示灯ON時赤色LEDインジケータ点灯耐振動88.3m/s2(複振幅1.5mm・10~55Hz)周囲温度(℃)0~60耐衝撃294.2m/s2(非繰返し)