交流電圧(V)測定レンジ:3.2/32/320/500
確度:(3.2V)±1.3%rdg+5dgt、(その他)±2.0%rdg+5dgt
抵抗(Ω)測定レンジ:320/3.2k/32k/320k/3.2M/32M
確度:(320Ω)±2.0%rdg+5dgt、(3.2kΩ/32kΩ/320kΩ)±2.0%rdg+3dgt、(3.2MΩ)±6.0%rdg+4dgt、(32MΩ)±10%rdg+10dgt
直流電圧(V)測定レンジ:320m/3.2/32/320/500
確度:(320mV)±1.3%rdg+3dgt、(3.2V)±0.7%rdg+3dgt、(32V/320V/500V)±1.3%rdg+3dgt
ダイオードテスト測定レンジ:3.2V
確度:±10%rdg+3dgt