| 09083401 | XPM-TRC 2×7°×45×4 | 45 | 4 | 4 | 2 | 7° | | |
|
| 09083487 | XPM-TRC 2×10°×45×4 | 45 | 4 | 4 | 2 | 10° | | |
|
| 09083566 | XPM-TRC 2×12°×45×4 | 45 | 4 | 4 | 2 | 12° | | |
|
| 09083645 | XPM-TRC 2×15°×50×4 | 50 | 4 | 4 | 2 | 15° | | |
|
| 09083417 | XPM-TRC 2.5×7°×45×5 | 45 | 5 | 4 | 2.5 | 7° | | |
|
| 09083496 | XPM-TRC 2.5×10°×50×5 | 50 | 5 | 6 | 2.5 | 10° | | |
|
| 09083575 | XPM-TRC 2.5×12°×50×5 | 50 | 5 | 6 | 2.5 | 12° | | |
|
| 09083654 | XPM-TRC 2.5×15°×50×5 | 50 | 5 | 6 | 2.5 | 15° | | |
|
| 09083426 | XPM-TRC 3×7°×50×6 | 50 | 6 | 6 | 3 | 7° | | |
|
| 09083505 | XPM-TRC 3×10°×50×6 | 50 | 6 | 6 | 3 | 10° | | |
|
| 09083584 | XPM-TRC 3×12°×50×6 | 50 | 6 | 6 | 3 | 12° | | |
|
| 09083663 | XPM-TRC 3×15°×60×6 | 50 | 6 | 8 | 3 | 15° | | |
|
| 09083435 | XPM-TRC 3.5×7°×50×7 | 50 | 7 | 6 | 3.5 | 7° | | |
|
| 09083514 | XPM-TRC 3.5×10°×50×7 | 50 | 7 | 6 | 3.5 | 10° | | |
|
| 09083593 | XPM-TRC 3.5×12°×60×7 | 50 | 7 | 8 | 3.5 | 12° | | |
|
| 09083672 | XPM-TRC 3.5×15°×60×7 | 50 | 7 | 8 | 3.5 | 15° | | |
|
| 09083444 | XPM-TRC 4×7°×50×8 | 50 | 8 | 6 | 4 | 7° | | |
|
| 09083523 | XPM-TRC 4×10°×60×8 | 60 | 8 | 8 | 4 | 10° | | |
|
| 09083602 | XPM-TRC 4×12°×60×8 | 60 | 8 | 8 | 4 | 12° | | |
|
| 09083681 | XPM-TRC 4×15°×70×8 | 70 | 8 | 10 | 4 | 15° | | ¥15,300 | ¥11,980 | ¥13,178(税込) |
| |
|
| 09083453 | XPM-TRC 4.5×7°×60×9 | 60 | 9 | 8 | 4.5 | 7° | | |
|
| 09083532 | XPM-TRC 4.5×10°×60×9 | 60 | 9 | 8 | 4.5 | 10° | | |
|
| 09083611 | XPM-TRC 4.5×12°×70×9 | 70 | 9 | 10 | 4.5 | 12° | | |
|
| 09083697 | XPM-TRC 4.5×15°×70×9 | 70 | 9 | 10 | 4.5 | 15° | | |
|
| 09083462 | XPM-TRC 5×7°×60×10 | 60 | 10 | 8 | 5 | 7° | | |
|
| 09083541 | XPM-TRC 5×10°×70×10 | 70 | 10 | 10 | 5 | 10° | | |
|
| 09083627 | XPM-TRC 5×12°×70×10 | 70 | 10 | 10 | 5 | 12° | | ¥15,300 | ¥11,980 | ¥13,178(税込) |
| |
|
| 09083706 | XPM-TRC 5×15°×75×10 | 75 | 10 | 12 | 5 | 15° | | ¥19,100 | ¥13,980 | ¥15,378(税込) |
| |
|
| 09083471 | XPM-TRC 6×7°×70×12 | 70 | 12 | 10 | 6 | 7° | | |
|
| 09083557 | XPM-TRC 6×10°×75×12 | 75 | 12 | 12 | 6 | 10° | | ¥18,900 | ¥13,980 | ¥15,378(税込) |
| |
|
| 09083636 | XPM-TRC 6×12°×75×12 | 75 | 12 | 12 | 6 | 12° | | ¥19,100 | ¥13,980 | ¥15,378(税込) |
| |
|
| 09083715 | XPM-TRC 6×15°×75×12 | 75 | 12 | 12 | 6 | 15° | | ¥19,100 | ¥13,980 | ¥15,378(税込) |
| |
|