寸法(mm)真空ポンプ:118×236×184
架台:500×500×758
質量(kg)36(ポンプ真空デシケーターを含む)
真空デシケーター:11
真空ポンプ:7.2
排気速度(L/min)50Hz:20
60Hz:24
電源コード真空ポンプ:3Pプラグ付コード(約1.8m)
架台:3Pプラグ付コード(約2.8m)
アズワン品番1-6088-01付属品真空用配管、真空バルブ(吸気用・排気用):各1個、圧力計:1個材質外装:アルミ複合板型式真空ポンプ:ダイアフラム型材質(本体)透明強化PMMA(アクリル)板電源単相100V 50/60Hz全高(mm)460キャスター有り材質(キャスター)ナイロン・ポリウレタン製内寸法(mm)260×180×260棚段数2棚板間隔(mm)100(最高2枚収納可能)キャスター径(Φmm)75(ストッパー付)材質(フレーム)アルミニウム(アルマイト仕上)材質(棚板)スチール焼付塗装仕上コンセント仕様3Pプラグ×2個材質(天板)ステンレス(SUS304)到達真空圧力5.3kPa外寸法(mm)300×222×570棚板寸法(mm)257×171×4許容真空度(Pa)約133内容量1台