 | 36956141 | 380041 | 14 | 0.9 | 18 | 150 | (A)50(2B) | XS130、380150 | 20 | | |
|
 | 36956157 | 380042 | 14 | 0.9 | 18 | 200 | (A)100(4B) | XS130、380150 | 26 | | |
|
 | 36956166 | 380043 | 18 | 0.9 | 18 | 150 | (A)50(2B) | XS130、380150 | 20 | | |
|
 | 36956175 | 380044 | 18 | 0.9 | 18 | 200 | (A)100(4B) | XS130、380150 | 26 | | |
|
 | 36956114 | 380061 | 8 | 1.6 | 25 | 200 | (A)~80(3B) | 380150 | 66 | | ¥16,600 | ¥15,980 | ¥17,578(税込) |
| |
|
 | 36956123 | 380062 | 8 | 1.6 | 25 | 250 | (A)~125(5B) | 380150 | 80 | | ¥19,300 | ¥18,980 | ¥20,878(税込) |
| |
|
 | 36956132 | 380063 | 8 | 1.6 | 25 | 300 | (A)~150(6B) | 380150 | 94 | | ¥22,500 | ¥21,980 | ¥24,178(税込) |
| |
|