| 37877113 | AS-252F-03-3-30-6 | (アルミフレーム)30mm×30mm、溝幅6mm | カムロックファスナー(252F-03-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-6M4)×2個、六角穴付ボルト(M4×10)×2個 | | |
|
| 37877122 | AS-252F-06-3-40-8 | (アルミフレーム)40mm×40mm、溝幅8mm | カムロックファスナー(252F-06-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-8M4)×2個、六角穴付ボルト(M4×12)×2個 | | |
|
| 37877131 | AS-252F-06-3-30-8 | (アルミフレーム)30mm×30mm、溝幅8mm | カムロックファスナー(252F-06-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-8M4)×2個、六角穴付ボルト(M4×10)×2個 | | |
|
| 37877235 | AS-255F-03-3-30-6 | (アルミフレーム)30mm×30mm、溝幅6mm | カムロックファスナー(255F-03-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-6M4)×2個、六角穴付ボルト(M4×10)×2個 | | |
|
| 37877244 | AS-255F-05-3-40-8 | (アルミフレーム)40mm×40mm、溝幅8mm | カムロックファスナー(255F-05-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-8M4)×2個、六角穴付ボルト(M4×12)×2個 | | |
|
| 37877253 | AS-255F-05-3-30-8 | (アルミフレーム)30mm×30mm、溝幅8mm | カムロックファスナー(255F-05-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-8M4)×2個、六角穴付ボルト(M4×10)×2個 | | |
|
| 37877147 | AS-152F-03-1-30-6 | (アルミフレーム)30mm×30mm、溝幅6mm | カムロックファスナー(152F-03-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-6M4)×2個、六角穴付ボルト(M4×10)×2個 | | | |
| 37877156 | AS-152F-06-1-40-8 | (アルミフレーム)40mm×40mm、溝幅8mm | カムロックファスナー(152F-06-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-8M4)×2個、六角穴付ボルト(M4×12)×2個 | | | |
| 37877165 | AS-152F-06-1-30-8 | (アルミフレーム)30mm×30mm、溝幅8mm | カムロックファスナー(152F-06-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-8M4)×2個、六角穴付ボルト(M4×10)×2個 | | | |
| 37877262 | AS-155F-03-1-30-6 | (アルミフレーム)30mm×30mm、溝幅6mm | カムロックファスナー(155F-03-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-6M4)×2個、六角穴付ボルト(M4×10)×2個 | | | |
| 37877271 | AS-155F-05-1-40-8 | (アルミフレーム)40mm×40mm、溝幅8mm | カムロックファスナー(155F-05-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-8M4)×2個、六角穴付ボルト(M4×12)×2個 | | | |
| 37877287 | AS-155F-05-1-30-8 | (アルミフレーム)30mm×30mm、溝幅8mm | カムロックファスナー(155F-05-3)×1個、ブラケット(AS-252F)×1個、ASナット(AS-8M4)×2個、六角穴付ボルト(M4×10)×2個 | | | |