| 39203026 | B-32KC 10A | 2P | AC100・100/200・200V | 30AF | 10 | 50 | | |
|
| 39203035 | B-32KC 15A | 2P | AC100・100/200・200V | 30AF | 15 | 50 | | |
|
| 39203044 | B-32KC 20A | 2P | AC100・100/200・200V | 30AF | 20 | 50 | | |
|
| 39203053 | B-32KC 30A | 2P | AC100・100/200・200V、DC125V | 30AF | 30 | 50 | | |
|
| 39203062 | B-32KC 3A | 2P | AC100・100/200・200V、DC125V | 30AF | 3 | 50 | | |
|
| 39203071 | B-32KC 5A | 2P | AC100・100/200・200V、DC125V | 30AF | 5 | 50 | | |
|
| 39203087 | B-33KC 15A | 3P | AC100・200V | 30AF | 15 | 75 | | |
|
| 39203096 | B-33KC 20A | 3P | AC100・200V | 30AF | 20 | 75 | | |
|
| 39203105 | B-33KC 30A | 3P | AC100・200V | 30AF | 30 | 75 | | |
|
| 39203114 | M-33KC 1.3A | 3P | AC200V | 30AF | 1.3 | 75 | | |
|
| 39203123 | M-33KC 10A | 3P | AC200V | 30AF | 10 | 75 | | |
|
| 39203132 | M-33KC 15A | 3P | AC200V | 30AF | 15 | 75 | | |
|
| 39203141 | M-33KC 16A | 3P | AC200V | 30AF | 16 | 75 | | |
|
| 39203157 | M-33KC 2.6A | 3P | AC200V | 30AF | 2.6 | 75 | | |
|
| 39203166 | M-33KC 20A | 3P | AC200V | 30AF | 20 | 75 | | |
|
| 39203175 | M-33KC 25A | 3P | AC200V | 30AF | 25 | 75 | | |
|
| 39203184 | M-33KC 30A | 3P | AC200V | 30AF | 30 | 75 | | |
|
| 39203193 | M-33KC 32A | 3P | AC200V | 30AF | 32 | 75 | | |
|
| 39203202 | M-33KC 3A | 3P | AC200V | 30AF | 3 | 75 | | |
|
| 39203211 | M-33KC 4.2A | 3P | AC200V | 30AF | 4.2 | 75 | | |
|
| 39203227 | M-33KC 5.5A | 3P | AC200V | 30AF | 5.5 | 75 | | |
|
| 39203236 | M-33KC 5A | 3P | AC200V | 30AF | 5 | 75 | | |
|
| 39203245 | M-33KC 7.4A | 3P | AC200V | 30AF | 7.4 | 75 | | |
|
| 39203254 | M-53KC 1.3A | 3P | AC200V | 50AF | 1.3 | 75 | | |
|
| 39203263 | M-53KC 10A | 3P | AC200V | 50AF | 10 | 75 | | |
|
| 39203272 | M-53KC 15A | 3P | AC200V | 50AF | 15 | 75 | | |
|
| 39203281 | M-53KC 16A | 3P | AC200V | 50AF | 16 | 75 | | |
|
| 39203297 | M-53KC 2.6A | 3P | AC200V | 50AF | 2.6 | 75 | | |
|
| 39203306 | M-53KC 20A | 3P | AC200V | 50AF | 20 | 75 | | |
|
| 39203315 | M-53KC 25A | 3P | AC200V | 50AF | 25 | 75 | | |
|
| 39203324 | M-53KC 30A | 3P | AC200V | 50AF | 30 | 75 | | |
|
| 39203333 | M-53KC 32A | 3P | AC200V | 50AF | 32 | 75 | | |
|
| 39203342 | M-53KC 3A | 3P | AC200V | 50AF | 3 | 75 | | |
|
| 39203351 | M-53KC 4.2A | 3P | AC200V | 50AF | 4.2 | 75 | | |
|
| 39203367 | M-53KC 40A | 3P | AC200V | 50AF | 40 | 75 | | |
|
| 39203376 | M-53KC 5.5A | 3P | AC200V | 50AF | 5.5 | 75 | | |
|
| 39203385 | M-53KC 50A | 3P | AC200V | 50AF | 50 | 75 | | |
|
| 39203394 | M-53KC 5A | 3P | AC200V | 50AF | 5 | 75 | | |
|
| 39203403 | M-53KC 7.4A | 3P | AC200V | 50AF | 7.4 | 75 | | |
|
| 39203412 | B-52KC 10A | 2P | AC100・100/200・200V | 50AF | 10 | 50 | | |
|
| 39203421 | B-52KC 15A | 2P | AC100・100/200・200V、DC125V | 50AF | 15 | 50 | | |
|
| 39203437 | B-52KC 20A | 2P | AC100・100/200・200V、DC125V | 50AF | 20 | 50 | | |
|
| 39203446 | B-52KC 30A | 2P | AC100・100/200・200V、DC125V | 50AF | 30 | 50 | | |
|
| 39203455 | B-52KC 3A | 2P | AC100・100/200・200V | 50AF | 3 | 50 | | |
|
| 39203464 | B-52KC 40A | 2P | AC100・100/200・200V、DC125V | 50AF | 40 | 50 | | |
|
| 39203473 | B-52KC 50A | 2P | AC100・100/200・200V、DC125V | 50AF | 50 | 50 | | |
|
| 39203482 | B-52KC 5A | 2P | AC100・100/200・200V | 50AF | 5 | 50 | | |
|
| 39203491 | B-53KC 15A | 3P | AC100・200V | 50AF | 15 | 75 | | |
|
| 39203507 | B-53KC 20A | 3P | AC100・200V | 50AF | 20 | 75 | | |
|
| 39203516 | B-53KC 30A | 3P | AC100・200V | 50AF | 30 | 75 | | |
|